Browse Concrete, Masonry & Blacktop

(128 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • SAKRETE® Concrete Mixes

    SAKRETE® Concrete Mixes
    See all 10 items in product family
    Sakrete® Concrete Mixes Are Used For All-Weather Residential, Commercial Or Industrial Applications.

    Sakrete® Concrete Mixes are specially formulated with 67% more coverage by volume than standard concrete. Excellent workability. Air entrained for improved freeze/thaw resistance. Exceeds applicable provisions of ASTM C387 yield, high strength mixture of structural lightweight aggregate and cement. Coverage depends on thickness of application. Available in High Strength, Fast Setting or Maximizer® Concrete Mix, NOMIX Post Hole Concrete or Sand Mix in 40, 50, 60 and 80 lb. bags.

    Click for more
  • SAKRETE® Bonding & Curing Agents

    SAKRETE® Bonding & Curing Agents
    See all 3 items in product family
    Sakrete Bonding And Curing Agents Add Strength To Residential, Commercial Or Industrial Building And Masonry Projects.

    Sakrete Bonding and Curing Agents are ready to use formulas that provide long lasting durability and protection to concrete floors. Concrete Bonder And Fortifier improves bonding of new concrete to old masonry surfaces. May also be added to concrete mix to increase adhesion, impact strength and abrasion resistance. Cure 'N Seal is liquid copolymer coating that works to protect and seal concrete from grease, salt and acids. Also increases concrete's ability to repel water. Available sizes are 1 quart or 1 gallon bottles. Coverage square feet varies per model. Sold in case quantities for cost savings.

    Click for more
  • SAKRETE® Gravel & Sand

    SAKRETE® Gravel & Sand
    See all 6 items in product family
    Sakrete® Gravel And Sand Is Used For A Variety Of Individual, Commercial Or Industrial Applications.

    A wide selection of gravel and sand offerings to meet the particular construction need or application. All Purpose Gravel is graded and washed for landscaping, decoration, base material and exposed aggregate finish. Multi Purpose Sand is a graded, washed, dried sand for use in sandboxes, gardens, cat litter boxes, ice and snow traction or weight sand. Can also be used as base material for pavers and stepping stones. Natural Play Sand is a fine sand, screened and washed. Paver Set Polymeric Sand is a mixture of sand and special additives for paving stone joints. Engineered to resist wind, rain, freezing conditions and substrate movement without washing away. Tube Sand is a graded, washed, dried sand for use in sandboxes, gardens, cat litter boxes, ice and snow traction or weight sand. Can also be used as base material for pavers and stepping stones. Available in 40, 50, 60 and 70 lb. quantities.

    Click for more
  • SAKRETE® Cement Colors

    SAKRETE® Cement Colors
    See all 5 items in product family
    Sakrete® Cement Colors Are Used For Coloring Sakrete® Concrete, Mortar And Sand Mixes.

    Sakrete® Cement Colors are are synthetic mineral oxide additives that provide long lasting durability and resistance to alkali and ultraviolet light. Combine with any mixture such as concrete, mortar, grout or sand. 1 lb. box size per 80 or 60 lbs. of mixture to be colored. Available in Terra Cotta, Brown, Charcoal, Buff and Red.

    Click for more
Featured Items