Browse Doors, Hardware & Framing

(6,323 items)

Narrow Your Results

Free Shipping

Construction

  • Less...
  • More...

Screw Hole Quantity

Screw Size

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Copper Creek Cover & Pull Plates

    Copper Creek Cover & Pull Plates
    See all 4 items in product family
    Copper Creek Covers And Pull Plates Feature Pre-Punched Mounting Holes For Simple Fastening To Doors.

    Copper Creek Covers And Pull Plates are made with durable stainless steel construction for long lasting dependability. Bulldog exterior trims for exit devices are manufactured to conform to the highest BHMA/ANSI standards. All exterior trims fit all exit devices and are UL Rated to 3 hours. Color finishes are Aluminum and Dura Bronze. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Push, Pull & Filler Plates

    Push, Pull & Filler Plates
    See all 555 items in product family
    Push, Pull And Filler Plates Provide Protection To Doors In High Traffic Areas.

    Push, pull and filler plates are made of aluminum, brass, bronze or stainless steel for long lasting durability. Push, pull and filler plates alleviate dents, scratches and other abrasive damage on doors in high traffic environments. Available types include Push Plate, ANSI Strike Cut Out Filler Plate, Cabinet Knob, Cabinet Wire Pull, Cast Door Pull, Conversion Filler Plate, Cylinder Pull, Door Hinge Cut Out Filler Plate, Electric Strike Filler Plate, Filler Plate for Electric Strike, Filler Plate Kit, Finger Pull, Flat Bar Door Pull and more. Available finishes are Aluminum, Antique Brass, Antique Nickel, Black, Brass, Brass Plated, Bright Brass, Bright Chrome, Bright Stainless Steel, Bronze, Brushed Brass, Brushed Chrome, Chrome Plated, Dura Coated, Oil Rubbers Bronze and more. Easily installs to door. Meets ANSI standards.

    Click for more
  • Ultra Hardware Hinges

    Ultra Hardware Hinges
    See all 74 items in product family
    Ultra Hardware Hinges Provide Mobility To Doors In Residential and Commercial Environments.

    Ultra hardware hinges are made of stainless steel or steel for long lasting durability. Plain, Single or Double Spring Action Hingeswith Square or Round Corners provide easy open and close action for residential and commercial doors. Available finishes are Antique Satin Nickel, Brass, Bright Brass, Bright Chrome, Bronze, Brushed Brass, Brushed Chrome, Chrome, Dull Chrome, Flat Black, Galvanized, Gray Prime, and more. Available pin types are NPR SS, NPR and RP. Dimensions vary by model.

    Click for more
  • Copper Creek Door Pulls

    Copper Creek Door Pulls
    See all 4 items in product family
    Copper Creek Door Pulls Provide Solid Gripping Handles For Opening Doors.

    Copper Creek Door Pulls feature stainless steel construction for durability and long lasting reliability. Exterior thumb piece escutcheon trim can be used with rim or vertical rod exit devices for accessing and locking door. Exterior dummy handleset trim operates as pull plate function only. Color finishes are Aluminum and Dura Bronze. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Remodeler Plates

    Remodeler Plates
    See all 22 items in product family
    Remodeler Plates Provide Function And Security For Doors In Residential Or Commercial Environments.

    Remodeler plates are made of brass or stainless steel for long lasting durability. Remodeler plates screw to the door frame and allow bolts to securely lock in place. Available types are Remodeler Plate, 2 Remodeler Plate, Remodeler Plate Kit and AD Series Remodeler Plate. Available finishes are Polished Brass and Stainless Steel. Dimensions vary per model.

    Click for more
  • Wall & Floor Stops

    Wall & Floor Stops
    See all 188 items in product family
    Wall And Floor Stops Protect Interior Surfaces From Impact Damage.

    Wall and Floor Stops are made from aluminum, brass, steel or stainless steel for long lasting durability. Wall and door stops concealed tamper proof mounting provides security with a cosmetic appeal. Available types are Angle Stop, Bumper Stop, Cast Wall Bumpers, Detention Stop, Dome Stop, Door Bumper, Door Holder, Door Stop, Floor Stop, Rigid Base Stop, Roller Bumper, Roller Latch, Spring Base Stop, Surface Stop, Universal Stop, Wall Bumper, Wall Protector, Wall Stop and more. Some styles sold in package quantities for ordering convenience. Dimensions vary per model.

    Click for more
  • Hager Door Protection

    Hager Door Protection
    See all 217 items in product family
    Hager Door Protection Secures Doors From Forced Entry For Business, Residential, Commercial Use And More.

    Hager door protection is made of aluminum, brass, or stainless steel for long lasting durability. Door protection provides stability against equipment and pedestrian damage, break-ins and theft. Meets ANSI standards. Available types include Angle Latch Protector, Commercial Type Latch Protector For Outswinging Doors, Door Edge Guard, Door Guard, Door Guard Protection Plate, Door Protection Plate, Door Protection Plate w/ Bevel, In Swinging Latch Protector and more. Available finishes are Brass Plated, Bright Brass, Brushed Chrome, Chrome Plated, Dura Coated, Plain Zinc Plate, Prime Coat, Satin Chrome and more. Dimensions vary.

    Click for more
  • Hager Pocket Door Latches

    Hager Pocket Door Latches
    See all 22 items in product family
    Door Latches Are Easy To Install Solutions For Keeping Doors Closed.

    Door Latches are made of steel, brass or chrome for long lasting durability. Door latches install quickly with included hardware. Available types are Drive-In Ball Catch, Hospital Push/Pull Latch, Magnetic Catch, Pocket Door Latch, Pocket Door Privacy Latch, Push/Pull Latch and Roller Latch with Tee Strike. Available finishes are Brass, Bright Brass, Brushed Chrome, Polished Brass, Satin Chrome, Satin Stainless Steel and Stainless Steel. Dimensions vary by model.

    Click for more
  • Hager ECCO Hinges

    Hager ECCO Hinges
    See all 19 items in product family
    Hager ECCO Hinges Used For Providing Even Distribution Of Door Weight.

    Hager ECCO Hinges are made of steel with a special finish for long lasting durability. 5-knuckle full-mortise design with removable pin. Meets or exceeds ANSI standards. Available Types Full Mortise/Five Knuckle/Ball Bearing Hinge and Full Mortise/Spring Hinge Dimensions vary. Lifetime warranty.

    Click for more
  • Miscellaneous Door Hardware

    Miscellaneous Door Hardware
    See all 168 items in product family
    Miscellaneous Door Hardware Selection Includes A Variety Of Parts And Supplies To Repair Or Enhance Residential Or Commercial Doors.

    Miscellaneous Door Hardware is reliably constructed of aluminum, brass, steel and other heavy metals for long lasting durability and reliable performance. Available types are Hinge Reinforcement, Interlocking/Overhead Drip Guard, Aluminum Fascia, Aluminum Door Flush Bolt, Automatic Flush Bolt, Bi-Fold Door Hardware, Bottom Track, Coat Hook, Coordinator, Door Silencer, Dust Proof Strike, Flush Bolt, Handrail Bracket, Hinge Reinforcement, Sliding Door Hardware, Surface Bolt and more. Variety of finishes available to match decor. Sizes vary per model. Meet ANSI standards.

    Click for more
  • Hager Cup Pulls

    Hager Cup Pulls
    See all 10 items in product family
    Hager Cup Pulls Provide Easy Open And Close Applications For Operating Sliding Doors.

    Hager cup pulls are made of solid brass for long lasting durability. Flush cup pulls provide a seamless handle on the inside of sliding doors. Available types are 15n Flush Cup Pull 3.5” x 5” Us32d, 17n Flush Cup Pull Us26d, 17n Flush Cup Pull Us3, Flush Cup Pull 5”x5”, 3-1/2”x3-1/2” Opening Size, Flush Cup Pull 3-1/2”x4-3/4”, 2”x3-1/2” Opening Size, Flush Cup Pull, 3-1/2"x4-3/4", 2x3-1/2"Opening Size, #8x3/4"SMS, Flush Cup Pull, 4"x10", 2"x3-1/2"Opening Size, Flush Cup Pull, 4"x16", 2"x3-1/2"Opening Size, Hager Flush Cup Finger Pull and Hager Flush Cup Pull. Easy installation. Meets ANSI Standards.

    Click for more
  • Hager Door Pulls

    Hager Door Pulls
    See all 33 items in product family
    Hager Door Pulls Are Used For Commercial Door Applications.

    Hager Door Pulls ar e made of Aluminum, brass, bronze and stainless steel for long lasting durability. ANSI A156.6 certified. Available types are Door Pull and Offset Pull Finishes are Satin Chrome Plated, Satin Stainless Steel and Bright Brass

    Click for more
  • Hager Full Mortise Hinges

    Hager Full Mortise Hinges
    See all 171 items in product family
    Hanger Full Mortise Hinges Are Used For Heavy Doors Or Doors Requiring High Frequency Service.

    Hager full mortise hinges are made of 304 stainless steel for long lasting durability. 5-Knuckle full mortise with non-rising removable pin, button tip and plug provides easy use. Available types are 5 knuckle plain bearing, 5 knuckle ball bearing, Spring, Reverse Action, Single Action, Square Corner, 3 Knuckle Concealed Anti-Friction, 3 knuckle Plain Bearing, 2 knuckle Concealed Anti-friction Bearing Hinges and more. A variety of lengths are available.

    Click for more
  • Hager Kick Down Door Holders

    Hager Kick Down Door Holders
    See all 5 items in product family
    Hager Kick Down Door Holders Are Used For Commercial And Industrial Doors.

    Hager Kick Down Door Holders are made of cast iron with rubber tip for long lasting durability. ANSI A156.16 for L71382 certified. four fasterners with tapping screws included. Provides simple hold and release with a touch of the foot. Kick Down Door Holders have finishes in Sprayed Aluminum, Bright Brass and Satin Chrome Plated

    Click for more
  • Hager Hinges

    Hager Hinges
    See all 25 items in product family
    Hager Hinges Are Used For All Wood Door Installation Applications.

    Hager Hinges have four ball bearings, thru-bolts and grommets for wood door applications. Non-rising removable pin with button tip and plug Reversible Beveled surface leaf provides use for heavy weight hollow metal or wood composite doors with hollow metal frames requiring high frequency service. Available finishes are Satin Chrome Plated, Satin Stainless Steel, Plain Steel and Prime Coat

    Click for more
  • Hager 790 Series Hinges

    Hager 790 Series Hinges
    See all 33 items in product family
    Hager 790 Series Hinges Are Used For Hanging Doors Made Of Any Material.

    Hager 790 series hinges are made of 304 stainless steel for long lasting durability. Dual 6/6 nylon bearings between each knuckle provides easy use.1/4” diameter stainless steel pin provides for increased reliability. Made for doors1-3/4” thick and up to 600lbs. Available types are Concealed Leaf, Left-Hand Concealed Leaf, Right-Hand Concealed Leaf, Full Surface Hinge, Half Mortis Hinge, Half Mortis Hinge and Door reinforce. A variety of lengths are available.

    Click for more
  • Hager 780 Series Hinges

    Hager 780 Series Hinges
    See all 40 items in product family
    Hager 780 Series Hinges Are Used For Hanging Doors With Standard and Heavy Duty Door Frequency.

    Hager 780 Series Hinges are made of heavy aluminum for long lasting durability. For standard and heavy duty doors. Includes Dril-Kwik screws and sex bolts. Available Types are Fire-Related Heavy Duty Full Surface Hinge, Fire-Rated Standard Duty Full Surface Hinge, Heavy Duty Concealed Leaf Hinge, Heavy Duty Full Surface Hinge, Heavy Duty Half Surface Hinge, Standard Duty Concealed Leaf Hinge and Standard Duty Full Surface Hinge. Available Finishes are Clear, Clear Anodized Aluminum, Dark Bronze Anodized and Dark Bronze Anodized Aluminum. Lifetime warranty.

    Click for more
  • J.W. Winco Hinges

    J.W. Winco Hinges
    See all 10 items in product family
    J.W. Winco Hinge - Nylon Plastic 1.57 x 1.57 Inches

    An economical, yet very durable, substitute for metal hinges. Hinges are available in countersunk thru hole, tapped insert, or threaded stud versions.

    Click for more
  • National Hardware Door Hinges

    National Hardware Door Hinges
    See all 1 items in product family
    National Hardware V512R N331-587 - 5/8 3-1/2" Door Hinge in Oil Rubbed Bronze

    Heavy-gauge cold-rolled steel for added strength. Nib on hinge for finished appearance. Five knuckle, full mortise design. 5/8 In. radius round corners. Screw holes are countersunk. Removable pin for easier installation.

    Click for more
  • S. Parker Hardware Push And Pull Plates

    S. Parker Hardware Push And Pull Plates
    See all 18 items in product family
    S. Parker Hardware Push And Pull Plates Provide Protection From Wear On Fragile Door Finishes.

    Push and pull plates ensure panic doors are protected from wear and tear from heavy use. Plates are quickly and easily installed. Matching screws are included. Pull Plates are made with handles sized to the scale of the plate. Plates are available in a variety of sizes in Aluminum, Stainless Steel and Polished Brass.

    Click for more
  • S. Parker Hardware Kick Plates

    S. Parker Hardware Kick Plates
    See all 273 items in product family
    S Parker Hardware Kick Plates Provide Additional Protection From Wear And Tear On Panic Doors.

    Kick plates are made of a variety of material for long lasting durability. Kick plates protect fragile door finishes from wear and tear from heavy usage. Available in Stainless Steel, Polished Brass or Aluminum. A variety of sizes are available. Matching screws are included.

    Click for more
  • S. Parker Hardware 1200 Series Spring Door Hinges

    S. Parker Hardware 1200 Series Spring Door Hinges
    See all 11 items in product family
    S. Parker Hardware 1200 Series Spring Door Hinges Are Used For Doors Requiring Automatic Closure.

    Spring door hinges use energy stored in the coiled spring during the opening swing to close the door. For doors up to 60 lbs, use one UL and two same-size ball bearing hinges. For doors up to 110 lbs, use two UL hinges and one same-size ball bearing hinge. For doors to 160 lbs, use three UL hinges. For larger doors, use four UL hinges. UL Template Spring Hinges measure 4-1/2”x 4-1/2” and are available in a variety of finishes. Spring Butt Hinges feature rounded corners and are available in 4”x 4” or 3-1/2”x 3-1/2” sizes.

    Click for more
  • S. Parker Hardware Non-Template Butt Hinges

    S. Parker Hardware Non-Template Butt Hinges
    See all 9 items in product family
    S. Parker Hardware Non-Template Butt Hinges Are Used For Use On Wood And Hollow Core Doors.

    Non-template butt hinges are available with square or rounded corners. Available sizes are 3”x 3”, 3-1/2”x 3-1/2” and 4”x 4”. Square corners are available in brass plated or polished brass plated. Rounded corners are available in brass plated or dull chrome.

    Click for more
  • S. Parker Hardware Ball Bearing Hinges And Accessories

    S. Parker Hardware Ball Bearing Hinges And Accessories
    See all 29 items in product family
    S. Parker Hardware Ball Bearing Hinges Genuinely Close Tolerances To Fit Standard Template Cutout And Screw Hole Locations.

    Ball bearing hinges are fully swaged for smooth performance and long life. Hinges are made for hollow metal doors and metal frames made to conform to a similar template. All machine screws and half wood screws included. Available in a variety of sizes and materials. 4-1/2” square hinges are 0.134” thick for extra strength. Ball bearing hinges meet ANSI dimension standards. Universal Replacement Door Hinge Kits are easily installed to strengthen and bolster aluminum storefront doors. Kits are made to handle doors up to 300 lbs. Kits work on doors with 1/8” offset or flush doors. Rubber Door Silencers prevent jarring, noisy collisions between doors and frames. Heavy Duty Coil Door Springs pull doors shut with adjustable tension. Available in a variety of sizes.

    Click for more
  • S. Parker Hardware 1100 Series Door Hinges

    S. Parker Hardware 1100 Series Door Hinges
    See all 10 items in product family
    S. Parker Hardware 1100 Series Door Hinges Are Used For Use With Normal Hinge Bearing Surfaces.

    Hinges are available in Loose Pin or Fixed Pin configurations. Half Surface Door Hinges mount onto door surface and are mortised into the jamb. Half Surface Hinges are used for use when a door has a hinge-bearing surface that cannot hold screws well. Models fit the newer standard offset for 4-1/2” hinges. Full Surface Butt Door Hinges are for use on Kalamein doors with channel iron jambs and are applied to the surfaces of both the door and the jamb. Leaves are reversible. Half Mortise Butt Hinges are for use on hollow metal or wood doors with channel iron jambs, and are mortised into the doors and applied to the surface of the jamb. Features beveled leaves.

    Click for more
Featured Items