Browse Doors, Hardware & Framing

(6,315 items)

Narrow Your Results

Free Shipping

Construction

Width Inches

Length Inches

Construction (Body)

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 2,843 items within 16 product groups See all items from other sellers
  • Tamper-Proof Security Cap Screws

    Tamper-Proof Security Cap Screws
    See all 134 items in product family
    Tamper-Proof Security Cap Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Mainly used in repair or construction projects. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.


    Click for more
  • Tamper-Proof Security Machine Screws

    Tamper-Proof Security Machine Screws
    See all 1,123 items in product family
    Tamper-Proof Security Machine Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Self-Drilling Screws

    Tamper-Proof Security Self-Drilling Screws
    See all 25 items in product family
    Tamper-Proof Security Self-Drilling Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.

    Click for more
  • Tamper-Proof Security Sheet Metal Screws

    Tamper-Proof Security Sheet Metal Screws
    See all 531 items in product family
    Tamper-Proof Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Spanner Drive Screws

    Tamper-Proof Security Spanner Drive Screws
    See all 723 items in product family
    Tamper-Resistant Spanner Drive Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Snake Eyes spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Sex Bolts

    Tamper-Proof Security Sex Bolts
    See all 8 items in product family
    One Way Sex Bolts are available with 10-24 Truss Heads in 18-8 Stainless Steel. Complete set consists of a male and female part, and are sized according to the Total Partition Size. Posts fit 1/4" diameter holes.

    Click for more
  • Bits for Tamper-Proof Security Fasteners

    Bits for Tamper-Proof Security Fasteners
    See all 46 items in product family
    Matching driver bits for phillips pin-head, 6-lobe pin-head, socket pin-in-hex, tri-wing, opsit & snake eyes screws. Bits used for removable spanner nuts are also available. Drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular. Bits are available in both imperial and metric sizes.
    Click for more
  • Drivers for Tamper-Proof Security Fasteners

    Drivers for Tamper-Proof Security Fasteners
    See all 33 items in product family
    Maching screwdrivers for phillips pin-head, socket pin-in-hex, and snake eyes security fasteners. Available drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular..

    Click for more
  • Keys for Tamper-Proof Security Fasteners

    Keys for Tamper-Proof Security Fasteners
    See all 22 items in product family
    Allen wrench style L-shaped keys are used with socket pin-in-hex, torx pin-head, and six-lobe pin-head screws. Select models are double ended for ease of use. Keys are available in both imperial and metric sizes.

    Click for more
  • Tamper-Proof Security Breakaway Nuts

    Tamper-Proof Security Breakaway Nuts
    See all 4 items in product family
    Tamper-Proof Security Breakaway Nuts provide an added level of security with a design that prevents removal. Hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.

    Click for more
  • Tamper-Proof Security Spanner Nuts

    Tamper-Proof Security Spanner Nuts
    See all 6 items in product family
    Tamper-Proof Spanner Nuts provide an added level of security. Zinc Alloy finish is non-ferrous and rust-resistant.

    Click for more
  • Barrel Bolts

    Barrel Bolts
    See all 50 items in product family
    Barrel Bolts Are Used For Gate Locks, Shed Locks, Barns And More.

    Barrel Bolts can be used for commercial and residential buildings. Barrel Bolts auto adjust vertically to eliminate door shift issues. Easy installation. Weather corrosion and strength tested to provide long lasting durability. Widths are 1.5" or 2.75". Available color finishes include Black, Brass Tone, Stainless Steel and Zinc. Other dimensions vary.

    Click for more
  • Repair And Replacement Reinforcement Plates/Braces

    Repair And Replacement Reinforcement Plates/Braces
    See all 112 items in product family
    Repair And Replacement Reinforcement Plates/Braces Improve Entry Door Security.

    Repair And Replacement Reinforcement Plates/Braces are made of ABS plastic, aluminum, brass, die cast, galvanized steel, galvanized zinc dichromate, stainless steel or steel for long lasting durability. Door hardware allows for quick and easy general repair and installation. Available types include Anchor, Ball Latch, Bi-Fold Door Bracket, Closer Reinforcement, Corner Brace, Door Guard, Edge Pull, Elbow Catch, Flat Corner, Mending Plate, Safety Hasp, Sliding Door Handle Set, Sliding Door Pull, T-Brace Plate and more. Color finishes are Aluminum, Antique Brass, Black, Brass, Bronze, Brushed Chrome, Oil Rubbed Bronze, Polished Brass, Satin Nickel, Steel, White, Zinc and more. Dimensions vary by model.

    Click for more
  • Florence Chimes

    Florence Chimes
    See all 16 items in product family
    Florence Chimes Are Used Doorbell Applications For Residential Apartments, Condos, Co-Ops And More. Florence Chimes are made of aluminum and color finish for long lasting durability. Two-tone musical note and viewing lens. No electricity needed. Measures 5"H x 2"W. Available types include Door Chime, Door Chime w/ID Plate, or Door Chime with Name Plate only. Mirror types are Deep Recessed One-Way Viewing Mirror, One Way Viewing Mirror, and One Way Wide Angle Lens. Available color finishes are Anondized Silver, Anondized gold, Bronze, Gold Chrome, Gold Powder Coat, Silver Chrome and Silver Powder Coat.

    Click for more
  • Copper Creek Repair And Replacement Plates/Covers

    Copper Creek Repair And Replacement Plates/Covers
    See all 8 items in product family
    Copper Creek Repair And Replacement Plates And Covers Provide High Performance Parts For Commercial Door Closer Assemblies.

    Copper Creek Repair And Replacement Plates And Covers are constructed with steel and plastic for long lasting durability. Forged steel arms offer high quality replacement parts for damaged or worn door closers. Plastic covers protect door closer hardware from debris and damage for reliable functionality. Color finishes are Aluminum and Dura Bronze. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Sash Locks

    Sash Locks
    See all 2 items in product family
    Window Sash Lock and Sliding Window Lock include steel thumbscrew to securely lock horizontal or vertical sliding windows in closed or ventilating position. Dimensions and color finishes vary by model.

    Click for more

Additional Items

Sort By: 
1 2 3

50 Results 24 72per pg

Sort By: 
1 2 3

50 Results 24 72per pg

Featured Items