Browse Flooring & Carpeting

(1,833 items)

Narrow Your Results

Depth Inches

Width Inches

Color Finish

  • Less...
  • More...

Hinge Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Waterhog Eco Elite Rolls, Entrance Scraper/Wiper For Indoor/Outdoor

    Waterhog Eco Elite Rolls, Entrance Scraper/Wiper For Indoor/Outdoor
    See all 8 items in product family
    Waterhog Eco Elite Entrance Scraper/Wiper Rolls Are Sustainable Entrance Mats For Commercial, Industrial And Retail Indoor/Outdoor Applications.

    Waterhog Eco Elite Entrance Scraper/Wiper Rolls are made using 100% post consumer recycled PET fabric from plastic water bottles to provide an eco-friendly matting solution. Additional green construction features SBR rubber backing with 20% rubber from car tires. 3/8" thick entrance mats have permanently reinforced bi-level construction to effectively allow dirt and moisture to filter down to mat base and away from patrons feet. 67'Lx6'W rolls provide continuous floor protection outside large entrances. Colors available are Black Smoke, Chestnut Brown, Grey Ash, Indigo, Khaki, Maroon, Regal Red and Southern Pine.

    Click for more
  • Babcock-Davis® Roll Up Entrance Flooring Systems

    Babcock-Davis® Roll Up Entrance Flooring Systems
    See all 20 items in product family
    Babcock-Davis® Roll Up Entrance Flooring Systems Are Used For Moisture And Debris Removal.

    Roll Up Entrance Flooring Systems are made of vinyl and aluminum for long lasting durability. MATdesign™ roll-up entrance mats have surface-mount frame to provide stability. Fixed installation provides a clean, dry, and safe entryway without binding or tripping hazards associated with traditional carpet or rubber mats. Tread inserts are designed for interior use. Available surface styles are Rugged Scrub, Mill/Ebony, Rubber, Mill and Carpet. Colors are Licorice, Ebony and Black. Mats have 3/8-inch thickness. Other dimensions vary per model.

    Click for more