Browse Raw Materials

(3,305 items)

Recently Viewed

Categories

  • Trim Lok Edge Trim

    Trim Lok Edge Trim
    See all 14 items in product family
    Trim Lok Edge Trim Are Used For Residential And Commercial Construction Applications.

    Trim Lok Edge Trim Edge Trim is a flexible PVC trim with individual internal metal clips and gripping tongues to provide a stronger grip and long lasting durability. Easy installation. Overall lengths are 100' and 250'. Other dimensions vary per model.

    Click for more
  • Trim Lok Rubber Edge Trim

    Trim Lok Rubber Edge Trim
    See all 22 items in product family
    Trim Lok Rubber Edge Trim Are Ideal For Residential And Commercial Construction Applications.

    Trim Lok Rubber Edge Trim have a high rubber edge made of dense neoprene rubber for long lasting durability. Ozone resistance fits most tight radius applications. Trim pushes into place and tight grip holds most edges. Available lengths are 100', 150', 250' and 500'. Other dimensions vary per model.

    Click for more
  • Trim Lok Trim Seal

    Trim Lok Trim Seal
    See all 27 items in product family
    Trim Lok Trim Seal Are Used For Residential And Commercial Construction Applications.

    Trim Lok Trim Seals have EPDM sponge rubber bulb that compresses easily to seal against most surfaces and provide long lasting durability. High quality trim seals keep water and debris out. Match edge sizes to trim openings and push to secure. Flexibility allows trim to navigate inside corners and outside edges. Gripping fingers assure a tight fit. Overall length is 250'. Bulb sizes and other dimensions vary per model.

    Click for more
  • Trim Lok Rubber Seals

    Trim Lok Rubber Seals
    See all 19 items in product family
    Trim Lok Rubber Seals Are Used For Residential And Commercial Construction Applications.

    Trim Lok Rubber Seals have EPDM sponge rubber seals with adhesive backing to hold seal in place. Peel and stick weather-stripping keeps water and debris out. Seals are easily compressed to keep spaces free from dirt and water. Available lengths are 100', 125', 200', 250' and 500'. Other dimensions vary per model.

    Click for more