Browse Siding

(450 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Antico Faux Brick Panels

    Antico Faux Brick Panels
    See all 32 items in product family
    Antico Faux Brick Panels Enhance Decor For Indoor And Outdoor Applications Including Commercial, Residential And More.

    Antico faux brick panels are made of polyurethane for long lasting durability. Hand painted stone accent panels allow a realistic and natural appearance for living rooms, showrooms, outdoor facades and more. Panels install easily with glue, screws or brad nails saving installation cost. Units are adjustable and removable for multi-use. Color finishes are Almond, Brown Flat, Charcoal, Gray, Gray Flat, Lava, Matte, Multi Tone Gray Flat and more. Package quantities are 1 and 4. Weights are 9, 10 and 12 lbs. Height dimensions are 24" and 32.5". Weight dimensions are 47.75" and 48".

    Click for more
  • Boulder Creek Stone & Thin Brick Veneer

    Boulder Creek Stone & Thin Brick Veneer
    See all 418 items in product family
    Boulder Creek Stone And Thin Brick Veneer Enhances Visual D├ęcor For Indoor And Outdoor Applications Including Residential, Commercial, Hospitality And More.

    Boulder Creek Stone and Thin Brick Veneer is made of high quality materials for long lasting durability and corrosion resistance. Veneers can be installed on interior or exterior wall surfaces including fireplaces, entries, retaining walls and more with no foundational support required. Units offer an economical solution where natural stone may be too heavy or expensive. Available types are Accessories, Corners and Flats. Patterns include Hearthstone, Large Castle Accent, Large Keystone, Octagonal Light Trim, Outlet Trim, Post Cap 16", Post Cap 18", Post Cap 20" and more. Series options are Base Piece, Bavarian Castle, Bluff Stone, Chisel Face, Cliffstone, Clinker Brick, Country Ledge, Eastern Fieldstone and more. Available colors are Aldridge, Ancona, Antique Buff, Antique Tan, Apache, Appaloosa, Arkansas, Athena and more. Dimensions vary per model.

    Click for more
Featured Items