Browse Skylights & Windows

(728 items)

Narrow Your Results

Type

  • Less...
  • More...

Length Inches

Width Inches

  • Less...
  • More...

Height Inches

Depth Inches

Construction

  • Less...
  • More...

Used With

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • VELUX Deck Mount Skylights

    VELUX Deck Mount Skylights
    See all 74 items in product family
    VELUX® Deck Mounted Skylights Are Used For Residential And Commercial Natural Overhead Lighting Applications.

    VELUX® Deck Mounted Skylights are solidly manufactured for long lasting durability and dependability. Feature 3 layers of water protection and advanced LoE3 argon gas injected dual glass panes for better energy efficiency, higher visible light transmittance and improved solar heat gain performance. Pre-finished white frames and sashes, pre-mounted brackets for quick installation of sunscreen blinds, lower roof profile with an updated curved architectural design and a neutral gray color to blend with most roof materials and colors. Various deck mounted types available depending upon particular need or application. Fixed Deck Mounted Skylights are used for visually expanding natural light sources in areas such as hallways, stairwells and other closed-in spaces. Venting Deck Mounted Skylights may be opened or closed depending upon outside weather conditions or desired ventilation. Electric Venting Deck Mounted Skylights may be opened or closed automatically with push-button control. Come with a pre-installed concealed motor and control system and rain sensor that automatically closes skylight during inclement weather. Available in a wide selection of Impact, Laminated, Tempered and Snowload glass types in 5-3/4, 6-7/8 and 6-3/4 inch lengths, 29-1/4 to 74-1/2 inch heights and 21-1/2 to 50 inch depths.

    Click for more
  • VELUX Curb Mount Skylights

    VELUX Curb Mount Skylights
    See all 17 items in product family
    VELUX® Curb Mounted Skylights Are Used For Residential And Commercial Natural Overhead Lighting Applications.

    VELUX® Curb Mounted Skylights are solidly manufactured for long lasting durability and dependability. Feature 3 layers of water protection and advanced LoE3 argon gas injected dual glass panes for better energy efficiency, higher visible light transmittance and improved solar heat gain performance. Pre-finished white frames and sashes, pre-mounted brackets for quick installation of sunscreen blinds, lower roof profile with an updated curved architectural design and a neutral gray color to blend with most roof materials and colors. Various curb mounted types available depending upon particular need or application. Manual Venting Curb Mounted Skylights may be opened or closed depending upon outside weather conditions or desired ventilation. Electric Venting Curb Mounted Skylights may be opened or closed automatically with push-button control. Come with a pre-installed concealed motor and control system and rain sensor that automatically closes skylight during inclement weather. Electric Venting Skylights also include Blackout or Roller type blinds in choice of Beige, Dark Blue, Metallic, Pink or White color. 8-3/4 inch length Curb Mounted Skylights are available in a wide selection of Laminated and Tempered glass types in 32-1/2 to 57 inch heights and 31-1/2 to 56 inch depths.

    Click for more
  • VELUX Pan-Flashed Skylights

    VELUX Pan-Flashed Skylights
    See all 15 items in product family
    VELUX® Fixed Pan-Flashed Skylights Are Used For Visually Expanding Hallways, Stairwells And Other Closed-In Spaces.

    VELUX® Fixed Pan-Flashed Skylights are solidly manufactured for long lasting durability and dependability. Feature LoE3 argon gas injected dual glass panes for better energy efficiency, higher visible light transmittance and improved solar heat gain performance. Pre-installed metal pan-flashing design for use with roofing sealant based installation. Welded and painted flashing joints. Pre-installed Pick&Click!™ brackets allow for fast and easy installation of sunscreening blinds and accessories. Neutral Gray exterior finishes. 6 inch length skylights are available in a wide selection of Impact, Laminated and Tempered glass types in 34-1/2, 41-3/4, 42-/14 and 58-1/2 inch heights and 33-1/4, 41-1/4 and 57 inch depths.

    Click for more
  • VELUX Flashing Skylights

    VELUX Flashing Skylights
    See all 46 items in product family
    VELUX® Flashing Systems Are Used For A Wide Variety Of Roof Types And Slopes.

    VELUX® Flashing Systems are solidly made for long lasting dependability. Designed to shed water without relying on sealants that can break down over time. Variety of durable aluminum construction flashing systems available to ensure a weathertight fit for virtually all roof types and slopes. Types include High Profile Flashing, Curb High Profile Flashing, Step Flashing, Metal Roof Flashing and Biepack Flashing for use with various VELUX® fixed or venting skylight models. Neutral Gray exterior finishes. Come in a wide selection 2-1/2 to 7-2/3 inch lengths, 9-1/2 to 75-1/2 inch heights and 2-4/5 to 23 inch depths.

    Click for more
  • VELUX Roof Windows

    VELUX Roof Windows
    See all 2 items in product family
    VELUX® Roof Windows Are Used For Use In Attics, Above-Garage Bonus Rooms And More.

    VELUX® Roof Windows are solidly manufactured for long lasting durability and dependability. Feature advanced LoE3 argon gas injected dual glass panes for better energy efficiency, higher visible light transmittance and improved solar heat gain performance and natural pinewood with clear TopFinsh frames. Neutral Gray exterior finishes. Top Hinged Roof Windows have 45° opening angle with convenient handle at the bottom. Swivels 180° in frame for easy and safe cleaning. Include mounts and accessories for VELUX blinds. Dust and insect free ventilation even when the window is closed. CABRIO™ Balcony Roof Windows open out to create a small roof balcony with integrated banister railings. Lower section comes with safety glass to reduce the risk of injury. Can be used as an emergency exit. Each type is available in a choice of dimensional sizes to fit desired space requirement.

    Click for more
  • VELUX Skylight Electronic & Window Accessories

    VELUX Skylight Electronic & Window Accessories
    See all 26 items in product family
    VELUX® Skylight Electronic And Window Accessories Are Available For A Variety Of Uses And Applications.

    VELUX® Skylight Electronic And Window Accessories are solidly made for long lasting durability and dependability. Wide selection of accessories designed for use with various VELUX® skylights, blinds and flashing systems include Extension Rods, Hook Rods, Accessory Trays, Adhesive Underlayment, Angle Adaptor and Extension for Chain Operator, Battery Backup, Home Automation Integration Kit, Insect Screens, Lovegrove Chandelier, Skylight Trim Kit, Structural Brackets, VCM and VS Crank Handle and Replacement Hook and Wall Mounted Keypad.

    Click for more
  • Fakro Manual And Electric Roof Windows

    Fakro Manual And Electric Roof Windows
    See all 4 items in product family
    Fakro Manual And Electric Roof Windows Allow Natural Light To Enter A Room While Also Offering A Way Of Emergency Escape.

    Fakro Manual And Electric Roof Windows are side-hinged to allow light and fresh air to enter a room, as well as offer a means of emergency escape. Roof windows feature tempered glazing, low-emission coating and two coats of varnish. Inert gas-filled panes ensure proper insulation. Fakro fixed skylights feature bracket-free installation system with vacuum-treated lacquered timber frames. Handle is positioned halfway up the sash for ease of opening. Fakro Roof Windows are suitable for roof pitches between 15° and 55°. Available in two sizes with left opening or right opening.

    Click for more
  • Fakro Manual And Electric Skylight Flashings

    Fakro Manual And Electric Skylight Flashings
    See all 4 items in product family
    Fakro Manual And Electric Skylight Flashings Allow A Snug, Neat Installation Of Skylights In Roofs.

    Fakro Manual And Electric Skylight Flashings warrant good drainage away from skylights. All skylight flashings are aluminum and permanently protected with a polyester varnish. Fakro Skylight Flashings are available for a variety of different roof coverings.

    Click for more
  • Keystone Fabrics Sun Shades

    Keystone Fabrics Sun Shades
    See all 54 items in product family
    Keystone Fabrics Sun Shades Provide 90% Sun Block And Reduced Heat.

    Keystone Fabrics Sun Shades are made of polyethylene fabric or PVC for long lasting durability. Retraction mechanism provides ease of operation. Wind flex bungee system secures bottom of shade to prevent flapping during light wind conditions. Available colors are Tan, Corded Brown, Grey, Tan w/Grey Pattern, Silver Grey and Charcoal. Mounts to wall or ceiling. Universal mounting brackets and valance included. Dimensions vary per model.

    Click for more