Browse Tarps & Covers

(2,535 items)

Narrow Your Results

Availability

Product Family

Construction

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Patio Table & Chair Furniture Covers

    Patio Table & Chair Furniture Covers
    See all 149 items in product family
    Patio Table And Chair Furniture Covers Protect Valuable Patio Furniture From Outdoor Elements.

    Patio Table And Chair Furniture Covers are made using Gardelle One™, Woven Polyester, Rain-Tite™ and WeatherPro™ fabrics to provide long lasting durability in rainy, snowy, sunny and dirty conditions. Covers available in sizes S-XL and for specific furniture including Adirondack Chairs, Bistro Seating, Chaise Lounges, High Back Chairs, Lounge Seating, Loveseats, Rocking Chairs, Table and Chair Sets and more. Available colors are Blue, Green, Pebble, Tan, Taupe, Sand and Taupe/Mushroom/Espresso.

    Click for more
  • Outdoor BBQ Covers

    Outdoor BBQ Covers
    See all 101 items in product family
    Outdoor BBQ Cooking Covers Protect Valuable Cooking Equipment From The Elements.

    Outdoor BBQ Covers have a rugged fabric top with a protective water repellent and wipe-clean PVC undercoating for long lasting durability. Heavy-duty fabric and tough interlocking seams add strength and protection from outdoor elements. Elastic hem cord with toggle allows tight and custom fit. Air vents reduce inside condensation and wind lofting. Click-close straps snap over legs secure cover. Padded handles provide easy fitting and removal. Available in 28 BBQ cover styles for Grills, Carts, Hickory, Kettles, Patio Island, Pellet Grills, Smoker/Fryer, Square Smoker,Turkey Fryers and more. Sizes are Small-3XL and up to 26.5" diameter. Dimensions vary per model.

    Click for more
  • Air Conditioner Covers

    Air Conditioner Covers
    See all 6 items in product family
    Classic Accessories Central Air and Outdoor Window A/C Covers

    Freestanding Central Air Conditioner Covers Are Used To Keep Air Conditioners Protected In Cold Weather. Air Conditioner Covers are made of a heavy duty fabric to keep outdoor central air conditioners clean, dry and ready to use. Click-close straps lock around the legs to secure cover on windy days. Handles provide easy fitting and removal. Air vents reduce condensation and lessen ballooning in winds. Adjustable elastic hem cord for a tight and custom fit.

    Outdoor Window A/C Covers Protect window-style air conditioners from dirt and debris in the off-season. Gardelle™ Fabric System features an elegant fabric top with a protective water-repellant and resistant laminated backing and a protective dark splash guard skirt. Padded handles for easy fitting and removal. Click-close straps secure cover to the AC unit. Available in Round, Square and Rectangular. Size varies per model.

    Click for more
  • Log Racks & Holders

    Log Racks & Holders
    See all 28 items in product family
    Log Racks & Holders Provide Safe And Convenient Access To Firewood For Stoves, Fireplaces And Pits.

    Log Racks & Holders neatly hold and stack firewood to provide an open-air ventilation design for year round seasoning while protecting wood from dampness, rot, termites, insects and nesting wildlife. Racks and holders are constructed with all steel, steel and wood or stainless steel for long-lasting durability. Covers are made of weather resistant polyethylene and polyester fabric to keep wood dry and protected year-round. Available styles include Adjustable Log Rack, Canvas Log tote, Log Brackets, Log Holder, Log Hoop, Log Rack cover and more. Weatherproof, chip and corrosion-resistant powder-coated finish available on some models. Some styles have canvas carriers or protective covers. Dimensions and colors vary per style.

    Click for more
  • Evaporation Cooler Covers

    Evaporation Cooler Covers
    See all 10 items in product family
    Evaporation Cooler Covers Are Used To Reduce Drafts And Keep Dirt From Motors.

    Evaporation Cooler Covers are made of hurricane fabric for strong, weather resistant long lasting durability. Adjustable side lacing system provides a fast and secure fit. Vent panel reduces inside condensation and wind lofting. Helps block drafts and noise. Fits a variety of sizes. Available types include Down Draft, Round, Side Draft and Turbine.

    Click for more
  • Patio Fire Pit Covers

    Patio Fire Pit Covers
    See all 37 items in product family
    Patio Fire Pit Covers Protect Fire Pits From Outdoor Elements.

    Patio Fire Pit Covers are made of a protective fabric system for long lasting durability in cold weather. Click-close straps lock around the legs to secure cover on windy days. Front and back handles provide easy fitting and removal. Adjustable elastic hem cord gives a tight, custom fit. Available in Round Fire Pit Cover, Square Fire Pit Cover and Stand-Up Fire Pit Cover. Diameters range from 44"-68". Available colors are Pebble/Bark/Earth, Herb, Blue, Tan and Taupe/Mushroom/Espresso.

    Click for more
  • Log Rack Covers

    Log Rack Covers
    See all 9 items in product family
    Log Rack Covers Keep Wood Piles Dry And Protected.

    Log Rack Covers are made of a heavy duty fabric cover and Gardelle protective fabric system that won't crack in cold weather. Click-close straps lock around the legs to secure the cover on windy days. Handles provide easy fitting and removal. Air vents reduce condensation and lessen ballooning in winds. Adjustable elastic hem cord provides tight fit. Entire front opens for easy loading and removal. Available in Hickory Jumbo Log Carrier, Log Carrier, Log Rack Cover and Hickory Log Rack Cover. Color finishes are Black, Pebble/Earth/Bark, Taupe/Mushroom/Espresso and Tan.

    Click for more
  • Patio Fountain Covers

    Patio Fountain Covers
    See all 3 items in product family
    Patio Fountain Covers Protect Outdoor Fountains From Elements.

    Patio Fountain Covers have interlocking seams for long lasting durability. durability. Special treatments ensure fabric won't crack in cold weather. Padded handles provide easy fitting and removal. Elastic hem cord with toggle allows tight and custom fit. Click-close straps snap over legs to secure cover on windy days. Air vent reduces inside condensation and wind lofting. Elegant fabric top is water repellent with a resistant PVC undercoating and a protective splash guard skirt. Available for Fountains Up to 37"D x 70"H, Fountains Up to 48"D x 68"H and Fountains Up to 59"D x 62"H.

    Click for more
  • Patio Umbrella Covers

    Patio Umbrella Covers
    See all 11 items in product family
    Patio Umbrella Covers Protects Outdoor Umbrellas From Outdoor Elements.

    Patio Umbrella Covers are made with WeatherPro™ 3-ply non-woven fabric to protect against rain, snow, sun and dirt. PVC free and solution dyed for exceptional fade resistance and long lasting durability. Covered elastic hem provides a fast and secure fit. Air vents reduce inside condensation and wind lofting. Handles for easy fitting and removal. Patio Umbrella Coversfit most patio and market umbrellas up to 10' diameter. More than 7 models in Standard or Heavy Duty weather protection. Available colors are Birch/Walnut, Clay/Bark/Wrought Iron, Grey, Blue, Tan, Taupe/Mushroom/Espresso, Pebble/Earth/Bark and Herb.

    Click for more
  • Patio Cushion Storage Bags

    Patio Cushion Storage Bags
    See all 2 items in product family
    Patio Cushion Storage Bags Are Used To Store And Protect Patio Seat Cushions.

    Patio Cushion Storage Bags are made of a heavy duty fabric with a zippered lid for long lasting durability. Collapsible bin stores or transports cushions. Weather flap on lid keeps rain out of bag. Two side handles provide easy transportation. Side air vents reduce inside condensation. Wheels provide for easy transportation. Holds three chaise or six chair cushions. Available as Patio Cushion Bag and Rolling Cushion Bin Dimensions vary.

    to keep outdoor central air conditioners clean, dry and ready to use. Gardelle protective fabric system won't crack in cold weather. Click-close straps lock around the legs to secure cover on windy days. Handles provide easy fitting and removal. Air vents reduce condensation and lessen ballooning in winds. Adjustable elastic hem cord for a tight and custom fit. Available in Round and Squarefor air conditioners up to 34" diameter and 30" high.

    Click for more
  • Holland Bar Stool College Logo Grill Covers

    Holland Bar Stool College Logo Grill Covers
    See all 228 items in product family
    Holland Bar Stool College Logo Grill Covers Are Used To Show College Sport Spirit.

    Bar Stool College Logo Grill Covers are made of high quality commercial grade vinyl for long lasting durability. Step-by-step screen print process provides logo detail. UV resistant inks ensure exceptional durability to direct sun exposure. Available in Large or Small to fit most grills. Length is 60 or 72 inches. Color is Black with college team logo. Officially Licensed.

    Click for more
  • Holland Bar Stool Military Logo Grill Covers

    Holland Bar Stool Military Logo Grill Covers
    See all 12 items in product family
    Holland Bar Stool Military Logo Grill Covers Are Used To Show Military Support.

    Bar Stool Military Logo Grill Covers are made of high quality commercial grade vinyl for long lasting durability. Step-by-step screen print process provides logo detail. UV resistant inks ensure exceptional durability to direct sun exposure. Available in Large or Small to fit most grills. Length is 60 or 72 inches. Color is Black with military logo. Available logos are POW/MIA, USAir Force, US Army, US Coast Guard, US Marines and US Navy. Officially Licensed.

    Click for more
  • Holland Bar Stool NHL Logo Grill Covers

    Holland Bar Stool NHL Logo Grill Covers
    See all 60 items in product family
    Holland Bar Stool Military Logo Grill Covers Are Used To Show NHL Team Sprit.

    Bar Stool NHL Team Logo Grill Covers are made of high quality commercial grade vinyl for long lasting durability. Step-by-step screen print process provides logo detail. UV resistant inks ensure exceptional durability to direct sun exposure. Available in Large or Small to fit most grills. Length is 60 or 72 inches. Color is Black with NHL Team logo. Officially Licensed.

    Click for more