Browse Audio/Video & Data Networking

(3,157 items)

Narrow Your Results

Type

Our Price

Go

Recently Viewed

Categories

  • Cross Connect Replacement Filters

    Cross Connect Replacement Filters
    See all 1 items in product family
    Cross Connect Replacement Filters Are OEM Approved Replacement Filters To Meets Stringent Industry Standards.

    Cross Connect Replacement Filters are made with aluminum honeycomb to meet EMI shielding requirements and to provide long lasting durability. Filters are available as Dual EMI air filters or EMI vent panels. Custom designed framework and tailored media configurations allow designers to specify the optimal filter for an application for central office, customer premise, and outside plant solutions. Telecom air filters are available in low pressure drop and high dust loading configurations and meet NEBS standards for the most demanding communications applications. NEBS compliant flame retardant filter media is available in cleanable open cell foam or disposable non-woven polyester. Aluminum Framed Foam Filters are UL Classified. MERV is 3-4. Dimensions vary.

    Click for more
  • PBX Replacement Filters

    PBX Replacement Filters
    See all 1 items in product family
    PBX Replacement Filters Are OEM Approved Replacement Filters To Meets Stringent Industry Standards.

    PBX Replacement Filters are made with aluminum honeycomb to meet EMI shielding requirements and to provide long lasting durability. Filters are available as Dual EMI air filters or EMI vent panels. Custom designed framework and tailored media configurations allow designers to specify the optimal filter for an application for central office, customer premise, and outside plant solutions. Telecom air filters are available in low pressure drop and high dust loading configurations and meet NEBS standards for the most demanding communications applications. NEBS compliant flame retardant filter media is available in cleanable open cell foam or disposable non-woven polyester. Aluminum Framed Foam Filters are UL Classified. MERV is 3-4. Dimensions vary.

    Click for more
  • Router Replacement Filters

    Router Replacement Filters
    See all 16 items in product family
    Router Replacement Filters Are OEM Approved Replacement Filters To Meets Stringent Industry Standards.

    Router Replacement Filters provide easy maintenance by ensuring data center maintenance tasks are running equipment at optimum efficiency with clean air filters. Available styles are Aluminum Framed Foam Filters, Aluminum Framed Polyurethane Foam, and Polyurethane Foam. All filters are UL Classified. MERV is 3-4. Dimensions vary.

    Click for more
  • Switch Replacement Filters

    Switch Replacement Filters
    See all 21 items in product family
    Switch Replacement Filters Are OEM Approved Replacement Filters To Meet Stringent Industry Standards.

    Switch Replacement Filters provide easy maintenance by ensuring data center maintenance tasks are running equipment at optimum efficiency with clean air filters. Available styles are Aluminum Framed Foam Filter and Aluminum Framed Polyurethane Foam, Polyurethane Foam and Aluminum Framed Polyester. All filters are UL Classified. MERV is 3-4. Dimensions vary.

    Click for more
  • Transport Replacement Filters

    Transport Replacement Filters
    See all 4 items in product family
    Transport Replacement Filters Are OEM Approved Air Filters To Meets Stringent Industry Standards.

    Transport Replacement Filters are made with aluminum honeycomb to meet EMI shielding requirements and to provide long lasting durability. Filters are available as Dual EMI air filters or EMI vent panels. Custom designed framework and tailored media configurations allow designers to specify the optimal filter for an application for central office, customer premise, and outside plant solutions. Telecom air filters are available in low pressure drop and high dust loading configurations and meet NEBS standards for the most demanding communications applications. NEBS compliant flame retardant filter media is available in cleanable open cell foam or disposable non-woven polyester. Aluminum Framed Foam Filters are UL Classified. MERV is 304. Dimensions vary.

    Click for more
  • Server Replacement Filters

    Server Replacement Filters
    See all 7 items in product family
    Server Replacement Filters Are OEM Approved Replacement Filters To Meet Stringent Industry Standards.

    Server Replacement Filters provide easy maintenance by ensuring data center maintenance tasks are running equipment at optimum efficiency with clean air filters. Available styles are Aluminum Framed Polyurethane Foam and Polyurethane Foam. All filters are UL Classified. MERV is 3-4. Dimensions vary.

    Click for more
  • Base Station Replacement Filters

    Base Station Replacement Filters
    See all 4 items in product family
    Base Station Replacement Filters Are OEM Approved Replacement Filters To Meets Stringent Industry Standards.

    Base Station Replacement Filters are made with aluminum honeycomb to meet EMI shielding requirements and to provide long lasting durability. Filters are available as Dual EMI air filters or EMI vent panels. Custom designed framework and tailored media configurations allow designers to specify the optimal filter for an application for central office, customer premise, and outside plant solutions. Telecom air filters are available in low pressure drop and high dust loading configurations and meet NEBS standards for the most demanding communications applications. NEBS compliant flame retardant filter media is available in cleanable open cell foam or disposable non-woven polyester. Aluminum Framed Foam Filters are UL Classified. MERV is 3-4. Dimensions vary.

    Click for more
  • Access Modules Replacement Filters

    Access Modules Replacement Filters
    See all 6 items in product family
    Access Modules Replacement Filters Are OEM Approved Air Filters To Meets Stringent Industry Standards.

    Access Modules Replacement Filters are made with aluminum honeycomb to meet EMI shielding requirements and to provide long lasting durability. Filters are available as Dual EMI air filters or EMI vent panels. Custom designed framework and tailored media configurations allow designers to specify the optimal filter for an application for central office, customer premise, and outside plant solutions. Telecom air filters are available in low pressure drop and high dust loading configurations and meet NEBS standards for the most demanding communications applications. NEBS compliant flame retardant filter media is available in cleanable open cell foam or disposable non-woven polyester. Aluminum Framed Foam Filters are UL Classified. Dimensions and MERV vary.

    Click for more
Featured Items