Lifting Magnet DC Motors
Brand
Horse Power Range (hp)
Enclosure
Type
Price
Horsepower
40 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
329AT
Horsepower
25 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328AT
Horsepower
30 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328AT
Baldor-Reliance Lifting Magnet Motor, CDMG2310, 10 HP, 2500 RPM, DPFG, 219ATC Frame
Horsepower
10 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219ATC
Baldor-Reliance Lifting Magnet Motor, CDMG2333, 33 HP, 1750 RPM, DPFG, 328ATC Frame
Horsepower
30 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328ATC
Baldor-Reliance Lifting Magnet Motor, DMG2307, 7.5 HP, 2500 RPM, DPFG, 219AT Frame
Horsepower
7-1/2 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219AT
Horsepower
5 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
1810AT
Horsepower
10 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219AT
Baldor-Reliance Lifting Magnet Motor, CDMG2315, 15 HP, 1750 RPM, DPFG, 259ATC Frame
Horsepower
15 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
259ATC
Baldor-Reliance Lifting Magnet Motor, CDMG2320, 20 HP, 1750 RPM, DPFG, 288ATC Frame
Horsepower
20 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
288ATC
Horsepower
15 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
259AT
Horsepower
20 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
288AT
Baldor-Reliance Lifting Magnet Motor, CDMG2325, 25 HP, 1750 RPM, DPFG, 328ATC Frame
Horsepower
25 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328ATC