Browse Access Doors & Panels

(606 items)

Narrow Your Results

Door Height Inches

  • Less...
  • More...

Door Width Inches

  • Less...
  • More...

Rough Opening

Brand

Recently Viewed

Categories

  • Aluminum Floor Access Doors

    Aluminum Floor Access Doors
    See all 6 items in product family
    Floor Access Doors Are Used For Interior And Exterior Applications Where A Watertight Seal Is Not Required.

    Extruded aluminum angle frame includes 1" integral anchor flange to be cast into concrete. Diamond tread plate door offers a slip resistant surface. Includes a flush aluminum drop handle and an automatic hold open arm with red vinyl grip. Stainless steel hinges and hardware. 150 pounds per square foot loading capacity.

    Click for more
  • Bilco® Aluminum Floor Access Doors, Channel & Angle Frame

    Bilco® Aluminum Floor Access Doors, Channel & Angle Frame
    See all 22 items in product family
    Bilco® Aluminum Floor Access Doors, Channel And Angle Frame Used For Indoor And Exterior Applications.

    Bilco® Aluminum Floor Access Doors, Channel And Angle Frame are made of aluminum or stainless steel for long lasting durability and dependability. Designed for applications where water or liquid infiltration into access opening is no concern. Variety of standard single leaf and double leaf sizes available. Torsion rods or fully enclosed compression springs counterbalance cover for smooth, easy, one hand operation. Types are Double Leaf Non-Drainage Angle Frame, Single Leaf Non-Drainage Angle Frame, Single Leaf Drainage Channel Frame, Double Leaf Drainage Channel Frame. Colors and dimensions vary per type. Package quantity is 1.

    Click for more
  • Glass Fiber Reinforced Gypsum Ceiling Access Doors

    Glass Fiber Reinforced Gypsum Ceiling Access Doors
    See all 3 items in product family
    Acudor 12x12 Glass Fiber Reinforced Gypsum Ceiling Access Door

    The GFRG is designed to blend seamlessly into drywall ceiling. Unit consists of a surround frame with pre-drilled fastener holes and drop in door panel. Can accommodate both 5/8" and 1/2" drywall.

    Click for more