Browse Ballasts

(349 items)

Narrow Your Results

Availability

Watts

  • Less...
  • More...

Amps

Number of Lamps

Brand

Recently Viewed

Categories

  • Metal Halide Magnetic Ballasts and Kits

    Metal Halide Magnetic Ballasts and Kits
    See all 12 items in product family
    Metal Halide Magnetic Ballasts and Kits Are Used As Replacement Kits For Solid-State Electricity.

    Metal Halide Magnetic Ballasts and Kits are designed for long lasting durability, low power losses and low noise. Used for metal halide, pulse start metal and high pressure sodium lamps and mercury lamps. Voltage ranges from 120V - 480V. For lamp types M1000, M175, M250, M400, M57, and M58.

    Click for more
  • Metal Halide Pulse Start Magnetic Ballasts

    Metal Halide Pulse Start Magnetic Ballasts
    See all 15 items in product family
    Metal Halide Pulse Start Magnetic Ballasts Maximize Energy Savings.

    Metal Halide Pulse Start Magnetic Ballasts enhance lumen maintenance for long lasting durability. Enhanced color control and higher efficiency provide high performance. Voltage ranges from 120V - 480V. For lamp types M100, M1000/PS, M150, M175/PS, M200/PS, M250/PS, M320/PS, M400/PS, M50, M70, M750/PS, M81.

    Click for more
  • High Pressure Sodium Magnetic Ballasts

    High Pressure Sodium Magnetic Ballasts
    See all 25 items in product family
    High Pressure Sodium Magnetic Ballasts Are Replacements For Solid-State Electronic Circuitry.

    High Pressure Sodium Magnetic Ballasts are replacements for solid-state electronic circuitry. They provide long lasting durability, low power losses and low noise levels. These high pressure sodium parts have a pulse ignitor starting method. Available in voltages ranging from 120V- 480V.

    Click for more
  • Replacement Ignitors and Capacitors for Magnetic HID Ballasts

    Replacement Ignitors and Capacitors for Magnetic HID Ballasts
    See all 5 items in product family
    Replacement Ignitors and Capacitors for Magnetic HID Ballasts Are Used For Electrical Contractors.

    Replacement Ignitors and Capacitors for LU35, LU50, LU70, LU100, LU150 are high pressure sodium core and coil ballasts. 999V. For Sylvania CAP15MFD400VAC Replacement Capacitor, Sylvania CAP24MFD/480V Replacement Capacitor, Sylvania CAP28 MFD 330VAC Replacement Capacitor, Sylvania IGNITOR/HPS/200-400, 50-150, 600-750, and 1750400 Replacement Ignitors, Sylvania IGNITOR/MH/PS/35-150 Replacement Ignitor For Sylvania HID Ballasts and Sylvania IGNITOR/MH/PS/750 Replacement Ignitor For Sylvania HID Ballasts.

    Click for more
  • Magnetic Fluorescent Ballasts

    Magnetic Fluorescent Ballasts
    See all 2 items in product family
    Magnetic Fluorescent Ballasts Are Used For A Variety Of General Electrical Applications.

    Magnetic Fluorescent Ballasts are made to provide high output for rapid starts, energy saving efficiency and long lasting use. Available in a variety of brands and types to meet lighting specifications and requirements. Voltage is 120. Package quantities are 1, 2 and 4.

    Click for more
  • Metal Halide F-Can HID Ballasts

    Metal Halide F-Can HID Ballasts
    See all 1 items in product family
    Metal Halide F-Can HID Ballasts Are Best When Used For Indoor Applications.

    Metal Halide F-Can HID Ballasts are designed for long lasting durabiity with minimal sound. Ballasts can be sued to operate metal halide, pulse start metal and high pressure sodium lamps. 120/277V. For lamp types M175, M250, M400.

    Click for more
  • Metal Halide Pulse Start F-Can HID Ballasts

    Metal Halide Pulse Start F-Can HID Ballasts
    See all 3 items in product family
    Metal Halide Pulse Start F-Can HID Ballasts Enhance Performance.

    Metal Halide Pulse Start F-Can HID Ballasts are made for long lasting durability. These ballasts enhance lumen maintenance to provide long dependable service life. Enhanced color control and higher efficiency provides maximum performance and energy savings. 120/277V. For lamp types M100, M150, M250/PS, M70.

    Click for more
  • Grow Light Ballasts

    Grow Light Ballasts
    See all 11 items in product family
    Grow Light Ballasts Provide Proper Voltage Supply In Indoor Gardening, Hydroponics, Aquaphonics and Greenhouse Lighting Applications.

    Grow Light Ballasts feature solid state electronic circuitry for higher performance and longer life. Designed to provide low noise levels and energy saving efficiency. Grow light ballasts available to accept sodium (HPS) or halide (MH) bulbs to maintain proper lighting for all specific horticultural applications. Convertible grow lights listed that accept both HPS and MH bulbs to accommodate the entire growing season. Compatible with all Hydrofarm reflectors and most others. Voltage is 120-240 . Watts are 400, 600 and 1000. Dimensions vary per model.

    Click for more