Browse Bath & Shower Fixtures

(4,911 items)

Narrow Your Results

Color Finish

  • Less...
  • More...

Face Diameter Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Single Function Handshowers

    Single Function Handshowers
    See all 27 items in product family
    Hand Held Shower Heads Offer Functionality, Water Efficiency And Attractive Style.

    Hand Held Shower Heads are made with a wide variety of Brushed Nickel, Chrome, Moon White, Oil Rubbed Bronze, Polished Brass, Polished Chrome, Polished Nickel, Satin, Stainless Steel, StarLight® Chrome and Venetian Bronze finishes for long lasting durability and dependability. Various design models provide both functionality as well as attractive style. Wide variety of Lever, Cross, Wrist Blade or Push Button handle models are available with 3-1/2 to 10 inch spout reaches, 1-9/16 to 9-5/16 inch heights and 1.5, 1.6, 1.7, 2 and 2.2 GPM capabilities.

    Click for more
  • Handshower Hoses

    Handshower Hoses
    See all 3 items in product family
    Handshower Hoses are available n a variety of lengths and color finishes. The tangle free metal hoses are perfect for use as part of a combination shower or paired with a hand-held shower.

    Click for more
  • Handshower Slidebars

    Handshower Slidebars
    See all 9 items in product family
    Handshower Slidebars

    Shower Slide Bars are essential to keep hand showers secure. Choose froma variety of color finishes and brands.

    Click for more
  • Handshower Kits

    Handshower Kits
    See all 17 items in product family
    Hand Shower Kits Are Used For Providing A Secure, Versatile Shower Environment For Either Regular, Handicapped Or Other Physically Challenged Users.

    Hand Shower Kits are solidly made for long lasting durability and dependability. Various recognized brands offer kits that combine hand shower heads, hoses, wall supplies and wall mounted slide bars for a secure and effective showering environment. Used for regular or for handicapped or other physically challenged users. Slide Bars mount to shower wall to provide sure grip and adjust up and down for tall or short bathers. Available in wide range of 22 to 30 inch lengths. Shower heads feature 3-Function, 5-Function, Full, Rain, Single Function or Soft (water-saving) spray patterns and have 1 to 10-2/5 inch face diameters.

    Click for more
  • Multi-Function Handshowers

    Multi-Function Handshowers
    See all 6 items in product family
    Multi-Function Handshowers Are Used For Applications Including Residential, Hospitality, Commercial, And More.

    Multi-function handshowers are made of brass and plastic for long lasting durability and corrosion resistance. Handshower dual functionality features handheld and fixed shower heads for application versatility. Unit includes 60-inch, no-tangle metal hose for directional water control and user convenience. Accommodates standard US plumbing connections. Jet quantity is 10. Finishes are Brushed Nickel and Polished Chrome. Dimensions vary per model.

    Click for more
Featured Items