Browse Bath & Shower Fixtures

(4,695 items)

Narrow Your Results

Room Volume Cubic Feet

  • Less...
  • More...

Kilowatts

Voltage

Our Price

Go

Recently Viewed

Categories

  • Residential/Commercial Steambath Oils

    Residential/Commercial Steambath Oils
    See all 9 items in product family
    Mr. Steam Residential Steambath Essential Oils Enrich The Steambathing Experience With Aromatherapy For Home Spas.

    Mr. Steam Residential Steambath Essential Oils are specially formulated essential oils extracted from organic flowers and plant material for quality and long lasting fragrances. Formulated to work with any SteamSpa generator by simply adding 3 drops into the steamhead aromatic reservoir for diffusing the aromatized steam. 7-pack Chakra Blend essential oils include individual blends that may support the body's specific needs. Bottles include droppers for easy dispensing. Available fragrances are Coconut, Eucalyptus, Lavender, and Vanilla. Each bottle of oil is 10 mL. Sold in individual bottles or in packages of (3) or (4) bottles.

    Click for more
  • SteamSpa Control Panels & Kits

    SteamSpa Control Panels & Kits
    See all 30 items in product family
    SteamSpa Control Panels And Kits Feature A Stylish Design To Match With Most Any Bathroom Style Or D├ęcor For A Luxurious Sauna Atmosphere.

    SteamSpa Control Panels And Kits provide everything needed to get a Steam Spa Generator up and running for long lasting reliability. Control panels offer a digital display and soft touch keypad to allow adjustments to room temperature controls and time setting options for generator. Integrated aroma steamhead reservoir provides a scented steam experience. Optional chromatherapy three-color mode LED light creates a soothing, therapeutic environment in bath and shower rooms. Durable water filter available on some models to reduce rust, contaminants and keep debris from entering the system. Available control types are Digital, Digital Dual Controls, Dual Touch Pads, and Touch Pads. Color finishes are Brushed Nickel, Oil Rubbed Bronze, Polished Brass, and Polished Chrome. Dimensions and vary per model.

    Click for more
  • SteamSpa Lighting Systems

    SteamSpa Lighting Systems
    See all 2 items in product family
    SteamSpa Lighting Systems Set The Mood During Any Bathing Or Sauna Experience With Calming And Rejuvenating Therapeutic LED Lighting.

    SteamSpa Lighting System are designed to stimulate the body and mind to promote balance and healing. Durable LED fixtures are fully accessible and adjustable from the control panel for added convenience and long lasting use. Easy installation. Systems include 30 ft. Cable. Includes limited lifetime warranty against manufacturer defects and 2-year service for parts and labor.

    Click for more
  • SteamSpa Steam Generator Packages

    SteamSpa Steam Generator Packages
    See all 90 items in product family
    SteamSpa Steam Generator Packages Provide A Safe, Quiet, Reliable And Luxurious Steam Sauna Experience.

    SteamSpa Steam Generator Packages produce a consistent flow of soft and soothing steam with a cleverly designed dual tank while minimizing distracting operational noises for long lasting use. Compact size and design also features the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. QuickStart technology allows steam generation in under a minute. Includes integrated aroma steamhead reservoir to diffuse scented steam. Easy to install and operate. Room volume capacities range between 75 and 430 cubic feet. Steam outlet sizes are 5/8 and 3/4 inch. Includes limited lifetime warranty against manufacturer defects and 2-year service for parts and labor. Dimensions vary per model.

    Click for more
  • Mr. Steam® Commercial Steambaths

    Mr. Steam® Commercial Steambaths
    See all 6 items in product family
    Mr. Steam® Commercial Steambaths Provide High-Performance, Low-Maintenance Sauna Solutions For Hotels, Clubs And Spas.

    Mr. Steam® Commercial Steambaths use high quality construction for maximum energy performance and corrosion resistant stainless steel heating elements for long lasting durability and reliable performance. Plumbing fixtures feature compact vertical construction for use within small mechanical rooms. QuickStart technology allows steam generation in about a minute. Integral pressure gauge and sight glass provide operating information at a glance. Built in Auto Drain automatically purges the generator after each steam bath for maximum draining of pressure vessel. Room volume capacities range between 75 and 4500 cubic feet. Available phases are 1 and 3. Water inlet sizes are 3/8 and 1/2 inch. Steam outlet sizes are 5/8, 3/4, 1, and 1-1/2 inches. Dimensions vary per model.

    Click for more
  • Mr. Steam® Aromasteam Steamheads

    Mr. Steam® Aromasteam Steamheads
    See all 4 items in product family
    Mr. Steam® Aromasteam Steamheads Provide Even Distribution Of Steam For Maximum Efficiency.

    Mr. Steam® Aromasteam Steamheads are made with an all brass construction for style and long lasting durability. Plumbing fixtures remain cool to touch for added safety. Features easy installation with no moving parts and no field assembly required. Includes integrated aromatherapy oil reservoir for in-shower use. Available color finishes are Brushed Nickel, Oil Rubbed Bronze, Polished Brass, Polished Chrome, and Polished Nickel. Style shapes are Round and Square.

    Click for more