Browse Electrical Boxes & Enclosures

(10,921 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Hoffman® Electric Heaters

    Hoffman® Electric Heaters
    See all 10 items in product family
    Hoffman® Electric Heaters Protect Mechanical Equipment From Low Temperatures, Condensation And Corrosion.

    Hoffman® Electric Heaters draw cool air from the bottom of enclosures, pass it through heating elements, and release it through the top of the heater unit. Hoffman® Electric Heaters are made with aluminum housing and a ball bearing fan. Terminal strip with clamp connector accepts both solid and stranded wire. Thermostat range is adjustable from 0°F to 100°F. Electric heaters are available in several sizes and power levels.

    Click for more
  • Hoffman® Compact and Mid-Size Heat Exchanger

    Hoffman® Compact and Mid-Size Heat Exchanger
    See all 14 items in product family
    Hoffman® Compact And Mid Size Heat Exchangers Are Perfect For Streamlined Heat Exchange On Narrow Or Shallow Enclosures.

    Hoffman® Compact And Mid Size Heat Exchangers are made with top-quality ball-bearing fans and a filterless design with a core sliding out for easy cleaning. They feature a streamlined design with no visible mounting rails or fasteners. Exchangers can be mounted vertically or horizontally on front, side or top of an enclosure, inside or outside of enclosure. Powder coat finish inside and out. Mounting gaskets and instruction manual included.

    Click for more
  • Enclosure Heaters With Offset Terminals

    Enclosure Heaters With Offset Terminals
    See all 12 items in product family
    Enclosure Heaters With Offset Terminals Allow Temperature Control In Cabinets And Other Enclosures.

    Enclosure Heaters With Offset Terminals are made for use in confined spaces to prevent condensation buildup and provide freeze protection. Enclosure Heaters are used in enclosures and cabinets where temperature control is required. Lengths range from 8-3/16 " - 15-5/8". Widths are 1-1/2" and 3-1/2". Voltage is 120 or 240. Mounting depths and watts vary per model.

    Click for more
  • Hoffman® Hazardous Location Heaters

    Hoffman® Hazardous Location Heaters
    See all 2 items in product family
    Hoffman® Hazardous Location Heaters Ensure Electric Components Are Protected From Condensation, Corrosion, And Temperature Changes.

    Hoffman® Hazardous Location Heaters feature a high-performance heating cartridge with large convection surface and extruded aluminum heat sink. Black anodized finish. DIN clip for mounting included. Hoffman® Hazardous Location Thermostats (sold separately) feature compact design and high switching capacity. Thermostats can be connected directly and switched without the need for additional relays. Includes mounting bracket and DIN clip for mounting.

    Click for more
  • Hoffman® Semiconductor Control Panel Heaters

    Hoffman® Semiconductor Control Panel Heaters
    See all 3 items in product family
    Hoffman® Semiconductor Control Panel Heaters Protects Mechanical Equipment From Low Temperatures, Condensation And Corrosion.

    Hoffman® Semiconductor Control Panel Heaters are made with a PTC (Positive Temperature Coefficient) heating element. Exterior is made using black anodized extruded aluminum. Hoffman® Semiconductor Control Panel Heaters are available in several sizes and power levels. Mounting Clip included.

    Click for more
  • CLIMAGUARD™ Outdoor Heat Exchangers

    CLIMAGUARD™ Outdoor Heat Exchangers
    See all 8 items in product family
    Climaguard™ Outdoor Heat Exchangers Are Engineered For Functionality In Temperature Extremes, Corrosive Environments And Wind-Driven Rain.

    Climaguard™ Outdoor Heat Exchangers feature a design to keep enclosures tightly sealed for reliable closed-loop cooling while protecting electronics. Exchangers remove up to 3000W of enclosure heat, with cooling capacities ranging from 14W/°F up to 83W/°F. Powder-coat galvanized sheet metal shroud with corrosion-resistant aluminum core. Heat exchangers may be surface-mounted or recess-mounted. Climaguard™ Outdoor Heat Exchangers are available in DC or AC power supply. Gasket and hardware included.

    Click for more
  • Hoffman® Touch-Safe Heaters

    Hoffman® Touch-Safe Heaters
    See all 3 items in product family
    Hoffman® Touch-Safe Heaters Protect Electronic And Mechanical Equipment From Low Temperatures, Condensation And Corrosion.

    Hoffman® Touch-Safe Heaters maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air. Heaters are made with a temperature-limiting PTC resistor and feature double-insulated protection. Hoffman® Touch-Safe Heaters are vertically mounted and come in several power levels.

    Click for more
Featured Items