Browse Bulbs

(3,668 items)

Narrow Your Results

Voltage

Wattage

Color Render Index

Lumens

Color Temperature

  • Less...
  • More...

Avg. Life Hours

Base

  • Less...
  • More...

Shape

  • Less...
  • More...

Kelvin

Color Finish

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Audio/Visual Tungsten Halogen Lamps - Reflector Style

    Audio/Visual Tungsten Halogen Lamps - Reflector Style
    See all 90 items in product family
    Tungsten Halogen Lamps - Reflector Styles Are Used For Use In AV And Photography Applications.

    Tungsten Halogen Lamps - Reflector Styles are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs and for long lasting durability. Wide selection of bases available to suit particular illumination requirements or applications. Shapes are MR11 and MR16. Available in Kelvin ranges from 2,900 to 3,450 and wattages from 15 to 410. Package quantities are 10, 12, 20, 24, 50 and 100.

    Click for more
  • Medical Equipment Replacement Lamps

    Medical Equipment Replacement Lamps
    See all 56 items in product family
    Medical Equipment Replacement Lamps Are Used For A Wide Variety Of Medical Treatment And Diagnostic Illumination Applications.

    Medical Equipment Replacement Lamps are made for long lasting durability and dependability. Wide selection of halogen or fluorescent lamps for light curing processes in dentistry, industrial optics and machine vision, fiber-optics, microscopy, analytical equipment, overhead surgical applications, medical treatment and diagnostic instrumentation and more. Available in 5 to 300 watt, 50 to 5000 lumen units of various shapes, bases and 25 to 7500 average life hours. Selected package quantities of 1 to 200.

    Click for more
  • Grow Lights

    Grow Lights
    See all 79 items in product family
    Grow Lights Stimulate Plant Growth For Applications Including Horticulture, Gardening, Food Production And More.

    Grow lights are made of high quality materials for long lasting durability and dependability. Units provide an artificial light source designed to stimulate plant growth emitting an electromagnetic spectrum for photosynthesis. For use in applications without naturally occurring light or where supplemental light is required. Available styles include Absolute Daylight Spectrum Grow Lite, Agrosun Dayspot Incandescent Bulb, Agrosun Fluorescent Tube, Bulb, Commercial System, Compact Fluorescent Bulb, Compact Fluorescent, Compact Fluorescent Spiral Bulb, Dual Arc Tube Super HPS Bulb and more. Wattages range from 2 to 1100. Base types are Medium (E26), Mogul (E39), Standard E26, T5 and T12. Dimensions vary per model.

    Click for more
  • Stage & TV Tungsten Halogen Lamps

    Stage & TV Tungsten Halogen Lamps
    See all 19 items in product family
    Stage And TV Tungsten Halogen Lamps Are Used For Entertainment Lighting Applications.

    Stage And TV Tungsten Halogen Lamps are made for long lasting durability and dependability. HPL compact four filament design lamps have patented base that allows user to quickly change lamp without opening fixture, eliminating lamp alignment and optical setting issues. Heat-Shield™ technology prevents seal failure due to high thermal radiation generated from halogen capsule. Available in 375, 575. 750 and 2000 watt, 77V, 115V, 120V and 230V units with Kelvin ratings of 3000 to 3250 and 300 to 2000 average life hours.

    Click for more
  • Scientific/Medical Xenon Short-Arc Lamps

    Scientific/Medical Xenon Short-Arc Lamps
    See all 13 items in product family
    Short Arc Xenon

    USHIO is one of the largest and most trusted names in the manufacturing of high pressure xenon lamps today. USHIO's UXL series are high pressure, short-arc xenon discharge lamps. UXL spectral distribution is well balanced in the visible spectrum to resemble daylight. The high gas fill pressure provides high luminance and high luminous efficacy. Fast ignition and a stable arc are what USHIO has achieved with the UXL lamp design. High Pressure Xenon lamps are used in a variety of applications including searchlights, followspots, and projectors

    Click for more
  • Audio/Visual Tungsten Halogen Lamps - Single Ended

    Audio/Visual Tungsten Halogen Lamps - Single Ended
    See all 35 items in product family
    Tungsten Halogen Lamps - Single Ended

    USHIO is an ISO-9001 Certified manufacturer of Metal Halide, Halogen and Incandescent lamps for video projection and display systems. Applications include Photography, Film Processing, Plate Making and Enlarging, LCD/DLP Projection; Overhead, Film and Slide Projection, as well as use in most other video and data projection systems.

    Click for more
  • Aircraft & Automotive Marine Miniature Lamps

    Aircraft & Automotive Marine Miniature Lamps
    See all 152 items in product family
    Miniature Lamps Are Used For Various Aircraft, Automotive Or Marine Applications And More.

    Miniature Lamps are made for long lasting durability and dependability. Wide selection of 0.074 to 100 watt lamps for commercial or transportation instrumentational or device lighting applications. Clear or frosted finish units are available in various shapes, base types, lamp codes, voltages and 3 to 20,000 average life hours. Package quantities of 10.

    Click for more
  • Audio/Visual Halogen Bi-Pin Lamps

    Audio/Visual Halogen Bi-Pin Lamps
    See all 37 items in product family
    Halogen Audio/Visual Bi-Pin Lamps Are Used For Various Lighting Applications.

    Halogen Audio/Visual Bi-Pin Lamps are made for long lasting durability and dependability. Wide selection of 30 to 1200 watt, 10.8V to 240V lamps are available in various shapes, base sizes and 15 to 1000 average life hours. Kelvin ratings are 3000 to 3450. Selected package quantities of 10, 12 and 20.

    Click for more
  • Cold Cathode Light Bulbs

    Cold Cathode Light Bulbs
    See all 3 items in product family
    Cold Cathode Light Bulbs Are Used For Energy Efficient Rapid Cycling, Flashing And Dimming Applications.

    Cold Cathode Light Bulbs are made for long lasting durability and dependability. Low wattage 3, 5 or 8 watt bulbs replace 25 to 30 watt incandescent bulbs and have long average life of 25,000 hours. Rapid cycling, flashing and dimming applications make them used for use in theaters, amusement parks, marquees, flashing signs, chandeliers and more. 2400 and 2700 Kelvin rated units are available in various shapes, 3.6 to 5.8 inch lengths and selected 12, 24, 36 or 48 package quantities.

    Click for more
  • Audio/Visual Projection Incandescent Lamps

    Audio/Visual Projection Incandescent Lamps
    See all 34 items in product family
    Incandescent Projection Lamps Are Used For Projection Application In Schools, Offices, Studios And More.

    Incandescent Projection Lamps are available in different shapes and base-styles to suit a variety of different projectors. Projection lamps range from 3 watts up to 1500 watts and are sold in case quantities of 12, 24 or 25.

    Click for more
  • Visual Signal Incandescent Lamps

    Visual Signal Incandescent Lamps
    See all 10 items in product family
    Edwards Signaling® 70mm Incandescent Bulbs For Use In Modules For Edwards Signaling® Stacklight Systems.

    Edwards Signaling® 70mm Incandescent Bulbs are solidly made for long lasting durability and dependability. 70mm replacement bulbs for modules designed to be integrated in Edwards Signaling® 200 Class Stacklight system. Available in 12V, 24V, 48V, 120V and 240V AC voltages. Single or 25 Pack.

    Click for more
  • Emergency, Medical, & Entertainment Sealed Beam PAR Lamps

    Emergency, Medical, & Entertainment Sealed Beam PAR Lamps
    See all 29 items in product family
    Halogen And Incandescent Sealed Beam PAR Lamps Are Used For Various Commercial, Emergency Or Transportation Applications.

    Halogen And Incandescent Sealed Beam PAR Lamps are made for long lasting durability and dependability. Wide selection of clear finish, Parabolic Aluminized Reflector (PAR) lamps for various commercial, transportation or emergency applications. Include Halogens, Incandescents, Spot Lights, Hand Lanterns, Warning Signal, Fog Lights, Tractor Lights, Military Headlamp, Aircraft Navigation Light and more. Available in 6 to 100 watt, 4.7 to 28 voltage, PAR36 and PAR 46 shape units. Package quantities of 12.

    Click for more
  • Stage & TV Xenon Short-Arc Lamps

    Stage & TV Xenon Short-Arc Lamps
    See all 13 items in product family
    Xenon Short Arcs Are Used For Entertainment, Film And Television Production, Light Guides, Effects, Sports Events, Concert Touring And Architectural Applications.

    Xenon Short Arcs provide light generated by a discharge arc burning in pure high pressure Xenon gas between two electrodes for high luminance, efficiency and lasting durability. Designed to provide fast ignition and stable arc. Offers very high color rendering index and extremely high luminance. Available in wattage from 350 to 7,000. Average life hours are 500, 800, 1,000, 1,200, 1,500 and 2,000. Package quantities are 1, 4, 6, 9 and 20.

    Click for more
  • Photo Flood Incandescent Lamps

    Photo Flood Incandescent Lamps
    See all 9 items in product family
    Photo Flood Incandescent Lamps Are Used For Industrial, Commercial And Residential Lighting Applications.

    Photo Flood Incandescent Lamps are economic and reliable. Installation is easy. Available base styles are E26 Standard Base and P30. Sold in 12 or 24 package quantities. Bulb wattage ranges from 6-500. Lamp styles vary.

    Click for more
  • Germicidal Low Pressure UV Lamps

    Germicidal Low Pressure UV Lamps
    See all 10 items in product family
    Germicidal Low Pressure UV Lamps Are Used For Various Commercial Or Industrial Sterilization Or Disinfection Applications.

    Germicidal Low Pressure UV Lamps are made for long lasting durability and dependability. Emit radiation peaking at 253.7nm (UV-C), which is highly effective to inactivate microorganisms such as algae, bacteria, virus, yeast and mold. Low Mercury dose to meet environmental demands. Used for drinking water, waste water, AC systems, medical facilities, food processing or laboratory applications and more. Available in 3 to 39 watt, T4, T5, T6, T8 or T10 shape, G13, G23, 2G11, E-17, Bi-pin, Single base units with 3000 to 9000 average life hours. Various package quantities.

    Click for more
  • Scientific/Medical Mercury Short-Arc Lamps

    Scientific/Medical Mercury Short-Arc Lamps
    See all 3 items in product family
    Mercury Short Arc Lamps Are Used For Medical, Scientific, Graphic Arts, Stage And Studio Projection And Other Specialty Lighting Applications.

    Mercury Short Arc Lamps are precision made for long lasting durability and dependability. Feature enhanced electrode design for precise positioning and high arc stability. Improved manufacturing process enables extended life. Developed with tightly controlled ISO quality processes. 100W lamps available with 200 or 300 life hours and package quantities of 20.

    Click for more
  • Blacklight Blue & Germicidal Fluorescent Lamps

    Blacklight Blue & Germicidal Fluorescent Lamps
    See all 16 items in product family
    Fluorescent Blacklight Blue And Germicidal Lamps Are Used For Specialty Entertainment, Commercial Or Industrial Applications.

    Fluorescent Blacklight Blue And Germicidal Lamps are made for long lasting durability and dependability. High CRI Blacklight Blue linear fluorescent lamps are used for use in the entertainment industry or for a wide variety of specialty commercial or industrial applications. Germicidal Lamps are used in various air, water and surface purification applications. Available in 4 to 65 watt, T5 or T8 shape, G5, G13 or Single base units with 3000 to 9000 average life hours. Various package quantities.

    Click for more
  • Photographic Enlarger Incandescent Lamps

    Photographic Enlarger Incandescent Lamps
    See all 3 items in product family
    Incandescent Photographic Enlarger Lamps Are Used For Use With Commercial Or Industrial Photographic Enlargement Projectors.

    Incandescent Photographic Enlarger Lamps are made for long lasting durability and dependability. Economical, reliable and easy to install screw type lamps are made to fit standard E26 base. Frost finish. Available in 75 or 150 watt, 120V or 115/125V units with 50 or 100 average life hours.

    Click for more
  • Neptun® Induction Retrofits

    Neptun® Induction Retrofits
    See all 4 items in product family
    Neptun® Induction Retrofits Are Replacements For Metal Halide or High Pressure Sodium Indoor Or Outdoor Light Fixtures.

    Neptun® Induction Retrofits are solidly made for long lasting durability and dependability. Glare Free light with CRI above 83. Electronic Ballasts made with long life components with InstantON™ flicker-free Cold Start and Hot Re-Start. High Power Factor, Low THD ballast technology. Advanced phosphors for high lumen maintenance and high lumen output. Universal Mounting Positions: Base up, Base down, Horizontal. Made with Amalgam Technology. Available in 80W and 200W Circline Bulb and 50W and 80W U-Type Bulb.

    Click for more
  • Visual Signal LED Bulbs

    Visual Signal LED Bulbs
    See all 20 items in product family
    Edwards Signaling® 70mm LED Bulbs For Use In Modules For Edwards Signaling® Stacklight Systems.

    Edwards Signaling® 70mm LED Bulbs are solidly made for long lasting durability and dependability. 70mm replacement bulbs for modules designed to be integrated in Edwards Signaling® 200 Class Stacklight system. Available in White, Red, Blue, Green and Amber LED colors and 12V, 24V,120V and 240V AC voltages.

    Click for more
  • Graphic Arts Xenon Lamps

    Graphic Arts Xenon Lamps
    See all 4 items in product family
    Xenon Lamps Are Used For Various Scientific Or Graphic Arts Illumination Applications.

    Xenon Lamps are made for long lasting durability and dependability. 600 or 8000 watt Pulse Xenon Lamps are available for various graphic arts or printing industry applications. 150 watt Short Arc Xenon Lamps are used for a variety of scientific, analytical and medical illumination purposes including spectrophotometry, solar simulation, microscopy, handheld searchlights and surgical lighting.

    Click for more
  • Audio/Visual Quartz Halogen Lamps

    Audio/Visual Quartz Halogen Lamps
    See all 2 items in product family
    Quartz Halogen Lamps

    USHIO is an ISO-9001 Certified manufacturer of Metal Halide, Halogen and Incandescent lamps for video projection and display systems. Applications include Photography, Film Processing, Plate Making and Enlarging, LCD/DLP Projection; Overhead, Film and Slide Projection, as well as use in most other video and data projection systems.

    Click for more
  • Stage & TV Halogen Prefocus Bayonet Lamps

    Stage & TV Halogen Prefocus Bayonet Lamps
    See all 13 items in product family
    Halogen Prefocus Bayonet - SSTV Lamps

    USHIO is an ISO-9001 Certified manufacturer of Metal Halide, Halogen and Incandescent lamps for video projection and display systems. Applications include Photography, Film Processing, Plate Making and Enlarging, LCD/DLP Projection; Overhead, Film and Slide Projection, as well as use in most other video and data projection systems.

    Click for more
  • Graphic Arts UV Metal Halide Double Ended Lamps

    Graphic Arts UV Metal Halide Double Ended Lamps
    See all 5 items in product family
    UV Double Ended Metal Halide lamps Are Used For Blacklight Special Effects And Other High Light Intensity Commercial And Industrial Applications

    UV Double Ended Metal Halide lamps contain mercury, scandium and various other metal halogens in an inner bulb that produces a very high light output. As the high temperature of the arc discharge excites the halogenides to evaporate and separate into atoms, the metallic atoms illuminate and release the predetermined target ultraviolet wavelength. The mercury line of 365 nanometers remains present, and although depressed in strength, the combination of these halogenides effect the required ultraviolet wavelengths required for photopolymer, multi-spectrum and diazo processing applications. Recessed Single Contact base - R7s. Average lamp life 500 hours. For the operation of an MHL lamp, bridge-gap ballasts designed specially for metal halide lamps should be used. A thermal fuse should also be integrated into the ballast. Available in 250, 450, 800, 1200 and 6000 watts.

    Click for more
  • Stage & TV Metal Halide Single Ended Lamps

    Stage & TV Metal Halide Single Ended Lamps
    See all 1 items in product family
    Single Ended Metal Halides Are Used For Entertainment, Film And Television Productions, And Medical And Scientific Applications.

    Single Ended Metal Halides are made with high pressure metal halide for efficiency and lasting durability. Compact design provides high brightness, daylight color temperatures and universal burn positions. Bases are G22, GX9.5 AND GY22. Wattages are 575 and 1,200. Average life hours are 750 and 1,000. Kelvin ranges are 5,600 and 7,200. Package quantities are 1 and 10.

    Click for more