Browse Cabinets

(9,897 items)
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
  • Global™ Utility Wall Mount Cabinets

    Global™ Utility Wall Mount Cabinets
    See all 10 items in product family
    Durable Global™ Wall Mount Cabinets Are Used For Storage Of Tools, Aerosol Cans, First Aids And Other Miscellaneous Items.

    Contemporary style and durable steel construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Used for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keys for safety and security. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2" increments. Durable powder coat finish.

    Click for more
  • Global™ Counter Height Solid Door Cabinets

    Global™ Counter Height Solid Door Cabinets
    See all 4 items in product family
    36" Wide Global™ Counter Height Cabinets Fill A Variety Of Needs At An Excellent Price.

    Contemporary style and durable construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Lever handles with 2 keys for safety and security. Counter Height Cabinets feature two 22 gauge steel shelves that are height adjustable at 2" increments. Offers 150 lb. shelf capacity. Durable powder coat finish.

    Click for more
  • Global™ All-Welded Heavy Duty Counter Height Storage Cabinets

    Global™ All-Welded Heavy Duty Counter Height Storage Cabinets
    See all 3 items in product family
    Global™ All-Welded 12-Gauge Heavy-Duty Counter Height Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Garages And More.

    Global 12-Gauge Heavy-Duty Counter High Cabinets are welded from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinets include three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). Textured powder coat finish provides lasting protection. 36"and 48" Wide cabinets available with 2 shelves. Color finish is Gray. Additional dimensions vary per model.

    Click for more
  • Global™ Clear View Utility Wall Mount Cabinets

    Global™ Clear View Utility Wall Mount Cabinets
    See all 6 items in product family
    Global™ Clear View Storage Wall Cabinets Helps Organize Your Work Space And Provide Easy Content Visibility.

    Contemporary style and durable steel construction to meet a variety of needs. Doors feature channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods. Recessed locking handle with 2 keys for safety and security. Box-formed shelves with full width steel channel reinforcement to help prevent shelf deflection.. Tough, scratch-resistant powder coat finish available in Gray and Off White.

    Click for more
  • Compact & Wall Mount Solid Door Cabinets

    Compact & Wall Mount Solid Door Cabinets
    See all 105 items in product family
    All-Welded Compact And Wall Mount Cabinets Provide Lockable Storage For Valuable Equipment In Residential And Commercial Environments.

    Compact and Wall Mount Cabinets are made of all-welded steel with chip resistant powder coat finish (some models) for long lasting durability. Three point locking system provides added security. 13-3/4", 16", 18" and 19-7/8" wide cabinets feature single door. All other storage cabinets include double doors with either one or two handles. Wall mount cabinets lock for secure storage of tools, office supplies and other workplace items. Available colors include Beige, Black, Blue, Charcoal, Dark Gray, Light Gray, Putty, Red, Tan and more. Dimensions vary per model.

    Click for more
  • Desk Height Solid Door All-Welded Cabinets

    Desk Height Solid Door All-Welded Cabinets
    See all 5 items in product family
    These All-Welded Storage Cabinets Are Available In Wardrobe, Combination, Counter High And Storage Cabinet Styles To Meet Various Needs And Applications.

    Clean, contemporary style and durable construction make these steel storage cabinets perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handle for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2” increments. Durable powder coat finish. 18”D Cabinets have 150 lb. shelf capacity. Commercial steel cabinets are available in Black, Light Gray, Medium Gray, Putty or Sand.

    Click for more
  • Counter Height Solid Door Cabinets

    Counter Height Solid Door Cabinets
    See all 84 items in product family
    Counter Height Solid Door Cabinets Take Advantage Of Unused Space Beneath Countertops, Workbenches And Tables.

    Counter Height Solid Door Cabinets are made of heavy gauge all welded steel for long lasting durability. These steel storage cabinets have 1 or 2 shelves that store up to 230 lbs. to meet light duty storage needs. Doors lock for complete security of stored contents. These cabinets can be mounted on a wall to save floor space. Storage cabinets are available in Black, Blue, Burgundy, Champagne Putty, Charcoal, Dove Gray, Gray, Green, Light Gray, Medium Gray, Putty, Red, Sand, Tan, Tropic Sand or White durable powder coat finish. Shipped assembled.

    Click for more
  • Clear-View Door Wall Mounted Storage Cabinets

    Clear-View Door Wall Mounted Storage Cabinets
    See all 27 items in product family
    Safety-View Door Wall Mount Storage Cabinets Meet General, Office, School And Residential Storage Requirements.

    Safety-View Door Wall Mount Storage Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony and Parchment. Capacities are 200 lbs. and 300 lbs.. Shelf capacities are 100 lbs. and 150 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Sliding Door Storage Counter Height Cabinets

    Sliding Door Storage Counter Height Cabinets
    See all 8 items in product family
    Sliding Door Cabinets Provide A Safe, Attractive Storage Solution.

    These office storage cabinets feature easy-to-open sliding doors that provide a neat, attractive appearance. Sliding door storage cabinets are ideal for contemporary office environments. Simply slide doors to side for easy access to half of cabinet. Sliding doors have die cast handles and Cam lock with Hex nut. Metal storage cabinets are made with heavy gauge furniture quality steel. Steel storage cabinets include height adjustable steel shelves that adjust at 2” increments and have a capacity of 150 lbs. per shelf. Cylinder locks include 2 keys for security. Powder coat finish.
    Click for more
  • Sandusky Keyless Electronic Wall Mount Cabinets

    Sandusky Keyless Electronic Wall Mount Cabinets
    See all 3 items in product family
    Keyless Electronic Wall Mount Cabinets Provide Secure, Limited Access To Contents While Offering Access Records.

    These boltless wall cabinets are easy to assemble without the use of tools. Doors include 2-point locking system. Includes shelves are height adjustable at 1-3/4" increments. Keyless electronic coded locking handle keeps a record of the day, date and time of when the cabinet is accessed. Coded lock is available with 2 passwords; the administrator and user. Each of the passwords can be reset to any numeric combination up to 8 digits. Exterior battery pack can be plugged into the keypad. Includes an emergency key entry for back-up. Measures 30"W x 12"D x 30"H. Easy assembly.

    Click for more
  • All-Welded Counter Height Cabinets With File Drawer

    All-Welded Counter Height Cabinets With File Drawer
    See all 10 items in product family
    Welded Storage Cabinet with Bottom Drawers Are Used For Office Or Warehouse Storage Needs.

    Welded Cabinet/Drawers are made of old rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame and powder coat finish for long lasting durability. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity 1 Drawer, 2 Shelf Cabinet, Drawer has hanging folder rods, fits letter or legal files, Single key fits both locks. 1 Drawer, 2 Shelf Cabinet, Drawer has hanging folder rods, fits letter or legal files, Single key fits both locks. 1 or 3 adjustable shelves. Colors are Light Grey, Black, Medium Grey, Sand and Putty.

    Click for more
  • Tennsco 48" Jumbo Storage Counter Height Cabinets

    Tennsco 48
    See all 20 items in product family
    Tennsco 48" Jumbo Storage Cabinets Are Used For Storing Bulk Items Such As Office Supplies, Paper, And More.

    Jumbo Storage Cabinets are made of heavy gauge steel for long lasting durability. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. Engineered shelves utilize box formed construction to accommodate heavy loads, even with extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges for added stability, and three-point locking system provides additional security for stored contents. Integrated levelers keep unit level on uneven floors. Available Unassembled or All-welded. Colors are Light Grey, Black, Medium Grey, Sand and Putty.

    Click for more
  • Equipto Desk and Counter Height Sold Door Cabinets

    Equipto Desk and Counter Height Sold Door Cabinets
    See all 22 items in product family
    Equipto Handy Wall And Counter High Storage Cabinets Provide Locked Storage In Workshops, Garages, Offices And Residential Settings.

    Equipto Handy Wall And Counter High Storage Cabinets are constructed of steel for long lasting durability. Variety of styles available including desk and counter height configurations to fit room specifications. Mounts on wall or sits on other cabinets to store books, manuals or smaller parts. Locking handle mounted in lower half of door. Extra shelves available. Ships unassembled. Available in a variety of widths, depths and heights to meet room space requirements. Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow. Weight capacities are 300 lbs, 350 lbs, 400 lbs, 600 lbs and 675 lbs. Package quantity is 1. Limited Lifetime Warranty. Made in USA.

    Click for more
  • Global Industries 9300 Series Desk and Counter Height Storage Cabinets

    Global Industries 9300 Series Desk and Counter Height Storage Cabinets
    See all 100 items in product family
    Global Industries 9300 Series Storage Cabinets Provide Used Shelving And Storage For Offices, Schools, Warehouses, And More.

    Global Industries 9300 Series Storage Cabinets are made of steel for long lasting durability. Used for wall mounting, under desk storage and counter height storage. Key lock doors provide additional privacy and security. The 27-1/8" height cabinet features a single fixed center shelf. The 42" height cabinet features a fixed center shelf with one adjustable shelf for additional customization to fit user needs. Available dimensions are 36"W x 18"D x 27-1/8"H and 36"W x 18"D x 42"H. Available handles are Latched, Looped Full Pull and Recessed Center Pull Handle. Colors include Black, Ivory, Grey, Desert Putty, Hunter, Jade, Navy and Russet.

    Click for more
  • Little Giant® Heavy Duty Bench Cabinets

    Little Giant® Heavy Duty Bench Cabinets
    See all 21 items in product family
    Little Giant® Heavy Duty Bench Cabinets Provide A Durable Work Surface And Secure Storage All In One.

    Little Giant® Heavy Duty Bench Cabinets are constructed from all welded steel for long lasting durability. Doors open 180 degrees for full access to contents and include a single handle with 3-point keyed cylinder lock for security. Legs feature leveling feet for uneven surfaces. Widely used in schools and warehouses as well as in commercial and Industrial applications. Depths of 24" and 26". Widths of 18", 24", 36" and 48". Styles and door types vary per model, some include pegboard panels or louvered bin panels.

    Click for more
  • Double Wall All-Welded Industrial Counter Height Cabinets

    Double Wall All-Welded Industrial Counter Height Cabinets
    See all 2 items in product family
    Organize, Store And Potect Your Most Valuable Tools And Materials With These Quality Double Wall Storage Cabinets.

    Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.
    Click for more
  • Heavy Duty Wall Mount and Counter Height Cabinets

    Heavy Duty Wall Mount and Counter Height Cabinets
    See all 3 items in product family
    All-Welded Wall Mount and Counter Height Cabinets Keep Supplies Locked Up And Off The Floor For Areas With Minimal Floor Space.

    Strong Hold® Wall Mount Cabinets are constructed with all-welded 12-gauge steel and powder coat finish for long lasting durability and reliability. Cabinets feature two adjustable shelves for versatile storage options. Available shelf capacity is 1900 lbs. Color finish is Dark Gray. Includes 1 year limited warranty.

    Click for more
  • Salsbury Counter Height Cabinets

    Salsbury Counter Height Cabinets
    See all 6 items in product family
    Salsbury Counter Height Cabinets Provide Secure Storage For Offices, Garages, Institutions, Laboratories, Schools And More.

    Salsbury Counter Height Cabinets are made of 20 gauge steel with powder coated finish to provide long lasting durability. Cabinets measure 36" wide, 78" high and 18" deep. 2 adjustable shelves. Shelf capacity is 180 lbs. Available color finishes are Black, Tan and Gray. ISO 9001: 2008 certified. Available unassembled or assembled (additional charge for assembled).

    Click for more