Browse Conduit & Fittings

(700 items)

Narrow Your Results

Type

Trade Size Inches

  • Less...
  • More...

Recently Viewed

Categories

  • RACO® Steel Sealing Washers

    RACO® Steel Sealing Washers
    See all 6 items in product family
    RACO® Sealing Washers Are Used For Use Whenever A Positive Seal Is Required Between The Shoulder Of A Fitting And An Enclosure.

    Sealing washers offer easy one-piece installation for ease of attachment. Durable steel with zinc electro plate finish prevents corrosion. Trade sizes range from 1/2” to 2”. UL and CSA compliant.

    Click for more
  • Insulating Bushings - Rigid, EMT, IMC

    Insulating Bushings - Rigid, EMT, IMC
    See all 22 items in product family
    Insulating Bushings - Rigid, EMT, IMC Provide A Smoothly Rounded Surface At Entrance Of Raceways.

    For use on threaded rigid/IMC conduits. Iron Bushings provide durable mechanical protection and are zinc electro plated to resist corrosion. Trade sizes range from 1/2" to 4¿. Insulated Bushings are made from high-impact polypropylene plastic, temperature rated at 105°. Trade sizes range from 1/2¿ to 6¿. UL and CSA compliant.

    Click for more
  • Conduit Locknuts

    Conduit Locknuts
    See all 9 items in product family
    RACO® Rigid And IMC Locknuts Are Used For Use In Dry Applications To Secure Threaded Rigid/IMC Conduits To Boxes Or Enclosures.

    Locknuts are 100% steel to ensure durability and mechanical protection. Made with zinc electro plating for extra protection from corrosion. Trade sizes are 1/2" to 4”.

    Click for more
  • Reducing Bushings & Washers

    Reducing Bushings & Washers
    See all 16 items in product family
    Reducing Bushings and Washers Are Used For Reducing The Size Of A Female Hub To Accommodate A Smaller Size Of Conduit Or Male Threaded Hub.

    Reducing Bushings and Washers are offered in Malleable Iron and Rugged Steel construction for mechanical protection of raceway. Trade sizes are 1/2" to 2”. UL compliant.

    Click for more
  • RACO® Rigid And IMC Insulated Grounding Bushings

    RACO® Rigid And IMC Insulated Grounding Bushings
    See all 10 items in product family
    Hubbel® Insulated Grounding Bushings Are For Use On Threaded Rigid/IMC Conduit To Provide Grounding Through An Insulated Bushing.

    Hubbel® Insulated Grounding Bushings are solidly made for long lasting durability and dependability. Malleable iron composition ensures durable mechanical protection for the raceway. Zinc electro plated finish prevents corrosion. Bushings have lay-in lug style for easy means of inserting a ground wire. Insuliner temperature is rated at 150°. Available in 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2 and 4 inch trade sizes and various package quantities from 5 to 100. UL and CSA compliant.

    Click for more
  • RACO® Steel Reducing Washers

    RACO® Steel Reducing Washers
    See all 29 items in product family
    RACO® Steel Reducing Washers Are Used For Use When A Raceway Trade Size Is Smaller Than The Knockout It Is Required To Enter.

    Washers are zinc electroplated to protect against corrosion. Trade sizes range from 3/4" up to 4”. Each washer is stamped with trade size information for easy identity. Reducer washers must be used in pairs – one each inside and outside of the box.

    Click for more
Featured Items