Browse Conduit & Fittings

(1,974 items)

Narrow Your Results

Availability

Type

Trade Size Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

Showing 254 items within 5 product groups See all items from other sellers
  • Liquid Tight Conduit Connectors

    Liquid Tight Conduit Connectors
    See all 100 items in product family
    Liquid Tight Conduit Connectors Are Used For Positively Bonding Conduits To A Box Or Enclosure In Indoor Or Outdoor Locations.

    Patented split-gland ring allows easy installation and provides a perfect seal. Included sealing washer provides liquid tight seal when connecting to a threadless opening. Zinc electro plated to protect from corrosion. All connectors are available with or without insulation. Straight Connectors are made with Steel or Malleable Iron. Trade sizes range from 3/8” to 4”. 45° Connectors are available in trade sizes from 3/8” to 2”. 90° Connectors are available in trade sizes from 3/8” to 4”. Both are made with malleable iron. All connectors are UL and CSA compliant.

    Click for more
  • Raintight EMT Compression Connectors & Couplings

    Raintight EMT Compression Connectors & Couplings
    See all 58 items in product family
    EMT Raintight Compression Fittings Are Used For Use In Wet Locations When Connecting EMT Conduits And Enclosures.

    All-steel compression connectors and couplings feature zinc electroplate finish. Ensures mechanical protection for raceways. Fittings may be installed straight out of the carton without any special tools. Connectors are supplied with a factory installed knockout seal, eliminating the need for a separate gasket. Available in 2-1/2” to 4” trade sizes. Compliant with UL Raintight test requirements.

    Click for more
  • Water-Tight Service Entrance & Under-Ground Feed Connectors

    Water-Tight Service Entrance & Under-Ground Feed Connectors
    See all 13 items in product family
    Water-Tight Service Entrance And Under-Ground Feed Connectors Are Widely Used In Wet Locations.

    Water-tight service entrance and under-ground feed connectors are constructed using die-cast zinc for long lasting durability. Rubber grommet and steel washer ensure a secure fit. cULus listed. Trade sizes are 1/2" to 2". Specifications vary per model.

    Click for more
  • Non-Metallic Liquid Tight Connectors

    Non-Metallic Liquid Tight Connectors
    See all 14 items in product family
    Non-Metallic Liquid Tight Connectors Terminate And Seal Non-Metallic Watertight Conduit.

    Non-metallic liquid tight connectors are made from UV resistant nylon for strength and durability. Nylon construction repels saltwater, gasoline, alcohol, oil and grease. cULus listed. CSA Approved. Available in Straight or with 90° Bend. Trade sizes are 3/8" to 2".

    Click for more
  • Liquid/Water Tight Conduit Connectors & Hubs

    Liquid/Water Tight Conduit Connectors & Hubs
    See all 69 items in product family
    Liquid/Water Tight Conduit Connectors and Hubs Can Be Used In Wet And Dry Conditions.

    Liquid/Water Tight Or Insulated Connectors can be used in both wet and dry locations when conduits and fittings are not subjected to physical damage for the installation, operation, or maintenance of electrical appliances. Available angles are 45-degree, 90-degree or straight. Trade size inches range from 3/4” – 4”. Nonmetallic, PVC plastic construction provides superior corrosion resistance and flexibility. It is designed to withstand harsh weather and extreme temperature changes.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result