Browse Doors, Hardware & Framing

(12,357 items)

Narrow Your Results

Construction

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Exterior Sliding Door Hardware

    Exterior Sliding Door Hardware
    See all 35 items in product family
    Sliding Door Hardware Is Used For Any By-pass, Bi-fold Or Pocket Door Application.

    Sliding Door Hardware are made of Standard Duty Steel or Aluminum Box for long lasting durability. Jump proof tracks and rollers. Meets or exceeds ANSI standards. Pre-assembled header installs quickly. Easy door hanging and removal. Available Types Bi-Fold Door Track and Hardware, Bi-Parting Door Track & Hardware and By-Pass Door Track & Hardware For use with 84"or 96" Single Doors, Four 60", 72"or 96" Doors, Two 30", 48", 60", 72" or 96" Doors Weight capacities vary. 1-Year warranty.

    Click for more
  • Prime-Line® Patio Door Rollers

    Prime-Line® Patio Door Rollers
    See all 38 items in product family
    Prime-Line® Patio Door Rollers Are Used For Smooth Open And Close Of Residential And Commercial Sliding Doors.

    Prime-Line Patio Door Rollers are made from steel, plastic or nylon for lasting durability. Ball bearing assembly provides smooth action and reliable performance. Large selection of rollers available for use with various manufacturers patio or screen doors. Wheel type is Concave. Wheel diameters are 1", 1-1/8", 1-1/4" and 1-1/2". Replacement roller track also listed to repair existing doors. Dimensions vary per model.

    Click for more
  • Prime-Line® Patio Door Handle Sets

    Prime-Line® Patio Door Handle Sets
    See all 43 items in product family
    Prime-Line® Patio Door Handle Sets Are OEM Replacements For Residential Or Commercial Sliding Doors.

    Prime-Line Patio Door Handle Sets are made from aluminum, diecast, metal or wood for lasting durability and reliable performance. Clamp Latch or Hook Latch keeps door securely closed. Most handle sets are reversible for left or right handed mounting. Lock styles are Thumb Latch or Keyed Latch to meet installation requirements. Large selection available for most major sliding door manufacturers. Dimensions vary per model.

    Click for more
  • Prime-Line® Patio Door Locks

    Prime-Line® Patio Door Locks
    See all 9 items in product family
    Prime-Line® Patio Door Locks Improve Security On Residential Or Commercial Sliding Doors.

    Prime-Line Patio Door locks are manufactured from diecast, metal, zinc or aluminum materials for lasting durability and performance. Lock and Keeper Set, Keyed Locks, Mortise Locks, Deadbolt Lock, Telescopic Security Bars and Keyed Bolt Lock available to increase security and keep intruders at bay. Available color finishes are Aluminum, Gray or White. Dimensions vary per model.

    Click for more
Featured Items