Browse Doors, Hardware & Framing

(12,344 items)

Narrow Your Results

Construction

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Lock Prep

Gauge

Our Price

Go

Recently Viewed

Categories

  • CECO Hollow Steel Flush Doors

    CECO Hollow Steel Flush Doors
    See all 84 items in product family
    CECO Hollow Steel Half Glass Doors Are Used For Use In Offices, Parking Garages, Storage Facilities, Basements And More.

    CECO Hollow Steel Half Glass Doors have a steel construction for long lasting durability and strength. Half window design provides easy visibility. Features a honeycomb core, a 3-hour fire rating and a thermal insulation U factor rating of 0.41. Includes closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.

    Click for more
  • CECO Hollow Steel Half Glass Doors

    CECO Hollow Steel Half Glass Doors
    See all 168 items in product family
    CECO Hollow Steel Half Glass Door, Mortise Prep, Curries Hinge W/Glass, 16 GA, 48"W X 84"H

    Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 40-5/16", Actual Glass Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.

    Click for more
  • CECO Hollow Steel Doors With Louvers

    CECO Hollow Steel Doors With Louvers
    See all 96 items in product family
    CECO Hollow Steel Doors With Louvers Are Used For Use In Offices, Stairwells, Parking Garages, Storage Facilities, Basements And More.

    CECO Hollow Steel Doors With Louvers have a steel construction for long lasting durability and strength. Louvered design provides a flow of air and light. Features a honeycomb core and a thermal insulation U factor rating of 0.41. Doors are fire rated and include closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.

    Click for more
  • CECO Hollow Steel Vision Light Doors

    CECO Hollow Steel Vision Light Doors
    See all 168 items in product family
    CECO Hollow Steel Vision Light Doors Are Used For Use In Offices, Stairwells, Parking Garages, Storage Facilities, Basements And More.

    CECO Hollow Steel Vision Light Doors have a steel construction for long lasting durability and strength. Square window design provides easy visibility. Features a honeycomb core, a 3-hour fire rating and a thermal insulation U factor rating of 0.41. Includes closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.

    Click for more
  • CECO Door Louver & Window Kits

    CECO Door Louver & Window Kits
    See all 31 items in product family
    CECO Door Louver & Window Kits Are Used For Use In The Home Or In The Office.

    CECO Door Louver & Window Kits are made of steel, stainless steel or galvannealed steel for long lasting durability and strength. Door Louver Kits are designed for 1-3/4 in. doors. Louvers allow for flow of air and light, keeping rooms from being stuffy or dark. Available in fire rated and non-fire rated models. Window Kits are placed in doors to provide increased visibility and light. Glass is not included. Dimensions vary per model.

    Click for more
  • CECO Door Frames

    CECO Door Frames
    See all 84 items in product family
    CECO Door Frames Provide A Sturdy And Reliable Perimeter Around Doors For Protection And Support.

    CECO Door Frames have a 16 gauge steel (knock down 3-piece) construction for long lasting durability and strength. Choose from Frames With Drywall Aftersets or Frames With Masonry Studs for increased versatility. Available with SteelCraft Hinges, Curries Hinges and CECO Hinges. Design is fire rating approved and comes in Left Hand and Right Hand orientations. Dimensions vary per model.

    Click for more
  • CECO Hollow Steel Narrow Light Glass Doors

    CECO Hollow Steel Narrow Light Glass Doors
    See all 168 items in product family
    CECO Hollow Steel Narrow Light Glass Doors Are Used For Use In Offices, Stairwells, Parking Garages, Storage Facilities, Basements And More.

    CECO Hollow Steel Narrow Light Glass Doors have a steel construction for long lasting durability and strength. Narrow window design provides limited visibility. Features a honeycomb core, a 3-hour fire rating and a thermal insulation U factor rating of 0.41. Includes closer reinforcement for a tight, reliable shut. Choose from 16 Gauge and 18 Gauge models with SteelCraft Hinges, Curries Hinges or Hollow Hinges. Comes with Mortise or Cylindrical lock prep. Door thickness is 1-3/4 in. Length and width vary per model. 1 Year Limited Warranty.

    Click for more