Browse Drum & Barrel

(2,530 items)

Narrow Your Results

Drum Capacity

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • MECO Drum Pallet Racks

    MECO Drum Pallet Racks
    See all 2 items in product family
    These drum racks hold 30 or 55 gallon drums in a horizontal position for safe drum storage. Drum racks are made with structural 3'' all-welded steel frame uprights with 1'' x 1'' x 3/16'' steel bracing. 3'' steel channel beams have 5000 lb. capacity per pair and adjust on 2'' centers. Adjustable 12'' wide drum cradles rest securely on beams. Gray enamel finish.

    Starter Unit includes 2 end frames, 3 or 4 pairs or beams, and 12 to 16 drum cradles (depending upon Model being ordered).

    Add-On Unit is the same as a Starter Unit, less one End Frame.
    Click for more
  • MECO Drum Storage Racks

    MECO Drum Storage Racks
    See all 5 items in product family
    Steel Drum Storage Racks Provide Orderly Handling And Storage For 30 & 55 Gallon Drums.

    Drum racks are made of heavy duty angle steel with cross bracing for added strength. Storage racks allow easy forklift entry on front and rear for storage and removal of drums. Drum storage can be flexible by placing racks back-to-back for your convenience. Easy assembly.
    Click for more
  • Vestil Stackable & Portable Drum Storage Racks

    Vestil Stackable & Portable Drum Storage Racks
    See all 2 items in product family
    Racks offer horizontal 55 gallon drum storage in tight spaces.

    Drum racks can be stacked up to 4 high for safe and efficient 55 gallon drum storage. Horizontal drum racks allow for two-way fork lift access. Stacking drum racks feature ¼" thick formed steel cradles and a safety yellow enamel finish. Easy bolt together assembly with hardware included.

    Note: It is not recommended to stack more than four racks high. Racks may be moved while loaded, but NOT while stacked.

    Optional Drum Rack Cart offers convenient rack portability. Cart rolls easily with 8" phenolic casters, 2 swivel and 2 rigid. Wheel brake is included to keep unit stationary while dispensing.

    Note: Drum racks may only be stacked 1 high while on a cart.
    Click for more
  • Wesco® Stackable Drum Racks

    Wesco® Stackable Drum Racks
    See all 2 items in product family
    Stackable drum racks can be safely stacked Four High for secure, efficient horizontal 55 gallon steel drum storage. These steel storage racks feature 4-way forklift access. Drum racks are constructed of all steel with formed steel drum cradles that provide maximum protection, accessibility and versatility. Quick and easy to assemble.
    Click for more
  • Modern Equipment MECO Portable Drum Racks

    Modern Equipment MECO Portable Drum Racks
    See all 4 items in product family
    Racks save Space and Money!

    All welded Portable Drum Racks allow the use of a forklift to move and store drums, saving time and manpower. Formed drum cradles of ¼" steel bar, heavy wall rectangular steel tubing horizontal frame and square tubing cross supports combine to make these units almost indestructible. Racks stack four high. Center to center of drum cradles is 26". Orange enamel finish. Made in USA.

    Note: Drain Height = 10-1/2".

    Two Drum Rack has 1600 lb. capacity, a stacked capacity of 6400 lbs., and four-way forklift access.

    Three Drum Rack has 2400 lb. capacity, a stacked capacity of 9600 lbs., and two-way access (front and rear).

    Note: Due to the increased length of the Three Drum Model, it is recommended that they not be moved when stacked more than two racks high. Movement of more than two racks high could create an unbalanced condition.
    Click for more
  • Pucel™ Drum Storage Racks & Trucks

    Pucel™ Drum Storage Racks & Trucks
    See all 4 items in product family
    These Drum Storage Racks Hold Up To 4 Drums In Readily Accessible Positions.

    Easily load and unload drums using hoists and lifts. Drum racks are made with durable steel and feature 2,500 lb. capacity.

    Stationary Drum Racks have wide angle legs for exceptional stability.

    Mobile Drum Racks offer 6" x 2" semi-steel casters (2 rigid, 2 swivel) for easy portability.
    Click for more