Browse Extra Long Work Benches

(232 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches (Adjustable Leg)

Height Inches (Fixed Leg)

Top Construction

  • Less...
  • More...

Capacity Lbs.

Color Finish

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Extra Long Folding Assembly Bench

    Extra Long Folding Assembly Bench
    See all 17 items in product family
    Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivity. Space efficient designs, fold and put away when not in use. Rugged 1/4" thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding. Welded tubular steel legs telescope to adjust height. Steel angle bracing adds stability and rigidity. Durable gray enamel finish. Assembles easily.
    Click for more
  • Extra Long Industrial Bench With 2-1/4" Thick Top

    Extra Long Industrial Bench With 2-1/4
    See all 30 items in product family
    The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4"W x 20"D. All benches are 34-1/4"H. Choose between Safety Edge Shop Top or Square Edge Maple Top benches.

    Note: 96"W benches include two 48"W tops, all 120"W benches have two 60"W tops, 144"W benches have two 72"W tops, and all 180"W benches include four leg frames and three 60"W tops.

    Click for more
  • Extra-Long Production Bench

    Extra-Long Production Bench
    See all 77 items in product family
    These oversized benches are built with durability in mind. Cabinet/Pedestal is 15 3/4"W x 20"D x 27"H. 3-Drawer: two 6 3/4" and one 13" file and storage drawer. 4-Drawer: 15 3/4"W x 20"D x 6 3/4"H each. Triple Leg bench has three legs, each 3" wide, and a stringer for added stability. Choose from 5 tops: Maple Butcher Block - kiln dried 1 3/4" thick hardwood mineral oil sealed. Plastic - high pressure laminate-faced wood core 1 3/4" thick. Shop Top - 1 1/2" thick, 3/16" high grade hardboard on two sides, core is 45 lb. density particleboard. Hardboard/Steel - sure bonded to 12 gauge steel 1 7/8" thick. Steel - 12 gauge heavy-duty 1 7/8" thick top. Double electrical knockouts on legs.

    Note: 96"W benches include two 48"W tops, all 120"W benches have two 60"W tops, 144"W benches have two 72"W tops, and all 180"W benches include four leg frames and three 60"W tops.

    Click for more
  • Expandable Production Bench

    Expandable Production Bench
    See all 10 items in product family
    Create your own work bench length to meet your production needs. Bench top is made of 1" thick reversible white plastic laminate over high-density flake core. Legs are heavy 12-gauge steel and adjust from 33" to 37" high. Legs and frame are protected by an electrostatic baked-on gray epoxy finish. Starter benches are 96"W and come in depths of 24" to 72". Purchase additional 48"L sections to create your perfect size.
    Click for more
  • Extra Long Steel Top Bench

    Extra Long Steel Top Bench
    See all 2 items in product family
    Spacious 8 ft. worksurface is designed for practicality and reliability. Durable 12 gauge steel top with 2" back-stop is supported by three 13 gauge steel height adjustable legs with double electrical knock-outs. Adjustable on 1-1/2" increments, from 27-7/8" to 35-7/8"H. Also includes stringer, 15"D lower shelf with 2" back-stop. Choose an optional standard riser or power riser. Gray powder coat finish. Easy assembly.
    Click for more
  • Folding Leg Workbenches & Accessories

    Folding Leg Workbenches & Accessories
    See all 20 items in product family
    Ergonomic Workbenches Fold to Allow Easy Storage When Not In Use.

    Folding leg workbenches are made of 14 gauge steel tops with formed channel on all 4 sides. Hinged legs are welded to the bench top using piano hinges. Workbench is designed with no stringers making it easy to use from all sides. Legs are height adjustable on 1” centers. Bench height can be adjusted from 28” to 42”H. Easy assembly. Available with tempered hard board over steel top. Optional Drawers and Shelves allow you to personalize your workbench. 2,000 lb capacity. Durable gray powder coat finish.

    Click for more
  • Heavy Duty Folding Leg Work Tables

    Heavy Duty Folding Leg Work Tables
    See all 52 items in product family
    Heavy Duty Folding Leg Work Tables Are Available In Extra Long Lengths And Easily Fold For Storage.

    This modular, folding, heavy duty work table is used when you want to create your own table lengths for work spaces. Made using all welded steel with 12 gauge steel top and height adjustable 2" x 2"” tubular legs. Table top is height adjustable from 30"-38" at 2"” increments. Durable work surface is reinforced with twin channel underbracing for extra strength. Multiple units are bolted together to form continuous lengths. Work tables have a 2000 lb capacity. Gray powder coat finish.

    Click for more
  • Workbench Legs with Outlet Knockouts

    Workbench Legs with Outlet Knockouts
    See all 8 items in product family
    Workbench Legs with Outlet Knockouts
    Available in Fixed Heights of 28" or 32" or an Adjustable Height of 27-7/8" to 35-3/8". Made of 13 gauge steel. All legs feature removable duplex knockouts for installation of hard wired electrical outlet. Legs are feature all pre-drilled holes for tops, stringers, and lower shelf attachment. Legs can be mounted to bench tops 30" or 36" deep.
    Legs are sold in single pairs, two pairs are needed for a complete bench.

    Click for more
  • Little Giant® Folding Leg Workbenches

    Little Giant® Folding Leg Workbenches
    See all 6 items in product family
    Little Giant® Folding Leg Workbenches Are Used For Use In Heavy-Duty Industrial Venues With Limited Space.

    Workbenches are made using a welded 12-gauge steel top with channel reinforcement for added strength and durability. Tables are height-adjustable from 28-42”H at 2” increments. Folding legs are hinged and welded to the top, and may be easily folded down for transport or storage. Workbenches hold up to 3000 lbs. Available with Steel Top or Hardboard-Over-Steel Top. 1 Year Limited Warranty.

    Click for more