Browse Greenhouses

(860 items)

Narrow Your Results

Capacity Gallons

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Aerobin Composters

    Aerobin Composters
    See all 2 items in product family
    Aerobin Insulated Composter, 29"L x 29"W x 47"H

    Aerobin 400 (110 gal) compost bin: first fully insulated compost bin designed for year-round operation both in very cold and very hot weather conditions. Patented "lung" system ensures continuous flow of fresh air in the center of the bin. This guarantees continuous aerobic action. No turning of the waste is needed. This unit is so productive that it can reduce up to 3 tonnes of organic waste down to 1 tonne annually - better than 3 or 4 regular 110 gal compost bins. Visit their website for piles of research, videos and a compost simulator (calculator): www.aerobin400.com. Generates lots of leachate in the 4 gal reservoir build into the base. Dilute 20-1 to make great "compost tea". Made from very high quality plastics. Double wall filled with Polystyrene for year-round compost production. Designed in Australia, produced in India. Limited warranty of 2 Years.

    Click for more
  • AeroQuick Compost Bins

    AeroQuick Compost Bins
    See all 2 items in product family
    AeroQuick Compost Bin Speeds Up The Decomposition Process.

    AeroQuick Compost Bin is made with industrial quality plastics for long lasting durability. Walls have a patented active aeration system that increases airflow for composition. Made in Austria by the famed Juwel company, the durable bin will not break or fall apart. Hinged Lid has a sliding lock to keep larger animals out. Two access doors at the bottom provide easy removal of compost. 5 mm thick walls are held together with heavy duty snap-on clips. Limited warranty of 2 years is included. Capacities available are: 77, 110 and 187 gallons.

    Click for more
  • Enviro World FreeGarden™ EARTH Compost Systems

    Enviro World FreeGarden™ EARTH Compost Systems
    See all 5 items in product family
    Enviro World FreeGarden™ Earth Compost System Provides Economical And Ecological Compost Solutions For Homeowners And Gardeners.

    The FreeGarden™ EARTH is made of 100% recycled content. Animal and pest resistant lid twists provide variable ventilation control. Adjustable body vents allow regulated airflow. Available types are Combo Pack-Rain Barrel, Compost Bin with Base, Thermometer and turner, Combo Pack- Rail Barrel, Compost Bin, Thermometer and Turner, Compost Bin, Compost Bin Thermometer and Compost Turner. Accessories include Metal Grounding Pegs and Composting Guide Booklet. No assembly required. Single-unit main body construction provides easy instillation.

    Click for more
  • Lifetime® - Outdoor Yard Compost Tumbler

    Lifetime® - Outdoor Yard Compost Tumbler
    See all 4 items in product family
    Outdoor Yard Compost Tumbler

    Made with heavy duty, high density polyethylene panels that are UV protected this compost tumbler spares you the task of “turning” the compost pile. Available in 50, 65, 80, and 100 gallon sizes, each composter is black and built with double walled panels to absorb and retain heat which helps speed up the process of converting waste into compost. Each lifetime compost tumbler features a lightweight design and turns easily on axis for balanced rotation. The internal aeration bar in this lifetime composter is designed to mix compost and provide air flow. All hardware is included. Easy assembly.

    Click for more
  • 2-N-1 Compost Buckets

    2-N-1 Compost Buckets
    See all 4 items in product family
    Exaco 2 in 1 Compost Bucket Is Perfect For Organic Kitchens.

    Exaco's 2 in 1 Compost Bucket is crafted from stainless steel with a rubber seal for long lasting durability. With an English design, the inner plastic bucket is easy to clean and resists odors. Lid with rubber seal keeps flies away. Dishwasher safe, 1-gallon capacity bucket measures 7.5" in diameter and is small enough to keep on the kitchen counter. Limited warranty of 6 months included. Available in Oatmeal, Silver, Green and Stainless.

    Click for more
  • Mr ECO Kitchen Composters

    Mr ECO Kitchen Composters
    See all 2 items in product family
    Mr. ECO Kitchen Compost Collector Conceals And Disposes Of Waste.

    Mr. ECO Kitchen Compost Collector is dishwasher safe for long lasting durability. Designed to be used with Biodegradable Composting Bags, but not required, the compost collector hangs from under-sink cabinet door and includes a tumbler to drop waste down into the bucket. Enclosed waste is never exposed to open air so flies and animals are not attracted by the smell. Unit includes a limited warranty of 1 year. Green unit holds 2.4 gallons and White unit holds 2.7 gallons.

    Click for more
  • Good Idea Composters

    Good Idea Composters
    See all 15 items in product family
    Composters Are Used For Greenhouses, Nurseries And Other Environmentally Efficient Commercial Or Personal Composting Applications.

    Composters are made of durable, lightweight polyethylene material for long lasting use and dependability. Wide selection of Tumbler or Bin type models for particular composting need or application. Many designed with drums that can be leveraged off base and easily rolled to desired location. Sturdy molded-in handholds provide optimal grip. 7, 12 or 13 cubic foot capacity units are available in 25 to 38 inch lengths, 20 to 29 inch widths, 23 to 35 inch heights and Black, Green, Khaki, Oak or Terra Cotta color finishes.Compost Pails, Fiber Packs, and Accelerator also available.

    Click for more