Browse Greenhouses

(564 items)

Narrow Your Results

Length Feet

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Palram Hobby Greenhouses

    Palram Hobby Greenhouses
    See all 4 items in product family
    Palram Hobby Greenhouses Provide Sturdy, Year-Round Protection To Growing Gardens.

    Palram Hobby Greenhouses are constructed with a rust- and corrosion-resistant, double-wall aluminum frame and a galvanized steel base for long lasting durability and dependability. Variety of types and styles available to meet needs and requirements. Clear panels allow maximum amount of light for efficient plant growing. Doors and adjustable roof vent provides flexible ventilation. Installation instructions included. Assembly required. Drip irrigation kit, trellising kit, and cable anchor also available. Frame colors are Green and Silver. Panel colors are Clear. Dimensions vary per type. Quantity is 1. 5 Year Limited Warranty.

    Click for more
  • DuraMax Stronglasting™ Greenhouses

    DuraMax Stronglasting™ Greenhouses
    See all 1 items in product family
    DuraMax Stronglasting™ Greenhouses Will Not Shatter, Break Not Tear Like Glass Or Poly Greenhouses.

    These greenhouses are made of solid, unbreakable polycarbonate reinforced with a metal support structure. UV resistant polycarbonate walls and roof are rated for all-weather durability and will not rot or rust. Adjustable roof vent allows temperature control. Includes double sliding doors with padlockable door handle for security. Foundation kit and hardware included. Note: Check your local building ordinances & CCR's before purchase. Easy assembly. 10 Year Limited Warranty.

    Click for more
  • Clearview Greenhouses With Optional Heater

    Clearview Greenhouses With Optional Heater
    See all 35 items in product family
    Extend The Growing Season With These Attractive Clearview Greenhouses

    Clearview Greenhouses are the used growing space for raising hearty and healthy vegetables, flowers and plants. Spacious, light-filled Greenhouses are made with weather resistant corrugated polycarbonate sheets that are virtually unbreakable. Panels are UV inhibited to prevent degradation. Built-in condensate control eliminates water droplet formation for a healthier plant environment. Rounded frame is made of 14 gauge Allied GatorShield® tubular steel. End framing is strong 1-1/2" x 1-1/2" x 16 gauge steel tubing. Includes heavy-duty, sliding double doors that measure 48"W x 92"H. Available with choice of Propane or Natural Gas Heaters. All necessary hardware for installation is included. 10 Year Limited Warranty.

    Click for more
  • RIGA Heavy Duty and Insulated Greenhouses

    RIGA Heavy Duty and Insulated Greenhouses
    See all 14 items in product family
    RIGA Heavy Duty and Insulated Greenhouses Are Used For The Professional Grower Or Regular Gardeners Looking For Better Results.

    RIGA Heavy Duty and Insulated Greenhouses are constructed of 16mm triple wall polycarbonate for superior insulation and a 5" high galvanized base and aluminum frame with 4 mm twin-wall UV coated polycarbonate glazing panels for long lasting durability. Provides first rate insulation, ventilation and light transmittance. Triple walls, front and back dutch doors, four roof windows and rear exhaust fan. Roof windows with temperature sensitive automatic openers allow automatic opening and closing of windows. Withstands several feet of snow and high winds without casting shadows on plants below. Holds heat in winter, expels heat in summer and provides plants with maximum sunlight. Roof style is Onion. Frame color finish is Anodized. Canopy panel color is Clear. Capacities per square foot are 54', 81', 102', 108', 135', 165' and 283'. Available in a variety of series/types and sizes. Shelves, Foundation Frames, Extension Kits, Metal Hooks, Seed Trays, Roof Windows and Plastic Hooks are also available. 10 Year Limited Warranty On Frame.

    Click for more
  • Royal Victorian Poly Greenhouses

    Royal Victorian Poly Greenhouses
    See all 1 items in product family
    Royal Victorian Poly Greenhouses Offers Optimal Internal Growing Environment And English Style To Any Outdoor Setting.

    Royal Victorian Poly Greenhouses are constructed of an aluminum frame with 10 mm twin-wall polycarbonate glazed panes and wind braces for strength and long lasting durability. All single piece sections sit inside channels of aluminum frame for added strength against wind. Includes three roof windows (2 automatic opener, 1 spindles), 1 louvre window, 1 sliding door, 5" high base frame, 6' 7" side walls, large bottom frame/base, large gutters with down spouts and misting system. Roof style is Gable. Frame color finish is Dark Green. Canopy panel color is Clear. Capacity per square foot are 150'. Size is 15' L x 10' 2" W x 9' H. Accessory Kit is also available. 15 Year Limited Warranty.

    Click for more
  • Majestic Greenhouses

    Majestic Greenhouses
    See all 48 items in product family
    Majestic Greenhouses Are Perfect For Growing Larger Plants That Require Extra Space.

    Majestic Greenhouses are made with 14 gauge Allied GatorShield® tubular steel with durable polycarbonate tops and sides for long lasting strength and dependability. 6 foot rafter spacing and high sidewalls allow for plenty of growing and working space. Gutter-connect modular framework enables connection of two or more buildings together. Extruded aluminum, highly stable gutters allow adding of additional bays to increase growing capacity. High-quality double doors come complete with stainless steel hinges and latches. Choose film covering on top with either Roll-Up or Drop-Down polycarbonate side panels. 14 foot, 7 inch height greenhouse are available in 20 and 28 foot widths and 24, 36, 48, 60, 72 and 96 foot lengths.

    Click for more
  • 30' Solar Star Greenhouses

    30' Solar Star Greenhouses
    See all 39 items in product family
    30 Ft. Solar Star Greenhouses Are Large Enough For Light Commercial Use And Used For The Avid Residential Gardener.

    30 Ft. Solar Star Greenhouses is constructed with a 14 gauge 1-1/2 inch square Allied GatorShield® steel tubing frame for support and long lasting durability. Twin-wall polycarbonate provides superior insulating qualities and offers reduced heating costs. Heavy-duty double doors (48 in. W x 92 in. H) include stainless steel hinges and latch. Greenhouse Systems available with natural gas or propane heaters. Easy Assembly. Type is Greenhouse and Greenhouse System. Color is Clear. Overall lengths are 36 in., 48 in. and 96 in.. Heater types are Natural Gas and Propane. Capacities are 12,960 cu. ft., 17,280 cu. ft. and 34,560 cu. ft.. 10 Year Limited Warranty.

    Click for more
  • Gothic Style Solar Star Greenhouses

    Gothic Style Solar Star Greenhouses
    See all 117 items in product family
    Gothic Style Solar Star Greenhouses Offer A Large Capacity With Classic Styling For Light Commercial Use And Avid Home Gardeners.

    Gothic Solar Star Greenhouses are constructed with clear polycarbonate and greenhouse fabric canopies with roll-up sides for maximum light, insulation, and ventilation. High quality Allied GatorShield® steel tubing provides a sturdy structural frame for long lasting durability and low maintenance. Heavy-duty double doors are each 48"W x 92"H and come complete with stainless steel hinges and latch. Ground posts and mounting feet included with some models. Available storage capacities range from 8736 to 39,168 cubic feet. Greenhouse Systems are available with Natural Gas or Propane Heaters. Dimensions vary per model.

    Click for more
  • Exaco Polycarbonate Greenhouses

    Exaco Polycarbonate Greenhouses
    See all 3 items in product family
    The Tulip House, Aluminum Frame & Polycarb Glaze, 48Sq/Ft, 4' 3"L X 6' 3"W X 6' 5"H, Green

    The Tulip House is a sloped wall greenhouse kit, 48 sq.ft. 7' X 7'- It is a much more durable design than most entry level greenhouses allowing snow to slide off and wind to blow over. Comes complete with Foundation Frame (base), Roof Vent, Louvre Window, Solar powered exhaust vent, 7' long Top shelf 12"Wide, 7' long regular shelf 24"Wide, 1 sliding door: 23" X 73"; 4mm twin-wall polycarbonate. Dark green finish. UPS shippable.

    Click for more
Featured Items