Browse Greenhouses

(458 items)

Narrow Your Results

Length Feet

Width Feet

Height Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Royal Victorian Greenhouses

    Royal Victorian Greenhouses
    See all 5 items in product family
    Royal Victorian Greenhouses Are Designed To Provide Optimum Year Round Gardening.

    Royal Victorian Greenhouses are constructed of an aluminum frame with tempered glass panels and wind braces for strength and long lasting durability. Glass panels are single piece (no overlapping glass) and held in place with substantial rubber seals to provide better insulation. Includes two roof windows (1 automatic opener, 1 spindle), 1 louvre window and 1 sliding door, 5" high base frame, side walls, large bottom frame, large gutters with down spouts and misting system. Roof styles are Gable and Cross Gable. Frame color finish is Dark Green. Canopy panel color is Clear. Capacities per square foot are 79', 150', 185' and 250'. Dimensions vary per model. Accessory Kits are also available. 15 Year Limited Warranty.

    Click for more
  • Junior Victorian Energy-Efficient Greenhouses

    Junior Victorian Energy-Efficient Greenhouses
    See all 3 items in product family
    Junior Victorian Energy-Efficient Greenhouses Are Better Quality, More Attractive And Better Insulated Than Other Glass Greenhouses In Its Price Range.

    Junior Victorian Energy-Efficient Greenhouses are constructed of an aluminum frame with tempered glass panels and wind braces for strength and long lasting durability. Glass panels are a single piece with no overlapping glass and held in place with substantial rubber seals providing better insulation. Includes side walls, large bottom frame, cutters with down spouts, two roof windows, 1 sliding door and 3" high base included. Roof styles are Gable and Cross Gable. Frame color finish is Black. Canopy panel color is Clear. Capacities per square foot are 79', 96' and 116'. Dimensions vary per model. 15 Year Limited Warranty.

    Click for more