Browse Heaters

(4,809 items)

Narrow Your Results

Voltage

Watts High

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Standard Performance 1" OD Cartridge Heaters

    Standard Performance 1
    See all 1 items in product family
    Vulcan Standard Cartridge Heaters Are Used In HVAC Environments When Higher Wattage Concentrations Are Not Required.

    Vulcan Standard Cartridge Heaters are made of stainless steel for long lasting durability. Heaters are designed for wattages up to 50 and can withstand temperatures up to 1200 degrees. Length is 6-3/8”. Diameter is 1”. Voltage is 120.

    Click for more
  • Standard Performance 3/8" OD Cartridge Heaters

    Standard Performance 3/8
    See all 3 items in product family
    Vulcan Standard Performance 3/8” OD Cartridge Heaters Are Used In HVAC Environments When Higher Wattage Concentrations Are Not Required.

    Standard Performance 3/8” OD Cartridge Heaters are made of stainless steel for long lasting durability. Heaters are designed for wattages up to 50 and can withstand temperatures up to 1200 degrees. Diameter is 3/8”. Lengths are 2” and 10”. Voltage is 120. Watts are 50, 75 and 200.

    Click for more
  • Standard Performance 3/4" OD Cartridge Heaters

    Standard Performance 3/4
    See all 1 items in product family
    Vulcan Standard Performance 3/4” OD Cartridge Heaters Are Used In HVAC Environments When Higher Wattage Concentrations Are Not Required.

    Standard Performance 3/4” OD Cartridge Heaters are made of stainless steel for long lasting durability. Heaters are designed for wattages up to 50 and can withstand temperatures up to 1200 degrees. Diameter is 3/4”. Length is 10”. Voltage is 120. Wattage is 300.

    Click for more
  • Standard Performance 5/8" OD Cartridge Heaters

    Standard Performance 5/8
    See all 1 items in product family
    Vulcan Standard Performance 5/8” OD Cartridge Heaters Are Used In HVAC Environments When Higher Wattage Concentrations Are Not Required.

    Standard Performance 5/8” OD Cartridge Heaters are made of stainless steel for long lasting durability. Heaters are designed for wattages up to 50 and can withstand temperatures up to 1200 degrees. Diameter is5/8”. Length is 4”. Voltage is 120. Wattage is 240.

    Click for more
  • Tempco High Density 1/8" OD Cartridge Heaters

    Tempco High Density 1/8
    See all 15 items in product family
    Tempco High Density 1/8 in. OD Cartridge Heaters Designed For Use In Industrial And Commercial Heating Applications.

    Tempco High Density 1/8 in. OD Cartridge Heaters are constructed with a 321 stainless steel heath for lasting durability and dependability. Suitable for temperatures up to 1,400 degrees F. UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099. Available in a variety of lengths from 1-1/4 in. to 4 in.. Diameter is 1/8 in.. Lead length is 10 in.. Voltages are 120 and 240. Color finish is Stainless. Package quantity is 1.

    Click for more
  • High Performance 1/4" OD Cartridge Heater

    High Performance 1/4
    See all 63 items in product family
    High Performance ¼” OD Cartridge Heaters Provide Maximum Processing Temperature Capabilities In HVAC Environments.

    High Performance ¼” OD Cartridge Heaters are made with 321 stainless steel for long lasting durability. Cartridge heaters are ideal for heating solids in a limited amount of space and suitable for temperatures up to 1400 degrees F. Lengths are 1", 1-1/4”, 2”, 2-1/2”, 3”, 4”, 5”, 6”, 7”, 8” and 10”. Diameter is ¼”. Voltages are 120 and 240. Watts are 40, 80, 100, 150, 200, 300, 350, 400, 450, 500, 600 and 750.

    Click for more
  • High Performance 3/8" OD Cartridge Heaters

    High Performance 3/8
    See all 111 items in product family
    High Performance 3/8” OD Cartridge Heaters Provide Efficient Processing Of Temperatures In A Variety Of HVAC Applications.

    High Performance 3/8” OD Cartridge Heaters are made with 321 stainless steel for long lasting durability. Cartridge heaters are ideal for heating solids in a limited amount of space and suitable for temperatures up to 1400 degrees F. Diameter is 3/8”. Lead lengths are 10” and 12” with 10” Braid. Voltages are 120 and 240. Watts range from 100 to 1000. Variety of lengths available.

    Click for more
  • High Performance 1/2" OD Cartridge Heaters

    High Performance 1/2
    See all 76 items in product family
    High Performance 1/2” OD Cartridge Heaters Provide Efficient Processing Of Temperatures In A Variety Of HVAC Applications.

    High Performance 1/2” OD Cartridge Heaters are made with 321 stainless steel for long lasting durability. Cartridge heaters are ideal for heating solids in a limited amount of space and suitable for temperatures up to 1400 degrees F. Diameter is 1/2”. Lead lengths are 10” and 12” with 10” Braid. Voltages are 120 and 240. Watts range from 100 to 1000. Variety of lengths available.

    Click for more
  • High Performance 5/8" OD Cartridge Heaters

    High Performance 5/8
    See all 44 items in product family
    High Performance 5/8” OD Cartridge Heaters Provide Efficient Processing Of Temperatures In A Variety Of HVAC Applications.

    High Performance 5/8” OD Cartridge Heaters are made with 321 stainless steel for long lasting durability. Cartridge heaters are ideal for heating solids in a limited amount of space and suitable for temperatures up to 1400 degrees F. Diameter is 5/8”. Lead lengths are 10” and 12” with 10” Braid. Voltages are 120 and 240. Watts range from 100 to 2000. Variety of lengths available.

    Click for more
  • Standard Performance 1/2" OD Cartridge Heaters

    Standard Performance 1/2
    See all 1 items in product family
    Vulcan Standard Performance 1/2” OD Cartridge Heaters Are Used In HVAC Environments When Higher Wattage Concentrations Are Not Required.

    Standard Performance 1/2” OD Cartridge Heaters are made of stainless steel for long lasting durability. Heaters are designed for wattages up to 50 and can withstand temperatures up to 1200 degrees. Diameter is 1/2”. Length is 10”. Voltage is 120. Wattage is 300.

    Click for more