Browse Heaters

(5,092 items)

Narrow Your Results

BTU High

  • Less...
  • More...

Voltage

Watts High

Length Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Berko® Electric Hydronic Baseboard Heaters

    Berko® Electric Hydronic Baseboard Heaters
    See all 17 items in product family
    Berko® Electric Hydronic Baseboard Heaters Are Used For New Home Construction, Remodeling Or Room Addition Applications.

    Berko® Electric Hydronic Baseboard Heaters are constructed of solid steel for long lasting durability and reliability. Singular unit construction makes heating individual rooms or areas quick and easy. All it takes is simple mounting and the electrical hookup. No basement boiler. No duct work, chimney, pump or plumbing. Just clean, quiet, comfortable heat, when and where it's needed. Availalble in 28, 34, 46, 58, 70 and 94 inch lengths and 120V, 208V, and 240V units of 500, 750, 1000, 1250, 1500 and 2000 watts. Attractive Navajo White Finish.

    Click for more
  • Embassy Panel-Track® Hot Water Baseboard Heaters

    Embassy Panel-Track® Hot Water Baseboard Heaters
    See all 18 items in product family
    Embassy Panel-Track® Hot Water Baseboard Heaters Heat Residential And Light Commercial Environments.

    Embassy Panel-Track® Hot Water Baseboard front enclosures and accessories are made out of 18 gauge steel with an electrostatically applied oven baked prime finish for long lasting durability. Backplates are 20 gauge preprinted steel. Heating elements allows easy end-to-end sweat connection. Hanger brackets with built-in copper return line offer extra strength and easy installation. End caps are made with a one piece design to prevent unsightly weld spots. Elements available include ¾”, 1” or 1 ¼” copper tube with aluminum fins, or 1 ¼” steel elements with steel fins. Connection sizes are ½” and ¾”. Variety of dimensions available. End caps sold separately.

    Click for more
  • Embassy Commercial-Pak® Heaters

    Embassy Commercial-Pak® Heaters
    See all 12 items in product family
    Embassy Commercial-Pak® Heaters Are Used For High Traffic Areas That Demand Good Looks, Durability And A Low Price.

    Slope top design has a pleasing look and enhances the appearance of medical buildings, conference rooms, dining rooms, lobbies, office suites and more. Tough durable 18-gauge covers come with an electro-statically applied, oven-baked primed light green finish, making them easier to paint during installation. Back plates are made using 20 gauge pre-painted steel. Includes brackets, hangers and cradles for installation. Heating Elements (sold separately) are available with Copper/Aluminum or Steel. 18 Month Limited Warranty.

    Click for more
  • Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters

    Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters
    See all 7 items in product family
    Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters Provide Heavy Duty, High Output Baseboard Radiation For Hot Water Systems.

    Used for commercial and industrial buildings, apartment housing and custom homes. One-piece, rust resistant 22-gauge galvanized steel enclosure with 18 gauge cold rolled steel front cover helps reduce damage. Multi/Pak® 80 fits into hot water applications with higher flow rates and longer loop lengths. Rugged electro-galvanized, die-formed steel brackets support heating element and clamps front panel firmly in place. Polyethylene plastic cradles eliminate expansion noise. Airfoil damper offers fingertip room temperature control. End fins are made of aluminized steel for extra strength. White oven baked melamine polyester enamel finish. 3/4" Diameter copper tube element. Measures 3-1/2”D x 8-7/8”H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps and 90° Inside Corners and are sold separately.

    Click for more
  • Embassy System6™ High Capacity Hot Water Baseboard Heaters

    Embassy System6™ High Capacity Hot Water Baseboard Heaters
    See all 17 items in product family
    Embassy System6™ High Capacity Hot Water Baseboard Heaters Offer 6 Interchangeable Heating Elements In One Low Profile Enclosure!

    Used for any residential or light commercial application. Low profile is great for areas with limited space. 18 gauge steel front panel and heavy duty support brackets are used for heavy traffic areas including apartments, offices and building corridors. Copper/aluminum heating elements include an expanded end for easy sweat connections without coupling. White baked enamel finish. Fully modulating, snap-on damper for individual room control. Maximum operating pressure of element 175 PSI. Expansion cradles for noise-free operation. Heavy gauge support brackets for years of trouble-free use. Includes 3/4" Heating Elements; Additional Size Interchangeable Heating Elements sold separately. 18 Month Limited Warranty.

    Click for more
  • Slant/Fin® 30 Series Hydronic Baseboard Heaters

    Slant/Fin® 30 Series Hydronic Baseboard Heaters
    See all 7 items in product family
    Slant/Fin® 30 Series Hydronic Baseboard Heaters Are Made With High Quality Construction And Allow Easy Installation.

    Used for high quality installations in homes, apartments and light commercial applications. Strong, rust resistant Slant/Fin® 30 Series baseboard heaters have prime, cold rolled heavy gauge galvanized steel enclosure with white powder coat finish. Flared element tubes facilitate joining sections. 1-3/4" floor-to-floor cover opening promotes good air circulation for effective convection heating. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. Includes high strength, heavy gauge steel support brackets. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. Fully modulating, pivot mounted damper helps control individual room temperatures. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7” Filler Sleeves, and Dummy Enclosures are sold separately.

    Click for more