Browse Heaters

(5,044 items)

Narrow Your Results

Voltage

Watts High

  • Less...
  • More...

Minimum Immersion Depth Inches

NPT Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Bushing Heaters With Thermostat Control

    Bushing Heaters With Thermostat Control
    See all 10 items in product family
    Vulcan Screw Plug Immersion Heater AUO-215A 1500W 120V 11-3/4" x 1-7/8"

    Screw Plug Immersion Heater with Thermostat Control, 2" NPT mounting fitting

    Click for more
  • Tempco Steel Screw Plug Immersion Heaters

    Tempco Steel Screw Plug Immersion Heaters
    See all 18 items in product family
    Tempco Steel Screw Plug Immersion Heaters Provide Efficient Heat Regulation In Industrial And Commercial Applications.

    Tempco Steel Screw Plug Immersion Heaters are made of steel for lasting durability and dependability. Consists of tubular element welded or brazed into threaded screw plug with ability to insert into threaded opening in tank wall or through mating full or half coupling. Used for fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Handles temperatures to 750 degrees F. NPT's are 1 in., 1-1/4 in. and 2 in.. Available minimum immersion depths from 11-3/4 in. to 57-1/2 in.. Voltages are 120, 240 and 480. Color finish is Steel.

    Click for more
  • Copper/Brass Screw Plug Immersion Heaters

    Copper/Brass Screw Plug Immersion Heaters
    See all 45 items in product family
    Copper Brass Screw Plug Immersion Heaters Allow Fluid Heat Transfer In A Variety Of HVAC Applications.

    Copper/Brass Screw Plug Immersion Heaters are made with copper and brass to provide long lasting durability. Immersion heaters provide freeze protections for liquid, air and gases. NPTs are 1", 1-1/4" 1-1/2", 2 and 2-1/2". Minimium immersion diameters range from 6 - 47-3/8". Volts are 120, 240 and 480. Watts and square inches vary per model.

    Click for more
  • Tempco 316 Stainless Screw Plug Immersion Heaters

    Tempco 316 Stainless Screw Plug Immersion Heaters
    See all 6 items in product family
    Tempco 316 Stainless Screw Plug Immersion Heaters Are Designed For Industrial And Commercial Heat Transfer Applications.

    Tempco 316 Stainless Screw Plug Immersion Heaters are made of 316 stainless steel for lasting durability and dependability. Consists of tubular element welded or brazed into threaded screw plug with ability to insert into threaded opening in tank wall or through mating full or half coupling. NPT's are 1 in. and 1-1/4 in.. Minimum immersion depths are 6-3/8 in. and 9-1/4 in.. Voltage is 120. Color finish is Stainless. Package quantity is 1.

    Click for more
  • Tempco 304 Stainless Screw Plug Immersion Heaters

    Tempco 304 Stainless Screw Plug Immersion Heaters
    See all 12 items in product family
    Tempco 304 Stainless Screw Plug Immersion Heaters Are Used For A Variety Of Industrial And Commercial Heating Applications.

    Tempco 304 Stainless Screw Plug Immersion Heaters are made of 304 stainless steel for lasting durability and dependability. Consists of tubular element welded or brazed into threaded screw plug with ability to insert into threaded opening in tank wall or through mating full or half coupling. NPT's are 1 in. and 1-1/4 in.. Minimum immersion depths are 6-1/8 in., 6-3/8 in. and 9-1/4 in.. Voltage is 120. Color finish is Stainless. Package quantity is 1.

    Click for more