| |
Honeywell RedLINK™ Enabled Thermostat Kits & Parts |
 |
|
|
|
|
|
Honeywell REDLINK™ Enabled Thermostat Kits And Parts Can Be Controlled Remotely With Compatible Wireless Devices.
Honeywell REDLINK™ Enabled Thermostat Kits And Parts have a sturdy construction for long lasting durability and strength. Designed to easily and confidently schedule temperatures and times. Click for more |
|
|
|
|
Meitav-tec Programmable Thermostats |
 |
|
|
|
|
|
Meitav-tec Programmable Thermostats Are Ideal For Commercial And Residential Applications.
Meitav-tec Programmable Thermostats are designed to effectively and intelligently control heating and cooling systems. Choose from 5-1-1 Programmable flush mounted and wall mounted or All-in-One models. Large, backlit, easy-to-read LCD displays provide accurate reading. Click for more |
|
 |
Fan Coil & Line Voltage Thermostats |
 |
|
|
|
|
|
Fan Coil And Line Voltage Thermostats Are Designed To Control A/C, Heating, Fan Coils, Control Valves, Dampers And More.
Fan Coil And Line Voltage Thermostats are solidly manufactured for long lasting durability and dependability. Come in a variety of styles in order to fit a wide array of applications. Click for more |
|
|
|
|
Honeywell Pro Series Thermostats |
 |
|
|
|
|
|
Honeywell Pro Series Programmable And Non-Programmable Thermostats Offer Easy-To-Read Backlit Displays For Easy Viewing.
PRO Programmable family of thermostats provides basic and simple programming with specific models for conventional heating and heat pump systems. Allows weekday/weekend 5/2-day programming. Click for more |
|
 |
Peco NEMA 4x Industrial Thermostats |
 |
|
|
|
|
|
Peco NEMA 4x Industrial Thermostats Provide Reliable Temperature Control For Industrial, Commercial And Agricultural Applications.
Peco NEMA 4x Industrial Thermostats comply with N.E.C. (National Electric Code) Article 547 and are designed for long lasting durability. They are hardwired and offer one, easy to use control for heating or cooling. Click for more |
|
|
|
|
Wireless Thermostats |
 |
|
|
|
|
|
Wireless Thermostats Allow Easily Installed Remote Temperature Control Capability.
Wireless Thermostats are solidly manufactured for long lasting durability and dependability. Battery operation allows for portability of use and for existing equipment to be updated without the necessity of running new wires. Auto/Manual selectability. Easy to read back-lit displays. Click for more |
|
 |
7-Day Programmable Thermostats |
 |
|
|
|
|
|
"Programmable Thermostats Deliver Maximum Comfort And Energy Savings.
Programmable Thermostats are solidly manufactured for long lasting durability and dependability. Various Honeywell and White-Rodgers™ brand units feature touchscreen technology, a real-time clock and a large backlit display. May be either hard-wired or battery operated. Click for more |
|
|
|
|
Meitav-tec Digital Thermostats |
 |
|
|
|
|
|
Meitav-tec Digital Thermostats Are Ideal For Light Commercial, Residential And Apartment Applications.
Meitav-tec Digital Thermostats are fully featured, stylish thermostats with large, easy-to-read displays. Temperature range is 50°F to 86°F. Available in Wall mounted and Flush mounted models. Click for more |
|
 |
Peco Wireless Thermostats |
 |
|
|
|
|
|
Peco Wireless Thermostats Have A Blue Backlight LCD Display For Easy, Accurate Reading And Adjustment.
Peco Wireless Thermostats can be used hardwired or with batteries to effectively control temperature in a variety of applications. Click for more |
|
|
|
|
TPI Line Voltage Wall Mounted Thermostats |
 |
|
|
|
|
|
Wall mount thermostats provide low voltage operation at 120V to 277V usage. These low voltage thermostats feature a temperature range from 50-90°F. Offers heat only operation with wire leads. Available in Single and Double Pole designs. Double Pole Thermostats incorporate positive off. UL listed. CSA certified.
Click for more |
|
 |
Honeywell Bimetallic Line Thermostats |
 |
|
|
|
|
|
Honeywell Electric Heat Non-Programmable Thermostats Offer Comfort, Simplicity And Accuracy At An Affordable Price.
Honeywell offers a variety of mechanical, non-programmable thermostats that provide 240V AC control for electric heat systems. Thermostats in this family include the T410, T498 and the T4398 series. Replaces virtually any standard wall-mounted electric heat thermostat. Click for more |
|
|
|
|
Robertshaw® Mercury-Free Line Voltage Thermostats |
 |
|
|
|
|
|
Robertshaw® Line Voltage Thermostats Offer The Performance And Accuracy Of A Low Voltage Control.
Designed as universal replacements for other brands and can be used to retrofit most existing electric heat thermostats. Convenient temperature display with mercury-free operation. Bimetal temperature sensing offers improved thermal performance. Click for more |
|
 |
Low Voltage Wall Mounted Thermostats |
 |
|
|
|
|
|
Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Thermostats do not contain mercury. No leveling required. 1 amp. These low voltage thermostats are available in Heat only, Cool only and Heat or Cool models.
Models B45859 and B45860 have 35-75° F temperature range. All other models have 50-90° F range. Click for more |
|
|
|
|
Wash Down Line Voltage Thermostats |
 |
|
|
|
|
|
Wash down line voltage thermostats feature durable stainless steel hardware and have a rain tight NEMA 4x rating. Thermostat offers 40-110° F temperature range. Case measures 3"W x 5"D” x 5"H”. Provides 22 amp operation at 125/250/277V AC. Choose between Single or Double Pole Thermostats. cETLus Listed. 1 Year Limited Warranty.
Click for more |
|
 |