Browse Lighting Fixtures - Indoor

(25,715 items)

Narrow Your Results

Availability

Watts

  • Less...
  • More...

Lamp Type

  • Less...
  • More...

Volts

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Lithonia Lighting® High Bay Lighting

    See all 28 items in product family
    I-BEAM® IBZ Series is an energy-saving fluorescent high bay solution that is used one-for-one replacement of common metal halide high bay systems. Optics are engineered to be both highly-efficient and manage the heat generated by the lamps. The thermal vents convect heat rapidly to reduce dirt depreciation by pulling heat and contaminates out of the reflector and away from the lamps. CSA Certified. Allows Optional Wire Guards, Lenses, Tandem Kits and Sensors to be quickly installed (sold separately).

    Click for more
  • High Bay Light Fixtures With Super Efficient Lamps

    See all 6 items in product family
    High Bay Fixtures Offer Lower Startup Cost, Increased Foot Candles And Up To 60% Energy Reduction Over HID Systems.

    Slash energy bills in half with new T5 or T8 linear fluorescent bulbs. Fixtures hold six 4'L 32 watt lamps or four 4'L T5 54 watt lamps (lamps sold separately). High efficiency reflectors provide improved, uniform illumination. Easy, cost effective way to replace existing fixtures. Requires no tools for lamp and ballast access; lamps stay in place with cam lock. Heavy duty 20 gauge steel housing includes knockouts for easy installation. Highly reflective white finish. Used for industrial, open and stack aisle applications. Includes 10'L power cord. UL/CUL Listed Suitable for damp locations. Universal ballast accepts 120 or 277V.

    Click for more
  • Reflectors For Multi-Bay Industrial Lighting Fixtures

    See all 9 items in product family
    Choose The Reflector That Meets Your Needs.

    Reflectors can be used on Multi-bay Industrial Lighting Fixtures (sold separately). Prismatic Reflectors are made of injection molded high impact, UV stabilized acrylic to provide high vertical footcandle yielding and a high spacing ratio. Aluminum Reflectors are made of rigid, heavy-gauge diffuse anodized aluminum for use with clear lamps. Reflector locks on adjustable straps for field adjustment of optics from wide to narrow distribution. Reflector positioning is labeled on outside of housing.

    Click for more
  • Multi-Bay Industrial Lighting Fixtures

    See all 13 items in product family
    Glo/Prism Bay Fixtures are typically used in aisles, corridors, warehouses and stockrooms, providing high vertical illumination. Universal light-weight, easy to handle die-cast aluminum ballast housing is finned for maximum heat dissipation. Finished in Duraplex II gray polyester powder coating. Ballast assembly clamped in die-cast aluminum housing permits full flow-through ventilation for maximum cooling of all components. Injection-molded, high-impact, UV-stabilized acrylic reflector/refractor provides higher vertical footcandle yielding increased spacing ratio. High Bay Fixtures are used for indoor applications where ceiling mounting heights exceed 15 feet. Typical applications include warehouse facilities, assembly areas, gyms, hangars, transportation garages, loading and staging areas. Universal light-weight, easy to handle die-cast aluminum ballast housing finished in Duraplex II gray polyester powder coating. Unique ballast housing design permits full flow-through ventilation for maximum cooling of all components. Heavy-gauge diffuse anodized aluminum reflector locks on adjustable straps for field adjustment of optics from wide to narrow distribution.

    Click for more
  • Lithonia Lighting® Motion Sensors

    See all 17 items in product family
    CM 9 & CM 10 & CMR Series are Passive Infrared (PIR) Sensors with extended 360° range. Used for small rooms with drop ceilings and areas without obstructions. Features push-button programming, adjustable time delay, 100 hr lamp burn-in timer and green LED indicator. The sensor detects changes in the infrared energy given off by occupants as they move within the field-of-view. UL and CUL Listed. PDT Sensors are extended range sensors with Patented Dual Technology and Passive Infrared Sensor. Microphonics detection with 360° coverage. Features push-button programming, adjustable time delay, 100 hr lamp burn-in timer and green LED indicator. UL and CUL Listed. Sensors with Passive Dual Technology (PDT) first see motion using Passive Infrared (PIR) and then engage Microphonics to hear sounds that indicate continued occupancy. Uses Automatic Gain Control (AGC) to dynamically self adapt a sensor to its environment by filtering out constant background noise and detecting only noises typical of human activity. Place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.

    Click for more
  • Neptun® Induction High Bay Lighting

    See all 5 items in product family
    Neptun® Induction High Bay Lighting Fixtures Are Used For Manufacturing Plants, Warehouses, Sports Arenas And Many Other Indoor Lighting Applications.

    Neptun® Induction High Bay Lighting Fixtures have a sturdy construction for l
    Click for more
  • Lithonia Lighting® Low Bay Lighting

    See all 2 items in product family
    Protected Metal Halide Industrial Low Bay, 320w, Lamp Included, Super Constant Wattage Autotransformer

    Intended Use:
    For areas that require vertical illumination and glare control at low mounting heights. Ideal for general open areas, retail spaces and aisles. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

    Features:
    Housing Rugged, heavy-duty, die-cast aluminum with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation. Ballast Copper wound and 100% factory tested. Solid-state ignitors are encased and potted (HPS). High power factor, constant-wattage autotransformer. 180°C Class H insulation system. Meets ANSI C82 ballast standards. UL listed. Optics Injection-molded, virgin acrylic lens and highly reflective, white polyester powder painted reflector. UV stabilized. Hinge and lens retainer latches facilitate tool-less removal for maintenance and cleaning. Inhibits entrance of outside contaminants. Meets UL lamp rupture containment specifications. Installation Pendant splice box threaded for 3/4 conduit (standard). Other mounting options available. Socket Glazed porcelain, vertically oriented socket with copper alloy, nickel-plated screw shell and center contact. UL listed 1500W, 600V, 4KV pulse rated.

    Listings:
    UL listed -30°C to 40°C ambient operations and damp locations. UL wet location available. Consult factory. UL listed to U.S. and Canadian safety standards. NOM Certified.

    Construction:
    Rugged, heavy-duty, die-cast aluminum with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation. Integral splice box mounting flange ensures structural integrity.

    Optics:
    Injection-molded, virgin acrylic lens and highly reflective, white polyester powder painted reflector. UV stabilized. Hinge and lens retainer latches facilitate tool-less removal for maintenance and cleaning. Continuously gasketed refractor and reflector inhibits entrance of outside contaminants.

    Ballast:
    All ballasts are 100% factory tested. HPS: Constant wattage autotransformer. MH: 150-400W fixtures shipped within the U.S. require super CWA pulse start ballasts which are 88% efficient and EISA-legislation compliant (must specify SCWA option). CSA, NOM or INTL options required for probe start shipments outside the U.S. Socket: Vertically oriented mogul base protected exclusionary PINK socket with copper alloy, nickel-plated screw shell and center contact. For use with O-rated, protected metal halide lamps only.

    Installation:
    Pendant splice box: Removable cast-aluminum box slides on integral die-cast aluminum housing mounting flange and mounts to 3/4 pendant conduit prior to ballast housing installation. Matching wire access cover accepts RELOC® modular wiring. Complete assembly meets or exceeds UL 50- pound pull test. Optic Mounting Four 8-32 zinc-plated, tri-lobular, thread-rolling screws are arranged concentrically around the lamp socket. 16 gauge, galvanized steel support ring with matching keyhole pattern for vibration-resistant mounting.

    Click for more
  • Lithonia Bay LED Lighting

    See all 3 items in product family
    Lithonia IBH 18L MVOLT LED Bay Lighting - 120-277V, 18,000 Lumens

    The Contractor Select LED bay light gives budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products! When paired with occupancy sensors and dimming, you save even more energy and extend the fixture life. With a diffuse lens to control glare, this fixture is suitable for mounting heights from 10' to 45'. It is ideal in controlled environments such as light industrial and commercial spaces.

    • 18,000 Lumens
    • 198W
    • input saves as much as 60% energy over traditional sources
    • Suitable for -4°F (-20°C) to 104°F (40°C) ambient environments
    • Medium distribution meets both horizontal and vertical light level requirements
    • Pre-wired for 0-10V dimming


    Click for more