Browse Machinery Guards

(264 items)

Narrow Your Results

Price

Brand

  • More...
  • Less...

Type

  • More...
  • Less...

Width Inches

Color Finish

  • More...
  • Less...

Description

  • More...
  • Less...

Height Inches

  • More...
  • Less...

Inside Diameter Inches

Length Inches

  • More...
  • Less...

Mount Type

Recently Viewed

Categories

  • Modular Security Wire Fence Partitions

    See all 13 items in product family.
    Protect Your Employees with Machinery Guards

    The Modular security partitions are ideal for protecting dangerous machinery, conveyor belts and electrical switchgear from wear and tear as well as theft. Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire partitions provide clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with the hardware (sold separately). Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish.

    Panels, Posts, Door and Hardware are all Sold Separately

    Click for more
  • Adjustable Perimeter Guard Partition System

    See all 14 items in product family.
    Perimeter Guards Provide Durable Barriers Around Equipment & Machinery.

    Guard Panels easily attach to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Panels are made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panels have a black powder coat finish. Panels can be installed at any angle from 0 to 180°. Hinged Door includes a keyed lock for security. Posts are made from 2” x 2” x 1/8” square steel tubing with a welded base plate that allows floor anchoring (floor anchoring kit sold separately). Yellow powder coat finish. Choose between In-Line Post for straight runs or Corner Posts for 90° angles. Complies with OSHA, EPA and ANSI specifications.

    Click for more
Featured Items