Pipe Hangers & Clamps
Availability
Brand
Size
Material
Length
Price
Related Products
PRECOILED AND STRAP-ON PIPE MARKERS FOR 8"-10" PIPE DIAMETERS Storm Sewer - White on Green These precoiled pipe markers are ideal for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Pipe markers fit on pipe diameters from 8" to 10". Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Pipe markers are 24"W with 2-1/2"H letters. Safety pipe markers help ...
PRESSURE SENSITIVE VINYL PIPE MARKERS High Pressure Steam - Yellow Pressure sensitive vinyl pipe markers are an economical solution. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstand temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack. Measures 2 ¼" x 14".
PRESSURE SENSITIVE VINYL PIPE MARKERS Directional Arrow - White on Green Durable pressure-sensitive vinyl pipe markers are an economical choice. All pipe markers meet ANSI standard A13.1 - 1996. Vinyl pipe markers withstands temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack.
Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.