Browse Plugs & Receptacles

(1,610 items)

Narrow Your Results

Voltage

Amperage

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • DIN Rail Mounted Power Supply

    DIN Rail Mounted Power Supply
    See all 36 items in product family
    ASI XCSD15C DIN Rail Mounted, 24Vdc, 15Watt, .6A Output, 90 to 264 Vac Input, Class 2 Isolation

    The XCSD15C is a single-phase DIN rail mounted power supply that is compact and low profile making it ideal for tight spaces. It provides 15 watts or .6amps of 24Vdc power using a wide range 90 to 264 volt AC input that makes it applicable for use in North America or anywhere else in the world. The high efficiency design of greater than 87% provides for low dissipated power and a long reliable life. The class 2 isolation means that you will save time and money during installation since a ground connection is not required. It has cULus approval and has features such as LED status indication, short circuit, over temperature, input and output overvoltage protection. With a power boost of up to 130% you achieve an overload limit of over 1 amp. 5 year warranty is standard on all ASI power supplies.

    Click for more
  • DIN Rail Mounted Plugs & Receptacles

    DIN Rail Mounted Plugs & Receptacles
    See all 7 items in product family
    ASI IMACP01 DIN Rail Mounted 3-Prong AC Outlet Power Module, 30 to 12 AWG, 15A, 125 Vac, UL508A

    The ASI IMACP01 is a modular DIN rail mounted snap on design UL Approved AC receptacle and outlet that makes installation quick and easy while at the same time occupying a minimum of panel space. The ASI IMACP01 comes with one single standard 3 prong AC receptacle. The one piece design means that you will not have to order, inventory & assemble separate parts. Modular screw clamp connections for the power mean finger safe connections for increased safety during and after installation. By mounting on the industry standard DIN rail you can place this convenience outlet next to other items already mounted on your din rail. There is no need to drill and tap holes to mount and unreliable wire nuts are eliminated. The terminal block connections are clearly marked and there is a second level with parallel power connections so that you can easily bring AC power to another device. In addition to this single AC receptacle model there are dual AC outlets, GFI outlets, IEC AC receptacle outlets and through panel outlets available from ASI.

    Click for more
Featured Items