Browse Plugs & Receptacles

(1,827 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Voltage

  • Less...
  • More...

Amperage

  • Less...
  • More...

Color

  • Less...
  • More...

Brand

Recently Viewed

Categories

Showing 455 items within 23 product groups See all items from other sellers
  • Bryant® Tech-Spec® 3-Pole 4-Wire 20 & 30 Amp Locking Devices

    Bryant® Tech-Spec® 3-Pole 4-Wire 20 & 30 Amp Locking Devices
    See all 39 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Flush Receptacles are face molded of arc resistant urea. Heavy duty, rust resistant yoke. Clamp type terminals. Strip gauge for accurate wiring. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 2-Pole 3-Wire Locking Devices

    Bryant® Tech-Spec® 2-Pole 3-Wire Locking Devices
    See all 105 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Duplex Receptacles are made using RTP construction with back and side wiring and clamp-type terminals. Single Receptacles are made of impact and chemical resistant nylon with brass yoke and screw terminals. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Triple-Gripper cord grip with radius teeth. TPE dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices

    Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices
    See all 39 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Flush Receptacles are available in impact and chemical resistant nylon or arc resistant urea. Base is molded of reinforced thermoplastic polyester. Clamp type terminals. Plugs and Connectors are made using impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Plugbox® Electrical Plug Lockout Devices

    Bryant® Plugbox® Electrical Plug Lockout Devices
    See all 3 items in product family
    Bryant® Plugbox® Electrical Plug Lockout Devices Provide An Assured Method Of OSHA Compliance With Lockout And Tagout Regulations.

    Electrical plug lockout devices protect against unexpected start-up of equipment while maintenance and repair work is performed. Plugs on cord-connected electrical equipment are locked safely in sturdy enclosure. Discourages unauthorized used of tools and equipment. Made using UV stabilized polypropylene housing. High visibility red finish for easy identification.

    Click for more
  • Bryant® 3-Pole 3-Wire Locking Devices

    Bryant® 3-Pole 3-Wire Locking Devices
    See all 13 items in product family
    Bryant® Locking Devices Provide A Positive Locking Grip To Prevent Accidental Unplugging.

    Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Triple-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber. UL listed. CSA certified.

    Click for more
  • Hubbell-Bryant Watertight Plugs

    Hubbell-Bryant Watertight Plugs
    See all 24 items in product family
    Hubbell-Bryant Watertight Plugs Are Used For Electrical Applications Involving Water.

    Hubbell-Bryant Watertight Plugs are made of corrosion-resistant nickel plated blades and stainless steel captive assembly screws for long lasting durability. Features an exclusive triple bypass sealing system for optimal performance. Chemical-resistant for added safety and security. Color is Yellow. Flammability is UL94HB. Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI standards. NEMA and voltages vary per model. Made in USA.

    Click for more
  • Bryant® 2-Pole 2-Wire Locking Devices

    Bryant® 2-Pole 2-Wire Locking Devices
    See all 3 items in product family
    Bryant® Locking Receptacle And Plugs Ensure A Positive Lock When Inserted.

    Utilizes a twist and lock design that ensures a positive lock. Features individual wire pockets with clamp-type terminals. Single Receptacle accepts polarized and non-polarized plugs. Back and side wired. Strip gauge for accurate wiring. Rust-resistant yoke. UL listed.

    Click for more
  • Hubbell-Bryant Watertight Connectors

    Hubbell-Bryant Watertight Connectors
    See all 24 items in product family
    Hubbell-Bryant Watertight Connectors Are Used For Electrical Applications Involving Water.

    Hubbell-Bryant Watertight Connectors are made of a double insulated elastomeric cover and thermoplastic body for added safety and water resistance. Features an ergonomic industrial grip and easy clean body for ease of use. Closure cap seals out water and dirt when not in use for increased protection. Color is Yellow. Flammability is UL94HB. Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI standards. NEMA and voltages vary per model.

    Click for more
  • Bryant® 3-Pole 4-Wire 50 Amp Locking Devices

    Bryant® 3-Pole 4-Wire 50 Amp Locking Devices
    See all 12 items in product family
    Bryant® Locking Devices Provide A Positive Locking Grip To Prevent Accidental Unplugging.

    Made using impact and chemical resistant nylon. Plugs and Connectors have a stainless steel plug shroud that protects blades to help prevent distortion. Box terminal includes Allen-head screws. Thermoplastic polyester interior for impact strength and heat resistance. Single Receptacle has heavy duty brass mounting strap and ground system for corrosion resistance. UL listed. CSA certified.

    Click for more
  • Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices

    Bryant® Tech-Spec® 2-Pole 2-Wire Midget Locking Devices
    See all 5 items in product family
    Bryant® Tech-Spec® Midget Locking Devices Are Built With High Quality Standards That Meet Several National Requirements.

    Made using impact and chemical resistant nylon with a non-metallic, automatic cord grip. Hand grip features a wide-rib, non-slip design. Individual wire pockets, clamp-type terminals. Dead front construction complies with NEC requirements. Plug face surrounds blades to prevent infiltration of contaminants. EPDM dust seal surrounds cord to prevent moisture and contaminants from entering wire chamber. Tapered cover eliminates snagging. Internal Triple-Gripper™ cord grip provides secure cord retention. UL listed. CSA certified.

    Click for more
  • Bryant® 2-Pole 3-Wire Locking Devices

    Bryant® 2-Pole 3-Wire Locking Devices
    See all 21 items in product family
    Bryant® Locking Devices Ensure A Positive Locking Grip.

    Made using impact and chemical resistant nylon. 15 Amp Devices feature a non-metallic Quad-Gripper cord grip. Individual wire pockets, clamp-type terminals. Dead front construction complies with NEC requirements. Ribbed nylon exterior provides a firm grip. UL listed. CSA certified. 20/10 Amp Devices feature insulated nylon housing. Spring-loaded shutter on receptacle and connector ejects plug if not properly mated. Clamp-type back wired terminals on receptacle. Internal cord grip dust seal helps prevent dust from entering wire chamber. UL listed.

    Click for more
  • Bryant® Weather Protective Accessories

    Bryant® Weather Protective Accessories
    See all 10 items in product family
    Bryant® Power Inlet Accessories Protect Inlets From Weather For Safe Outdoor Use.

    Made using weather protective die cast aluminum plate with gaskets and mounting screws included. Spring loaded, self closing lift cover for safety. Male base is securely riveted to plate. Individual wire pockets with clamp type terminals. High impact nylon terminals. Conforms to NEMA and ANSI standards. UL listed. CSA certified.

    Click for more
  • Hubbell-Bryant Outlet Boxes

    Hubbell-Bryant Outlet Boxes
    See all 11 items in product family
    Hubbell-Bryant Outlet Boxes Are Used For Various Electrical Applications.

    Hubbell-Bryant Outlet Boxes are made of impact-resistant PBT housing with stainless steel hardware for long lasting durability. Features a weather-resistant elastomeric seal for added protection. Large wiring chambers provide easy termination. Mounts to FS and FD boxes for ease of use. Straight blade device. NEMA-1 moisture-resistant for increased reliability. Includes brass strain relief wire on select models. Flammability is UL94V0 or UL94V2. Color is Yellow. Mounting plates are Grey. Made in USA.

    Click for more
  • Bryant® 20 Amp 3-Wire Locking Devices

    Bryant® 20 Amp 3-Wire Locking Devices
    See all 4 items in product family
    Bryant® Locking Devices Provide A Positive Locking Grip To Prevent Accidental Unplugging.

    Choose between 2-Pole and 3-Pole devices. Plugs and connectors are made of impact and chemical resistant nylon. Individual wire pockets and clamp-type terminals. UL listed. CSA certified. Weather Protective Boots sold separately.

    Click for more
  • Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices

    Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices
    See all 16 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Flush Receptacles are face molded of impact and chemical resistant nylon. Base is molded of reinforced thermoplastic polyester. Heavy duty molded straps are nickel plated to resist corrosion. Combination back and side wiring with clamp type terminals. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices

    Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices
    See all 20 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    20 Amp Flush Receptacle is face molded of arc resistant urea. Back wiring with clamp type terminals. Heavy duty rust resistant yoke. 20 Amp Plugs and Connectors are made using impact and chemical resistant nylon. Non-metallic Quad-Gripper cord grip. Ribbed nylon exterior for a firm grip. Dead front construction. 30 Amp Flush Receptacles are face molded of impact and chemical resistant nylon. Base is molded of reinforced thermoplastic polyester. Heavy duty molded straps are nickel plated to resist corrosion. Combination back and side wiring with clamp type terminals. 30 Amp Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Tech-Spec® 30-Amp Single Flush Grounding Receptacle

    Bryant® Tech-Spec® 30-Amp Single Flush Grounding Receptacle
    See all 1 items in product family
    Bryant® Tech-Spec® Grounding Receptacle Offers Accurate Wiring For Ease Of Installation. .

    Single flush receptacle is face molded of arc-resistant urea. Back wiring and individual wire pockets with clamp-type terminals. Captive screw terminals are color-coded. Includes captive mounting screws and a heavy duty, rust resistant yoke.

    Click for more
  • Hubbell-Bryant Weather Protective Covers and Receptacle Assemblies

    Hubbell-Bryant Weather Protective Covers and Receptacle Assemblies
    See all 22 items in product family
    Hubbell-Bryant Weather Protective Covers And Receptacle Assemblies Are Used For Electrical Applications.

    Hubbell-Bryant Weather Protective Covers and Receptacle Assemblies are made of impact-resistant PBT housing with stainless steel hardware for long lasting durability. Features a weather-resistant elastomeric seal for optimal protection. Large wiring chambers provide easy termination. Mounts to FS and FD boxes for ease of use. Straight blade device. Color is Yellow. Flammability is UL94V0. Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI standards. NEMA and voltages vary per model. Made in USA.

    Click for more
  • Bryant® Tech-Spec® 3-Pole 3-Wire Locking Devices

    Bryant® Tech-Spec® 3-Pole 3-Wire Locking Devices
    See all 32 items in product family
    Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

    Duplex Receptacles are made using RTP construction with back and side wiring and clamp-type terminals. Flush Receptacles are face molded of arc resistant urea. Heavy duty, rust resistant yoke. Clamp type terminals. Strip gauge for accurate wiring. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Triple-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.

    Click for more
  • Bryant® Nylon Angle Adapter

    Bryant® Nylon Angle Adapter
    See all 1 items in product family
    Bryant® Nylon Angle Adapter

    Adapters Permit wire to Exit Parallel to the Receptacle, Eliminating Space Needed for Wire to Bend. Allows Machinery to be Placed Closer to the wall and Prevents Wire Damage. Angle Adapter Adjusts to permit Proper Positioning of Plug and Connector.

    Click for more
  • Morris Products Twist Lock Plugs & Receptacles

    Morris Products Twist Lock Plugs & Receptacles
    See all 20 items in product family
    Morris Products 89730, Twist Lock Female Receptacles 2 Pole 3 Wire 15A 125VAC

    Twist Lock Female Receptacles 2 Pole 3 Wire 15A 125VAC - Female Twist Lock Plugs and Receptacles are Perfect for Generators and Other Equipment Power Applications.

    Twist Lock Female Receptacles 2 Pole 3 Wire 15A 125VAC features include:

    • Commonly used with most generators
    • Rugged Nylon/Polycarbonate Construction resists impact, abrasion, sunlight & chemicals
    • Grooved Housing for enhanced grip
    • All contacts are solid one-piece brass for superior conductivity and reduced heat rise
    • Heavy duty power contacts set in deep pockets to resist damage
    • Heavy duty brass combo head terminal screws
    • Clear terminal chamber allows for visual inspection of terminals
    • Cord strain relief and rubber grommet to seal from environment
    • Includes grounding screw
    • cULus Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Morris Products Twist Lock Wall Mount Receptacles

    Morris Products Twist Lock Wall Mount Receptacles
    See all 10 items in product family
    Morris Products 89736, Twist Lock Wall Mount Receptacles - 2 Pole 3 Wire 15A 125V

    Twist Lock Wall Mount Receptacles - 2 Pole 3 Wire 15A 125V - Our Twist Lock Wall Mount Receptacles are Excellent for a wide range of Equipment Power Applications.

    Twist Lock Wall Mount Receptacles - 2 Pole 3 Wire 15A 125V features include:

    • Flush mount design
    • Rugged Phenolic cover with PBT(Polybutylene Terephthalate) base construction resists impact, abrasion, sunlight & chemicals
    • All contacts are solid one-piece Brass for superior conductivity and reduced heat rise
    • Heavy duty power contacts set in deep pockets to resist damage
    • Heavy duty Brass combo head terminal screws
    • Includes grounding screw
    • cULus Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Century Wire and Cable Locking Devices

    Century Wire and Cable Locking Devices
    See all 20 items in product family
    Century Wire and Cable Locking Devices Provide Superior Chemical And Impact Resistance With Nylon Housing For Safety.

    Century Wire and Cable Locking Devices provide heavy duty external cord grips to prevent cable from disconnecting. Devices are made with heavy duty brass alloy blades for long lasting durability and dependability. Features color coded terminal screws for easy assembly. Available with a variety of poles and wires configurations. Available types are Connector and Plug. Voltages are 125, 125/250, and 250 volts. Package quantities and amps vary per model.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

493 Results 24 72per pg

Sort By: 
1 2 3 4 ...

493 Results 24 72per pg