Browse Plugs & Receptacles

(1,610 items)

Narrow Your Results

Type

  • Less...
  • More...

Voltage

  • Less...
  • More...

Amperage

  • Less...
  • More...

Color

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bryant® Watertight 60 Amp Pin And Sleeve Devices

    Bryant® Watertight 60 Amp Pin And Sleeve Devices
    See all 40 items in product family
    Bryant® Watertight 60 Amp Pin And Sleeve Devices Offer Corrosion Protection And Impact Resistance.

    Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified.

    Click for more
  • Bryant® Watertight 100 Amp Pin And Sleeve Devices

    Bryant® Watertight 100 Amp Pin And Sleeve Devices
    See all 32 items in product family
    Bryant® Watertight 100 Amp Pin And Sleeve Devices Offer Protection From Corrosion And Impact.

    Bryant® Watertight 100 Amp Pin And Sleeve Devices are made for long lasting durability and dependability. Toughened nylon housings provide insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed covers protect connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability. Shrouded housings offer extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly. Inlets, Plugs, Connectors and Receptacles are available in various colors, voltage and pole and wire combinations.

    Click for more
  • Bryant® Pin And Sleeve Mechanical Interlocks

    Bryant® Pin And Sleeve Mechanical Interlocks
    See all 21 items in product family
    Bryant® Pin And Sleeve Mechanical Interlocks Combine The Safety Of A Disconnect Switch And IEC Pin And Sleeve Receptacle In One Compact Nonmetallic Enclosure.

    Interlocks have an exterior made from watertight impact and corrosion resistant thermoplastic with heavy-duty deep slotted screws. Watertight receptacle cover is “top hinge” mounted, reducing potential for accumulation and infiltration of contaminants. Handle can be padlocked to comply with OSHA lockout/tagout requirements. Interlocking feature ensures plug will not be disconnected while the receptacle is energized. Switches are DIN rail mounted for easy installations. Includes prewired IEC pin and sleeve receptacle. Color-coded for easy voltage rating identification. 30 and 60 amp units provide top or bottom feed option. Meets NEC requirements.

    Click for more
  • Bryant® Watertight 30 Amp Pin And Sleeve Devices

    Bryant® Watertight 30 Amp Pin And Sleeve Devices
    See all 36 items in product family
    Bryant® Watertight 30 Amp Pin And Sleeve Devices Offer Durability And Protection Against The Elements.

    Bryant® Watertight 30 Amp Pin And Sleeve Devices are constructed with a nylon housing for insulation, impact resistance and long lasting durability. Housing also protects against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion and self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws back out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified. Colors are Black, Blue, Orange, Red and Yellow. Device types are Connector, Inlet, Plug and Receptacle. Voltages, poles and wires vary per type.

    Click for more
  • Bryant® Watertight 20 Amp Pin And Sleeve Devices

    Bryant® Watertight 20 Amp Pin And Sleeve Devices
    See all 36 items in product family
    Bryant® Watertight 20 Amp Pin And Sleeve Devices Offer Impact Resistance And Protection From The Elements.

    Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified.

    Click for more
  • Bryant® Watertight 32 Amp Pin And Sleeve Devices

    Bryant® Watertight 32 Amp Pin And Sleeve Devices
    See all 20 items in product family
    Bryant® Watertight 32 Amp Pin And Sleeve Devices Offer Impact Resistance And Secure Protection From Water Damage.

    Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly.

    Click for more
  • Bryant® Watertight 16 Amp Pin And Sleeve Devices

    Bryant® Watertight 16 Amp Pin And Sleeve Devices
    See all 16 items in product family
    Bryant® Watertight 16 Amp Pin And Sleeve Devices Keep Connections Protected.

    Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly.

    Click for more
  • Bryant® Splashproof 16/32 Amp Pin And Sleeve Devices

    Bryant® Splashproof 16/32 Amp Pin And Sleeve Devices
    See all 18 items in product family
    Bryant® Splashproof Pin And Sleeve Devices Are Impervious To Temperature Fluctuations And Light Exposure To Water.

    Pin and sleeve devices are made with insulated nylon housing for resistance to water, chemicals, impact and corrosion. Cords are protected from water and contaminants using neoprene sealing glands held in place with gland nuts and rings. Solid brass pins and sleeves for conductivity and durability. Pins are sheltered by shrouded housing for extra protection. Cord clamp screws fasten into threaded, plated steel nuts to prevent strip-out. Color coded for easy identification. CE certified.

    Click for more
  • Bryant® Pin And Sleeve Devices Accessories

    Bryant® Pin And Sleeve Devices Accessories
    See all 20 items in product family
    Bryant® Pin And Sleeve Devices Accessories Offer Heavy-Duty Construction And Durability For Protection And Easy Mounting Of Pin And Sleeve Devices.

    Accessories include Back Boxes, Adapter Plates, Direct Mounting Back Boxes and Closure Caps. Back Boxes are designed for mounting receptacles and inlets. Made with heavy-duty cast aluminum construction and durable enamel finish. Used in conjunction with Adapter Plates for mounting receptacles and inlets. Adapter Plates include mounting hardware and gasket. Direct Mounting Back Boxes allow 20, 30, and 60A receptacles to be mounted without an adapter plate. Closure Caps provide a watertight seal for male plugs and flanged inlets when not mated. Heavy-duty thermoplastic construction offers protection from contaminants and wear. Used for applications in wash down areas or when equipment is being transported.

    Click for more
  • Walther Electric IP67 Pin and Sleeve Devices

    Walther Electric IP67 Pin and Sleeve Devices
    See all 7 items in product family
    IP67 Pin And Sleeve Devices Are Completely Immersible For 24 Hours For Effective Electric Connection In Wet Or Corrosive Applications.

    IP67 Pin and Sleeve Devices feature solid brass pins for long lasting reliable electrical contact. Split contact sleeve with nickel plated steel springs provides optimum insertion/withdraw force. 3-Phase pin and sleeve devices are color coded in Blue or Red to provide positive voltage and frequency matching and eliminate installation errors. Max voltages available are 230/250 and 400/480. Chamfered funnel entry terminals guide and capture all wire strands to protect against contact with live parts. Terminal identification (ground, neutral, phase) is clearly marked for safety. Poles are 3P+G or 3P+N+G. UL listed and CSA certified.

    Click for more
  • Walther Electric IP44 Pin and Sleeve Devices

    Walther Electric IP44 Pin and Sleeve Devices
    See all 23 items in product family
    IP44 Pin And Sleeve Devices Are Electrical Connectors For Use In Wet, Corrosive Or Hazardous Environments. Pin and Sleeve Devices feature solid brass pins for long lasting reliable electrical contact. Split contact sleeve with nickel plated steel springs provides optimum insertion/withdraw force. 3-Phase pin and sleeve devices are color coded in Blue or Red to provide positive voltage and frequency matching and eliminate installation errors. Max voltages available are 120/208, 230/250 and 400/480. Chamfered funnel entry terminals guide and capture all wire strands to protect against contact with live parts. Terminal identification (ground, neutral, phase) is clearly marked for safety. Poles are 2P+G, 3P+G or 3P+N+G. UL listed and CSA certified.

    Click for more
  • Walther Electric Mechanical Interlock Devices

    Walther Electric Mechanical Interlock Devices
    See all 2 items in product family
    Mechanical Interlock Devices Are Widely Used To Connect Power Supplies In Electrical Installations.

    Mechanical Interlock Devices are made with high quality components for lasting durability and performance. Watertight NEMA 4X 12K enclosures are non metallic and non conducting for safety. Label includes catalog number, rating and certifications for easy identification of mating devices. Color coded receptacle covers eliminate installation errors. 1-Phase and 3-Phase interlock devices available with max voltages of 230V or 240V. Poles are 2P+G and 3P+N+G. Completely compatible with any manufacturers plugs that conform to the IEC60309 standards and color coding system.

    Click for more
  • Bryant® Watertight 63 Amp Pin And Sleeve Devices

    Bryant® Watertight 63 Amp Pin And Sleeve Devices
    See all 12 items in product family
    Bryant® Watertight 63 Amp Pin And Sleeve Devices Ensure Protection From The Elements And Prevent Impact Damages.

    Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly.

    Click for more
  • Bryant® Watertight 125 Amp Pin And Sleeve Devices

    Bryant® Watertight 125 Amp Pin And Sleeve Devices
    See all 8 items in product family
    Bryant® Watertight 125 Amp Pin And Sleeve Devices Keep Your Connections Protected From Impact, Wear, And Environmental Damage.

    Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly.

    Click for more
Featured Items