Browse Plugs & Receptacles

(1,827 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Voltage

  • Less...
  • More...

Amperage

  • Less...
  • More...

Color

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 825 items within 29 product groups See all items from other sellers
  • Bryant® Tech-Spec® Plugs And Connectors

    Bryant® Tech-Spec® Plugs And Connectors
    See all 36 items in product family
    Bryant® Tech-Spec® Plugs And Connectors Are Made To Prevent Moisture And Contaminants From Entering The Wire Chamber.

    Made using impact and chemical resistant double walled nylon. Internal self-centering Triple-Gripper™ cord grip with radius teeth design for safety. Dust seal surrounds cord to help prevent moisture and contaminants from entering wiring chamber. Captive terminal screws are backed out and ready for wiring. Wide-rib, non-slip hand grip with industrial matte finish. Transparent terminal cover features a see-through window for proper wire terminations. UL listed. CSA certified.

    Click for more
  • Industrial Grade Single and Duplex Receptacles

    Industrial Grade Single and Duplex Receptacles
    See all 140 items in product family
    Featuring Bryant® and Leviton® Products

    Industrial Grade Receptacles Offer Maximum Strength & Security.


    Full faced, wraparound design is molded of high-impact, chemical resistant nylon. Extended barrier on sides of cover surround wire terminals for added insulation and isolation of conductors. Heavy duty wrap-around steel yoke is locked in for superior strength. Approved for CU wire only, maximum 10AWG. Back wire ground clamp offers quick wiring. Cover includes a labeling surface for marking circuits. Features a one-piece grounding system with an integral self-grounding strap. UL listed. CSA certified.

    Click for more
  • Bryant® 2-Pole 3-Wire Grounding Straight Blade Devices

    Bryant® 2-Pole 3-Wire Grounding Straight Blade Devices
    See all 18 items in product family
    Bryant® 2-Pole 3-Wire Grounding Straight Blade Devices

    Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Flush Receptacle is made using a face and base molded of heat and impact resistant reinforced thermoplastic polyester. Pressure screw terminals. UL listed. CSA certified.

    Click for more
  • Bryant® 3-Pole 4-Wire Grounding Straight Blade Devices

    Bryant® 3-Pole 4-Wire Grounding Straight Blade Devices
    See all 16 items in product family
    Bryant® 3-Pole 4-Wire Grounding Straight Blade Devices

    Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Flush Receptacle is made using a face and base molded of heat and impact resistant reinforced thermoplastic polyester. Lug-type terminals. UL listed. CSA certified.

    Click for more
  • Hospital Grade Receptacles - 125V

    Hospital Grade Receptacles - 125V
    See all 127 items in product family
    Featuring Bryant® and Leviton® Products

    Hospital Grade Receptacles Meet Requirements For Use In Hospitals, Institutions And More.

    Full faced, wraparound design is molded of high-impact, chemical resistant nylon. Extended barrier on sides of cover surround wire terminals for added insulation and isolation of conductors. Heavy duty wrap-around steel yoke is locked in for superior strength. Approved for CU wire only. Back wire ground clamp offers quick wiring. Cover includes a labeling surface for marking circuits. UL listed. CSA certified.

    Click for more
  • Hospital Grade Receptacles

    Hospital Grade Receptacles
    See all 59 items in product family
    Bryant® Fashion Series 9000 ™ Hospital Grade Duplex Receptacles Provide Maximum Safety And Durability For Hospitals And Heavy-Duty Industrial Applications.

    Fashion Series Duplex Receptacles are made with a nylon face as well as a molded nylon base for strong support of current-carrying parts. Receptacles are back and side wired for easy installation. Available in Isolated Ground or Self-Grounding configurations. UL and CSA compliant.

    Click for more
  • Commercial Grade Duplex Receptacles - 125v

    Commercial Grade Duplex Receptacles - 125v
    See all 56 items in product family
    Featuring Bryant® and Leviton® Products

    Commercial Grade Duplex Receptacles Are Great For Home And Office Environments.

    Rounded face, wraparound design is molded of high-impact, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for superior strength. Includes terminal screws that accept up to #10 wire. Approved for CU wire only. Easily accessible break-off tab for two-circuit wiring. Self-grounding strap for quick installation. UL listed. CSA certified.

    Click for more
  • Bryant® Cobra® Straight Blade Plugs And Connectors

    Bryant® Cobra® Straight Blade Plugs And Connectors
    See all 1 items in product family
    Bryant® Cobra® Plugs And Connectors Ensure Safe Handling.

    Made of impact and chemical resistant nylon. Hinged one-piece body opens wide for quick and easy wiring. Molded finger grips promote safe handling. Enclosed terminals provide internally-clamped connections. Adjustable cord inserts accommodate cords of various sizes. Tri-drive terminal and assembly screws. UL listed. CSA certified.

    Click for more
  • Bryant® QuadPlex® Standard & Hospital Grade Receptacles

    Bryant® QuadPlex® Standard & Hospital Grade Receptacles
    See all 39 items in product family
    Brytant® QuadPlex® Receptacles Mount Directly To 4" Square Or Octagon Boxes.

    Rugged Lexan® construction. Can be retrofitted to 1 and 2-gang device boxes, 4" square boxes with mud rings or 4-11/16" square boxes with easy-to-install adapter plates. Accepts 4 straight or molded angle plugs. Large #8 brass binding head terminal screws that accept up to #12 solid or stranded wire. Approved for CU wire only. Heavy duty triple-wipe, high performance brass line contacts with double-wipe grounding contacts. Meets NEC standards. UL listed. CSA certified.

    Click for more
  • Heavy Duty Industrial Grade Receptacles

    Heavy Duty Industrial Grade Receptacles
    See all 48 items in product family
    Featuring Bryant® and Leviton® Products

    Heavy Duty Receptacles Are Built With Maximum Strength For Long Life.


    Full faced, wraparound design is molded of impact resistant, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for superior strength. Back and side wiring options. Includes terminal screws that accept up to #10 wire. Approved for CU wire only. Center bushing interlocks with receptacle body to prevent rotation when fastening wall plates. Easily accessible break-off tab for two-circuit wiring. UL listed. CSA certified.

    Click for more
  • Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

    Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices
    See all 5 items in product family
    Bryant® 4-Pole 4-Wire Grounding Straight Blade Devices

    Angled Plugs are made using rugged nylon with 4-position angle plug adjustment. Non-metallic nylon cord grip and dead front construction. High impact nylon face. Pressure screw terminals for secure terminations. Flush Receptacle is made using a face and base molded of heat and impact resistant reinforced thermoplastic polyester. Lug type terminals provide secure terminations. UL listed. CSA certified.

    Click for more
  • Bryant® Floor Box Assemblies

    Bryant® Floor Box Assemblies
    See all 5 items in product family
    This Selection Of Bryant® Floor Box Assemblies Includes Display Receptacles & Clock Hangers.

    Industrial grade single receptacle is molded of high impact, chemical resistant nylon. Zinc-plated steel yoke for corrosion resistance. Side wiring with large brass binding head screw terminals accept up to #10 wires. Approved for CU wire only. Box is made of galvanized steel. Available in choice of .040 brushed brass plate or type 302 stainless steel plate. UL listed.

    Click for more
  • Leviton Commercial Grade Decora Receptacles

    Leviton Commercial Grade Decora Receptacles
    See all 48 items in product family
    Leviton Commercial Grade Decora Receptacles Are Used For A Variety Of Commercial Electrical Application Settings.

    Leviton Commercial Grade Decora Receptacles are constructed with a thermoplastic nylon face and body and steel straps for long lasting durability. Device types are Single and Duplex. Amps are 15 and 20. Voltages are 125, 250 and 125/250. Colors are Brown, Gray, Almond, Ivory, White, Light Almond and Black. 2 Year Limited Warranty.

    Click for more
  • Bryant® 3-Pole 3-Wire Grounding Straight Blade Devices

    Bryant® 3-Pole 3-Wire Grounding Straight Blade Devices
    See all 6 items in product family
    Bryant® 3-Pole 3-Wire Grounding Straight Blade Devices

    Surface receptacle is made using a phenolic face with aluminum enclosure. Attachment Plug conforms to NEMA and ANSI standards. UL listed.

    Click for more
  • Bryant® Straight Blade 2-Pole 2-Wire Attachment Plugs

    Bryant® Straight Blade 2-Pole 2-Wire Attachment Plugs
    See all 2 items in product family
    Bryant® Straight Blade Attachment Plugs Offers 15 Amp, 125V Operation.

    Made using impact and chemical resistant nylon with exclusive non-metallic quad gripper cord grip. Dead front construction. Individual wire pockets with clamp-type terminals. Meets NEMA/ANSI standards. UL listed. CSA certified.

    Click for more
  • Bryant® Combination Duplex Receptacles

    Bryant® Combination Duplex Receptacles
    See all 7 items in product family
    Bryant® Combination Duplex Receptacles Offer Two Separate Types Of Receptacles In One Panel For Various Work Applications.

    Full face wraparound design is molded of high impact, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for maximum strength. Double plated nickel and brass yoke resists corrosion. One-piece triple-wipe brass line contacts. Brass terminal screws accept up to #10 wires. Approved for CU wire only. Double-wipe brass grounding contacts. UL listed.

    Click for more
  • Bryant® Weather Protective Boots

    Bryant® Weather Protective Boots
    See all 7 items in product family
    Bryant® Weather Protective Boots Help Prevent Moisture, Dust And Other Contaminants From Infiltrating Plugs And Connectors.

    Made using thermoplastic elastomer that offers excellent ozone and weather resistance. Resistant to deterioration by oils and heat. Connector sealing ring provides extra protection when plug and connector are not mated. Ribbed exterior for a firm grip.

    Click for more
  • Bryant® Quick-Tech™ Duplex Receptacles

    Bryant® Quick-Tech™ Duplex Receptacles
    See all 1 items in product family
    Bryant® Quick-Tech™ Duplex Receptacles Provide A Quick And Simple Method To Wire A Receptacle.

    Made using one-piece brass ground contact that provides a continuous path from the connector to ground terminal on the plug. Stainless steel auto-ground clip on the plated steel mounting strap. Receptacle base is made of nylon for strength and long life. Terminals are made of molded-in impact resistant clear polycarbonate for easy inspection of contacts. Terminals have pre-cut and pre-stripped leads. These rough-in line pigtails feature a protective wrapper for safety. Fully insulated. Narrow profile maximizes wiring space in the outlet box. 125V NEMA 5-15 rated. UL listed. CSA certified.

    Click for more
  • Bryant® Elastomeric Straight Blade Plugs And Connectors

    Bryant® Elastomeric Straight Blade Plugs And Connectors
    See all 4 items in product family
    Bryant® Elastomeric Plugs And Connectors Are Available In Watertight And Dust-Tight Styles.

    Rugged PBT interiors provide excellent resistance to moisture and extreme temperatures, as well as, dust particles. Includes stainless steel captive assembly screws. Meets OSHA requirements. CSA certified. UL listed. Watertight Models are made using high visibility yellow thermoplastic elastomeric housing that meets NEC requirements for wet and damp locations. Tongue and groove plug to connector sealing system for optimum protection. Nickel-plated contacts and blades. Individual neoprene bushings provide water-tight sealing. Keyed body and cover for proper alignment. Dust-Tight Models are made with one-piece molded elastomeric cover with integral dust seal. Withstands high impact, corrosion, oil and solvents. Free floating strain relief centers cord automatically. Tapered ergonomic body style reduces cord snags. Solid brass blades and contacts.

    Click for more
  • Bryant® Fashion Series 9000™ Industrial Grade Rectangular Receptacles

    Bryant® Fashion Series 9000™ Industrial Grade Rectangular Receptacles
    See all 22 items in product family
    Bryant® Fashion Series 9000™ Rectangular Receptacles Are Back And Side Wired For Convenient Feed Through.

    Made using full face high impact nylon with a wraparound design. Heavy duty wraparound steel yoke. Clamp type terminals accept up to #10 wire. Approved for CU wire only. Easily accessible break-off tab for two-circuit wiring. One-piece triple-wipe brass line contacts. UL listed. CSA certified. Complies with NEMA standards.

    Click for more
  • Leviton Residential Grade Decora Receptacles

    Leviton Residential Grade Decora Receptacles
    See all 12 items in product family
    Leviton Residential Grade Decora Receptacles Are Used For Residential Electrical Applications.

    Leviton Residential Grade Decora Receptacles are made of heavy-gauge zinc-plated steel for long lasting durability. Terminal screws accept up to No, 12 AWG Cooper or copper-clad wire. Quick wire push-in terminals accept No. 14 AWG solid cooper wire only. Double-wipe power contacts for reliable conductivity and plug retention. Duplex, 2-pole, 3-wire. 125V. Limited Two-Year warranty. Available colors are Brown, Ebony, Almond, Ivory, White, Light Almond and Black.

    Click for more
  • Commercial Grade Single Receptacles

    Commercial Grade Single Receptacles
    See all 10 items in product family
    Commercial Grade Single Receptacles Provide Electricity For One Plug At A Single Location.

    Commercial Grade Single Receptacles are available in several styles. Face and body material are nylon. Ratings are permanently marked on the device. 2-pole, 3-wire build. Available at 125V or 250V.

    Click for more
  • Flush Dryer & Range Receptacles

    Flush Dryer & Range Receptacles
    See all 3 items in product family
    Morris Products 82521, Flush Dryer Receptacle 30A White

    Flush Dryer Receptacle 30A White - A Flush Dryer Receptacle for 30 Amps.

    Flush Dryer Receptacle 30A White features include:

    • Single Gang Flush Dryer Receptacle
    • 30Amp
    • 125/250V
    • 4 wire
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Wire and Cable Adapters

    Wire and Cable Adapters
    See all 11 items in product family
    Wire and Cable Adapters Safely Connect Equipment To NEMA Electrical Power Sources.

    Wire and Cable Adapters are made with heavy duty SJTW cord for long lasting durability and dependability. Molded on plugs and connectors feature large strain reliefs that prevent ends from pulling away from cord body. Cords are manufactured with cold weather insulating and jacketing compounds for extra flexibility in temperatures well below freezing. Triple tap adapters change any single power outlet or any extension cord into 3 standard U-ground outlets when needed. Available types are 90° Triple Tap, Powertech, Triple Tap, Triple Tap Power Block, and Twistlock Adapter. Colors are Assorted, Black, White, and Yellow. Package quantities and amps vary per model.

    Click for more
  • Century® Wire and Cable Straight Blade Devices

    Century® Wire and Cable Straight Blade Devices
    See all 8 items in product family
    Century®Wire and Cable Straight Blade Devices Feature Color Coded Terminal Screws For Easy Assembly.

    Century®Wire and Cable Straight Blade Devices are made with heavy duty brass alloy blades for long lasting durability and dependability. Nylon housing provides superior chemical and impact resistance for added safety. Heavy duty external cord grips prevent cable from disconnecting. Available amps are 15 and 20. Voltages are 125 and 250 volts. Package quantities vary per model.

    Click for more
  • Morris Products Straight Blade Plugs & Receptacles

    Morris Products Straight Blade Plugs & Receptacles
    See all 12 items in product family
    Morris Products 89612, Straight Blade Male Plugs 2 Pole 3 Wire 15A 125VAC

    Straight Blade Plugs & Receptacles 2 Pole 3 Wire 15A 125VAC - Our Straight Blade Devices are Excellent for a wide range of Equipment Power Applications.

    Straight Blade Plugs & Receptacles 2 Pole 3 Wire 15A 125VAC features include:

    • Rugged Nylon/Polycarbonate Construction resists impact, abrasion, sunlight & chemicals
    • Grooved Housing for enhanced grip
    • All contacts are solid one-piece brass for superior conductivity and reduced heat rise
    • Heavy duty power contacts set in deep pockets to resist damage
    • Heavy duty Brass combo head terminal screws
    • Clear terminal chamber allows for visual inspection of terminals
    • Includes grounding screw
    • Cord strain relief and rubber grommet to seal from environment
    • cULus Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Morris Products Decorative Duplex Receptacles

    Morris Products Decorative Duplex Receptacles
    See all 83 items in product family
    Morris Products 82255, Hospital Grade Duplex Receptacle Ivory 15A-250V

    Hospital Grade Duplex Receptacle Ivory 15A-250V - This Duplex Receptacle is of Hospital Grade.

    Hospital Grade Duplex Receptacle Ivory 15A-250V features include:

    • Hospital Grade Duplex Receptacle can be easily identified by the green dot marking the face of the receptacle
    • 2 pole, 3 wire
    • Back & Side wire
    • Shallow design for maximum wiring room
    • Made of GE Lexan
    • Brass Strap Self Grounding Clip
    • Accepts #10 or #14 Stranded or Solid Copper wire
    • Easy Access Green Hex Head Ground Screw
    • Washer-type break-off plaster ear for best flush alignment
    • Captive Tri-Combination mounting screws
    • Large head combination screws for quick wiring
    • Touch Proof Side Barriers
    • UL 94V-2 Flame Rating
    • Temperature Rating: -40°F to 167°F
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • USB Chargers & Tamper Resistant Duplex Receptacles

    USB Chargers & Tamper Resistant Duplex Receptacles
    See all 37 items in product family
    Morris Products 82475, Decorative Tamper Resistant Isolated Ground Duplex Receptacle 15A-125V Ivory

    Decorative Tamper Resistant Isolated Ground Duplex Receptacles 15A-125V Ivory - These Decorative Tamper Resistant Isolated Ground Duplex Receptacles meet NEC requirements for Residential Applications.

    Decorative Tamper Resistant Isolated Ground Duplex Receptacles 15A-125V Ivory features include:

    • Isolated Ground Duplex Receptacle can reduce electrical noise by providing a noise-free ground return
    • Easily Identified by triangle on face of receptacle
    • Built-in Protective Shutter Mechanism Designed to Prevent Insertion of Foreign Objects
    • Clear Visible "TR" marking on Face
    • 2 pole, 3 wire
    • Back & Side wire
    • Shallow design for maximum wiring room
    • Made of GE Lexan, Steel Mounting Strap
    • Accepts #12 or #14 Stranded or Solid Copper wire(Push-In #14 Solid Only)
    • Easy Access Green Hex Head Ground Screw
    • Washer-type break-off plaster ear for best flush alignment
    • Captive Tri-Combination mounting screws
    • Large head combination screws for quick wiring
    • UL 94V-2 Flame Rating
    • Temperature Rating: -40°F to 167°F
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Straight Blade Devices

    Leviton Straight Blade Devices
    See all 2 items in product family
    Leviton Straight Blade Devices Provide Protection From Electrical Injuries Anywhere Electrical Outlets Are Used.

    Leviton Straight Blade Devices are made of plastic for long lasting durability. Outlet Protector Safety Caps seal unused outlets and covers live contact openings to prevent children from inserting objects into live outlets. Tamper-Resistant Duplex Receptacles provide a shutter mechanism inside the receptacle and blocks access to the contact unless a two-prong plug is inserted. Available color is White.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

831 Results 24 72per pg

Sort By: 
1 2 3 4 ...

831 Results 24 72per pg