Browse Plugs & Receptacles

(1,609 items)

Narrow Your Results

Voltage

Our Price

 
Go

Recently Viewed

Categories

  • Through Panel AC Outlets

    Through Panel AC Outlets
    See all 3 items in product family
    ASI RAI-DAC-201 Through Panel Dual AC Outlet, Protective Cover, 15A, 120 Vac, NEMA 4, 4x, 12, IP65

    The ASI RAI-DAC-201 is a robust through panel dual AC convenience outlet mounted in an aluminum connector housing with a locking cover. It is used in applications where you need to supply a dual AC power receptacle at a piece of equipment without having to open the door and enter the cabinet. A cut out is made in the side of the panel or equipment and then the RAI is mounted with 4 screws thereby creating a protected gateway from the inside to the outside. The range of options include AC receptacles or outlets, circuit breakers and connectors such as RJ or Ethernet connections, and D-subminiature. The housing is gasketed so that the mounting to the enclosure wall is sealed and when the locking cover is closed a protection level of NEMA 4, 4x, 12 or IP65 is achieved. The internal connections to the remote access interface or panel interface connector are easy and quick. A wide range of receptacle, circuit breaker and connector models are now available.

    Click for more
Featured Items