Browse Flashlights & Portable Work Lights

(809 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Lumens

  • Less...
  • More...

Watts

Cord Length Feet

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Portable LED Work Lights

    Portable LED Work Lights
    See all 21 items in product family
    Portable LED Work Lights Provide Lighting Mobility For Applications Including Construction, Industrial, Commercial And More.

    Portable LED work lights are made of high quality materials for long lasting durability and dependability. Lights are cost effective, energy efficient and provide up to 50,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Mount types include 4-8' Tripod, 4-10' Tripod, Cart, Floor Stand, Floor Stand/Magnetic Mount, Floor Stand/Tripod Optional, Hook, Magnet and more. Lumens range from 45 to 60,000. Wattages range from 10 to 500. Dimensions vary per model.

    Click for more
  • Portable LED Area Lights

    Portable LED Area Lights
    See all 7 items in product family
    Portable LED Area Work Lights Fully Illuminate An Entire Room With 360° Coverage For Construction Sites, Emergency Responders And Outdoor Events.

    Portable LED Area Work Lights provide durable LED arrays that light up immediately on the touch of the switch and after a power outage for long lasting reliability both indoors and outdoors. Bulb-free electrical lighting features cast aluminum housing with polycarbonate lenses and gives off minimal heat for added safety and energy savings. Models have an Ingress Protection Rating of 64 making them dust tight & resistant to splashing water. Portable led lights are available with Heavy Duty Floor Stand, Magnet Mount, Clamp Mount, and Adjustable Tripod. Average life span of up to 50,000 hours.

    Click for more
  • ProBuilt SmithLight Industial LED Work Light

    ProBuilt SmithLight Industial LED Work Light
    See all 2 items in product family
    ProBuild® SmithLight® IN2400L Single Sided Industrial Work Light

    Features:
    • Robust construction - ABS and polycarbonate
    • Single sided high output unit
    • Light head tilts down by 60 degrees
    • 2 adjustable heights
    • No hot surfaces
    • The base is designed to accept many attachments for mounting
    • Low battery and LED warning indicator
    • Sealed gel acid battery
    • Integral battery charger (included) and compartment
    • Safety flashing feature
    Click for more
  • Princeton Tec® LED Eco Flares

    Princeton Tec® LED Eco Flares
    See all 2 items in product family
    Princeton Tec® Eco Flare - Neon Yellow

    A crucial part of any employee with an outdoor job, the Eco Flare can be set on constant, high-output, incandescent mode for use as an area/personal locator light. Use the Ultrabright mode to use as an LED work light for low-visibility, dark nights. The Ultrabright LED will burn in excess of 500+ hours on 2 AAA alkaline batteries, making it ideal for construction and other outdoor work environments. Use the eco flare as the ideal work lamp.

    Click for more
  • NightSearcher® Rechargeable Work Lights

    NightSearcher® Rechargeable Work Lights
    See all 5 items in product family
    NightSearcher® Rechargeable Work Lights are IP^% Rated And Completely Weatherproof.

    NightSearcher® Rechargeable LED Work Lights have a 360° swivel, 180° tilting head and 30p beam spread for optimal light direction. Low heat emission, environmentally friendly and safe operation. Push button LED battery status indicator provide ease of use. Two 12v input/output sockets allow additional equipment to run from batteries. Available styles are Flood Light and Portable Rechargeable Lighting System. Battery types are sealed lead acid or Lithium-ion. Beam distances are 50 feet up to 165 feet. Lumens vary per model.

    Click for more
  • NightSearcher® Rechargeable Emergency Lights

    NightSearcher® Rechargeable Emergency Lights
    See all 9 items in product family
    NightSearcher® Rechargeable LED Emergency Hazard Lights Are Shock-Resistant To Withstand Most Vehicle Weights.

    NightSearcher® Rechargeable LED Emergency Hazard Lights have 9 light modes in mixed colors available in Amber, Blue, Green, Red, Assorted and Infrared. Waterproof up to 10 meters - 33 feet so lights float until weighted down. Integrated magnets and program feature to change mode rotation provide ease of use. Lithium-ion battery. Beam distance is 3000 feet. Package quantities vary.

    Click for more
  • Work Light Reels

    Work Light Reels
    See all 65 items in product family
    Work Light Cord Reels Provide Safe, Tangle-Free Cord Management and Easily Illuminate all Commercial And Industrial Settings.

    Work Light Cord Reels are built with strong steel or non-metallic composite housing for long lasting durability. Light Reels feature automatic wind with positive latching mechanism to allow user to deploy cord and hold in place at desired length. Cord retracts automatically with another pull. Work Light Reels can be Easily Mounted to the Ceiling or Wall. End Feature Options include Cage Drop Light, Flourescent, and LED Work Lights with or without Taps .

    Click for more