Browse Power Protection

(16,894 items)

Narrow Your Results

Voltage

  • Less...
  • More...

NEMA

Watts

Brand

Our Price

 
Go

Recently Viewed

Categories

  • APC® Back-UPS® Uninterruptable Power Supply

    APC® Back-UPS® Uninterruptable Power Supply
    See all 1 items in product family
    APC® Back-UPS® Uninterruptable Power Supply Are Used For Providing Backup Power During Short And Medium Length Power Outages.

    Back-UPS® uninterruptable power supply protects connected loads from surges, spikes, lightning and other power disturbances. Cold-start capability provides temporary battery power when utility power is out. Audible alarm provides notification of changing utility power and UPS conditions. Hot-swappable batteries ensure clean, uninterrupted power to protected equipment when batteries are being replaced. Uninterruptable power supply features automatic battery self-testing to ensure early detection of batteries that need to be replaced. Back-UPS® ES are an used choice for home and home office battery backup. Back-UPS® CS are best for small to medium offices. Back-UPS® HS are used for home networking equipment such as modems and routers. Back-UPS® RS models are the best solution for poor power regions and applications requiring longer runtimes.

    Click for more
  • APC® Smart-UPS® Uninterruptable Power Supply

    APC® Smart-UPS® Uninterruptable Power Supply
    See all 11 items in product family
    APC® Smart-UPS® Uninterruptable Power Supply Provides Clean And Reliable Network-Grade Power For Data And Equipment.

    APC® Smart-UPS® rackmount uninterruptable power supply provides high efficiency at low, medium and high load levels make them used for multi-core or virtualized servers with varying load consumption. Smart-UPS® feature 16-segment LED display, extended range automatic voltage regulation (AVR) and pure sine wave output on battery. Available in voltages of 130V, 208V and 230V.

    Click for more
  • Tripp Lite SmartPro® Rackmount UPS Systems

    Tripp Lite SmartPro® Rackmount UPS Systems
    See all 8 items in product family
    Tripp Lite SmartPro® Rackmount UPS Systems Are Used For Extended Runtime Operations For Servers.

    Provides battery backup and premium features in a compact unit. Protects computer servers from downtime, damage and data loss. Adapts to server racks, towers or stacking applications. UPS systems feature Automatic Voltage Regulation, controlling incoming voltage to keep equipment working through brownouts, blackouts or surges. All AC outlets are backed by internal surge suppression and line noise filtering components, protecting equipment from lighting and surges or audio/video distortion due to line noise. Circuit breakers safeguard your equipment and the UPS from damage due to input or output, short circuits and system overloads. All models feature connectors that accept external battery packs for additional runtime. UL® listed.

    Click for more
  • Tripp Lite Internet Office® UPS Systems

    Tripp Lite Internet Office® UPS Systems
    See all 12 items in product family
    Tripp Lite Internet Office® UPS Systems Protect Internet & Network Connected Systems.

    Standby UPS systems protect every size computer from downtime, damage and data loss due to power problems. Provides complete protection against all types of power problems. Compact housing is great for use on desktops. Features phone, DSL & Ethernet surge protection. Battery supported and surge-protected receptacles offer reliable battery support for PCs and monitors during blackouts. Surge-only protected outlets are used for connecting printers and peripherals without overloading the UPS system.

    Click for more
  • APC® Smart-UPS® Rackmount Uninterruptable Power Supply

    APC® Smart-UPS® Rackmount Uninterruptable Power Supply
    See all 24 items in product family
    APC® Smart-UPS® Rackmount Uninterruptable Power Supply Keeps Critical Data And Equipment Protected From Power Problems.

    APC® Smart-UPS® rackmount uninterruptable power supply is used for powering Blade or density-optimized servers in a distributed power protection environment as the primary or redundant protection. High efficiency at low, medium and high load levels make them used for multi-core or virtualized servers with varying load consumption. Smart-UPS® feature 16-segment LED display, extended range automatic voltage regulation (AVR) and pure sine wave output on battery. Smart-UPS® are available in Tower, Rack Mount and Rack/Tower Convertible form factors to suit a variety of applications.

    Click for more
  • Tripp Lite Smart USB UPS Systems

    Tripp Lite Smart USB UPS Systems
    See all 8 items in product family
    Tripp Lite Smart USB UPS Systems Offer Reliable Battery Power To Keep Systems Running Through Short Blackouts.

    Smart USB systems can be mounted in either vertical or horizontal position using an adjustable LCD display. Automatic Voltage Regulation keeps equipment working through low voltage brownouts without losing power. UPS system protects computers from damage on a DSL, Ethernet or coaxial line. Battery supported and surge-protected receptacles offer reliable battery support for computers and monitors during a blackout. Surge-only protected outlets offer surge suppression for printers and peripherals. LCD display shows incoming power conditions in real time. Helps monitor input voltage, battery and load status at a glance. LCD display features a dimmer switch. UL listed.

    Click for more
  • Tripp Lite OmniSmart™ UPS Systems

    Tripp Lite OmniSmart™ UPS Systems
    See all 12 items in product family
    Tripp Lite OmniSmart™ UPS Systems Provide Reliable Battery Power To Keep Computers Up And Running Through Short Blackouts.

    Automatic Voltage Regulation keeps equipment working through low voltage brownouts without losing power. UPS system protects computers from damage on a DSL, Ethernet or coaxial line. Battery supported and surge-protected receptacles offer reliable battery support for computers and monitors during a blackout. Surge-only protected outlets offer surge suppression for printers and peripherals. Digital UPS Systems include an LCD display that shows incoming power conditions in real time. Helps monitor input voltage, battery and load status at a glance. LCD display features a dimmer switch. Commercial Grade UPS Systems feature built-in Faraday-shielded isolation transformers for superior filtering of potentially disruptive line noise. Used for retail, Point-of-Service and network applications. Reduces data errors and A/V distortion. UL listed.

    Click for more
  • Tripp Lite SmartOnline™ Single Phase UPS Systems

    Tripp Lite SmartOnline™ Single Phase UPS Systems
    See all 20 items in product family
    Tripp Lite SmartOnline™ Single Phase UPS Systems Are Used Power Protection For Mission-Critical Servers.

    UPS systems feature double-conversion technology to continually convert incoming AC power into filtered DC power, and then resynthesizes it back into AC power with a pure sine wave. Zero transfer time allows networks to run during short blackouts and provides ample time for computers to shut down safely during longer ones. UPS systems stop damaging surges and filter disruptive line noise. Systems can be installed on server racks and towers or even in stacking applications. Automatic Internal bypass system. Features a front panel LED display. All models feature connectors that accept external battery packs for additional runtime. Hot-Swappable Modular Systems feature maintenance bypass, allowing them to be removed for maintenance while continuously passing through utility power to connected equipment. Rack space sizes range from 2U up to 8U. UL® listed.

    Click for more
  • Tripp Lite AVR Series UPS Systems

    Tripp Lite AVR Series UPS Systems
    See all 3 items in product family
    Tripp Lite AVR Series UPS Systems Offer Automatic Voltage Regulation To Keep Equipment Working Through Low Voltage Brownouts Without Losing Power.

    UPS systems provide reliable battery power to keep computers up and running through short blackouts. Low profile UPS system protects computers from damage on a DSL, Ethernet or coaxial line. Battery supported and surge-protected receptacles offer reliable battery support for computers and monitors during a blackout. Surge-only protected outlets offer surge suppression for printers and peripherals.

    Click for more
  • Tripp Lite SmartPro® Tower UPS Systems

    Tripp Lite SmartPro® Tower UPS Systems
    See all 9 items in product family
    Tripp Lite SmartPro® Tower UPS Systems Protect Computers And Servers From Downtime, Damage And Data Loss.

    UPS systems feature Automatic Voltage Regulation, controlling incoming voltage to keep equipment working through brownouts, blackouts or surges. All AC outlets stop damaging surges and filter disruptive line noise. Multiple built-in communication ports provide the ability to simultaneously manage multiple servers without the need for accessories. Customized Load Management allows you to prioritize the uptime of mission-critical loads during a power failure and shut down less important systems first. All models feature connectors that accept external battery packs for additional runtime. UL® listed.

    Click for more
  • Tripp Lite BC Pro® UPS Systems

    Tripp Lite BC Pro® UPS Systems
    See all 3 items in product family
    Tripp Lite BC Pro® UPS Systems Are Compactly Designed For Desktop Applications.

    Standby UPS systems protect every size computer from downtime, damage and data loss due to power problems. Provides complete protection against all types of power problems. Battery supported and surge-protected receptacles offer reliable battery support for PCs and monitors during blackouts.

    Click for more
  • APC® Battery Backup Accessories

    APC® Battery Backup Accessories
    See all 2 items in product family
    APC® Battery Backup Accessories Are Used For Detailed Connections Between A UPS And Desktops, Workstations And Servers.

    Communications Cables provide dedicated serial/USB communication between the UPS and the server, independent of the network. Extension Cables provide availability and reliability to allow the UPS send signals over longer distances. Both cables measure 15’L. 2 Year Limited Warranty.

    Click for more
  • APC® Smart-UPS® Battery Packs

    APC® Smart-UPS® Battery Packs
    See all 11 items in product family
    APC® Smart-UPS® Battery Packs Are Used For Power Protection For Servers, Data Networks, Medical Labs And More.

    Battery packs are maintenance-free sealed lead acid batteries with suspended electrolyte. Leakproof. Made with enclosed battery cabinet. APC® Smart-UPS® battery packs are available in a variety of configurations and voltages. 2 Year Limited Warranty.

    Click for more
  • Tripp Lite ECO Series UPS Systems

    Tripp Lite ECO Series UPS Systems
    See all 3 items in product family
    Tripp Lite ECO Series UPS Systems Use Less Electricity Than Conventional Systems.

    Helps reduce costs and impact on the environment. ECO power systems conserve electricity with superior 99% power efficiency. Energy saver feature automatically turns off idle peripherals when your computer is turned off or in standby mode; requires USB connection. Made using recyclable materials. Standby UPS systems protect every size computer from downtime, damage and data loss due to power problems. Provides complete protection against all types of power problems. Battery supported and surge-protected receptacles offer reliable battery support for PCs and monitors during blackouts. Surge-only protected outlets connect peripherals and printers without overloading the UPS system.

    Click for more