Browse Power Protection

(23,620 items)

Narrow Your Results

Watts

Receptacles

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Tripp Lite Line Conditioners

    Tripp Lite Line Conditioners
    See all 6 items in product family
    Tripp Lite Line Conditioners Offer Brownout Protection And Surge Suppression In A Single Unit.

    Line conditioners keep your equipment working through brownouts without using emergency power. Line conditioners automatically adjust under- and over-voltages to provide safe, computer-grade AC power meeting ANSI C84.1 specifications. Built-in premium surge suppression with a highly efficient stepped transformer provides computer-safe voltage regulation. 2 Year Limited Warranty.

    Click for more
  • Tripp Lite General-Purpose Isolation Transformers

    Tripp Lite General-Purpose Isolation Transformers
    See all 1 items in product family
    Tripp Lite General-Purpose Isolation Transformers Provide Complete Line Isolation, Noise Filtering And Surge Suppression.

    Used for sensitive equipment. Isolation transformers remove EMI and RFI noise, utility switching transients, background spikes and utility or lightning related surge conditions. All-metal housing is used for upright tower or wall mount placement in industrial, medical, office or network environments.

    Click for more
  • APC® Automatic Voltage Regulators

    APC® Automatic Voltage Regulators
    See all 2 items in product family
    APC® Automatic Voltage Regulators Are Used For Protection Against Brownouts And Over-Voltages.

    Automatic voltage regulators prevent damage from power surges or spikes by keeping voltage levels suitable for equipment. Resettable circuit breakers provide easy recovery from overloads with no need to replace fuses. Status indicator LED’s provide a quick visual indication of status. Transformer block plugs may be connected without covering up other outlets. Automatic voltage regulators are made with four outlets. Operating temperature range is 0° – 40°C (32° – 104°F). Available with 5A or 10A maximum line current per phase. UL® listed. 2 Year Limited Warranty.

    Click for more
  • Acme Electric Power Line Conditioners

    Acme Electric Power Line Conditioners
    See all 15 items in product family
    Acme Electric Power Line Conditioners Protect Computers And Data Processing Equipment.

    Acme Electric Power Line Conditioners provide long lasting, durable voltage protection for electronic applications. Rapid response to line and load changes ensures reliable, regulated output voltage when input voltage varies, even to brownout levels. Units combine inherent overload and short circuit protection, without thermo protectors, fuses or circuit breakers, for immediate recovery when the overload is removed. Hardwired models handle multiple primary input voltages. Safety features include illuminated ON/OFF switch, multiple output receptacles and six foot input power cord on portable units. Protect terminals, x-ray equipment, security systems and more with less than 3% harmonic distortion. Available in 15 different models.

    Click for more
  • Powerworx™ Residential, Commercial & Industrial Clean Power Systems

    Powerworx™ Residential, Commercial & Industrial Clean Power Systems
    See all 8 items in product family
    Powerworx™ Clean Power Systems Reduce The Amount Of Energy A Building Consumes While Protecting From Electronic Noise, Daily Surges And Spikes For Residential, Commercial And Industrial Applications. Powerworx™ Clean Power Systems are enviornmentally friendly systems for homes, businesses and industrial areas. Systems reduce energy use while protecting valuable electronic appliances. Voltages range from 120/240 to 208/240 to 480. Power Dissipation ranges from 550 to 4620. Peak Pulse current ranges from 40K to 120K. Maximum Clamping ranges from 340/690 to 405/690 to 630 to 1480. Total Capacitance ranges from 30 to 360. Wire gauge ranges from 8 to 12. Available in single or three phase. Frequency is 50/60 Hz. Request a free analysis for your facility today by submitting your last twelve (12) months actual electric bills to Global Industrial for this extremely important initiative.

    Click for more
  • APC® Step Down Transformers

    APC® Step Down Transformers
    See all 2 items in product family
    APC® Step Down Transformers Are Used For Preventing Inrush Current And Saturation.

    Step down transformers are available with 5-20 Receptacles or L5-20 Receptacles. Nominal input voltage is 120V. Nominal output voltage is 208V. Operating temperature range is 0° – 40°C (32° – 104°F). Instruction manual and rack mounting brackets are included. UL® listed. 2 Year Limited Warranty.

    Click for more
Featured Items