Power Distribution Units
Brand
Certifications
Voltage
Color
Price
Related Products
AIMS Power has a wide variety of pure sine inverters; this unit is the 1500 watt 24 Volt pure sine inverter for continuous power Features: 24 volt DC Input Pure sine wave USB Port Triple AC receptacles On/off switch Over temperature indicator Overload protection Low battery voltage warning/shutdown High input voltage protection with automatic shutdown Over load indicator Short circuit protection Dual cooling fans thermally controlled AC output short circuit protection Instruction manual Free 1 year tech support 1 Year Warranty Parts and Labor Specifications: Continuous output power 1500 ...
This compact step-down DC-DC converter has an input voltage of 24 VDC nominal (range 20 VDC to 37 VDC) to a highly regulated output voltage of 12 VDC nominal at 20 Amps. This a non-isolated 20 amp DC-DC converter and is made for use in negative ground systems. These units have CE EN61000-6-3:2007+A1:2011 and CE EN61000-6-1:2007 20 Amp 24 volt to 12 volt dc to dc converter Features: Green LED on front panel to confirm power on Terminal block for DC input/output Over Temperature protection Over Load protection DC Input Low Battery Shutdown DC Input High Battery Shutdown DC Output Short ...
The 3000 watt 24 volt low frequency AIMS Power inverter charger transforms DC (direct current) power, stored by batteries, into AC (alternating current) electricity that can be used to run your various tools and appliances. Use this product for renewable solar, off-grid, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current. This product also has auto frequency detection that allows users to operate at either 50 or 60 hertz. This inverter is equipped with a 9000 watt surge capacity for up to 20 seconds, specifically for devices with high ...
Features: Solid Rubber enclosure is "non-conductive" for indoor or outdoor use. Compact, strong and portable easy-to-carry top handle. Units can be custom built to your exact specifications. Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices. Internal breaker or fuse protected under transparent side-entry, hinged cover. Modular design allows for "multiple-tier" custom construction. Black color allowed for use in nuclear facilities. Durable thick-wall construction. UV resistant allows for use outdoors or in harsh environments. New ...
The AIMS Power 120 watt power inverter is an excellent choice to power those small devices in a vehicle or motorhome with a cigarette lighter receptacle.The inverter shape is perfect to fit into a standard cup holder and the plug is conveniently located on the top of the inverter allowing for easy access when inside a cup holder. Features: Converts 12VDC power from vehicle cigarette lighter socket to 120 VAC power 150 watts for 2 minutes 120 watts continuous 450 watts max output LED power indicator Fan Lightweight design 28 inch cigarette lighter cable Over temperature shutdown Low ...