Browse Cable Management

(8,559 items)

Narrow Your Results

Inside Diameter Inches

  • Less...
  • More...

Color

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Strain Relief Cord Connectors

    Strain Relief Cord Connectors
    See all 14 items in product family
    1/2" NPT Locking Nut
    • Liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal
    • Std MPT Thread & flex-type internationally approved: UL #E79903- CSA #LR50370-10- VDE #57986- SEV #100989
    • Std PG Thread 6/6 Nylon w/ TPE gland. UL listed under #E-51579- CSA #LR-93876.
    • Dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents
    • Standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking
    • Working Temperature: -22
    Click for more
  • Slit Loom Flex Tubing

    Slit Loom Flex Tubing
    See all 35 items in product family
    Slit Looms Are Used For Use In Various Electrical Raceway Systems And Applications.

    Slit Looms are made of durable black polyethylene for long lasting use and dependability. Used for holding groups of wires in position and protecting the wires against abrasion or crushing. Slit allows for easy insertion of wires over a long run. When bent or twisted the slit basically remains closed. Quality control throughout extrusion allows uniform thickness for the entire run length. Available in wide range of 1/4 to 2 inch outside diameters and 50 to 25,000 foot lengths.

    Click for more
  • Loom Clamps - Vinyl Coated Steel

    Loom Clamps - Vinyl Coated Steel
    See all 11 items in product family
    Vinyl Coated Loom Clamps- 1/4"
    • Typical applications include holding hydraulic hoses- wire harnesses and cables
    • The mounting hole is 17/64" for 1/4" screw or bolt
    Click for more
  • Loom Clamps - Stainless Steel

    Loom Clamps - Stainless Steel
    See all 17 items in product family
    Stainless Steel Loom Clamp- 1/4"
    • Stainless steel loom clamps have a removable EPDM cushion which helps cut vibration while protecting the loom or cables
    • Typical applications include holding hydraulic hoses- wire harnesses and cables
    • The mounting hole is 17/64" for 1/4" screw or bolt
    Click for more
  • Fabric Loom

    Fabric Loom
    See all 20 items in product family
    Fabric Loom- 3/16"
    • Asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave
    • Tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption
    • Additionally- it is coated with a special flame retardant- black bituminous coating
    • Ideal in harsh environments
    • Temperature rating: 275
    • S.A.E. J-562 Ford ESBM3L38A- Chrysler MS542- GM 676M- Government HHT791C- Packard Electric PM451
    Click for more
  • Loom Clamps - Plated Steel

    Loom Clamps - Plated Steel
    See all 20 items in product family
    Plated Steel Loom Clamp- 2-1/2"
    • Plated steel loom clamps have a removable EPDM cushion- which helps cut vibration while protecting the loom or cables
    • Typical applications include holding hydraulic hoses- wire harnesses and cables
    • The mounting hole is 17/64" for 1/4" screw or bolt
    Click for more
  • Loom Clamps - Aluminum

    Loom Clamps - Aluminum
    See all 11 items in product family
    Aluminum Loom Clamps- 1/4"
    • Aluminum loom clamps have a removable neoprene cushion- which helps cut vibration while protecting the loom or cables
    • Typical applications include holding hydraulic hoses- wire harnesses and cables
    • The mounting hole is 17/64" for 1/4" screw or bolts
    Click for more
  • High-temp Slit Loom

    High-temp Slit Loom
    See all 23 items in product family
    High Temp Loom- 1/4"
    • High temperature nylon slit loom was originally developed for ambulance and fire equipment manufacturers where the operation under a high heat environment is critical- but it is also used in many other industries where a high heat environment exists
    • All high temperature slit loom is distinctly marked with a grey stripe running the entire length
    • Temperature range: -40
    Click for more
  • Loom Clamps - Carbon Steel

    Loom Clamps - Carbon Steel
    See all 15 items in product family
    Carbon Steel Loom Clamp- 1/4"
    • Carbon steel plated loom clamps with zinc/gold chromate
    • Mounting hole is .406" for 3/8" stud
    • Width of steel is 5/8"
    • Removable EPDM jacket
    Click for more
  • Flame Retardant Slit Loom (High Rise Ridge)

    Flame Retardant Slit Loom (High Rise Ridge)
    See all 23 items in product family
    Flame Retardant Loom- 1"
    • This flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary.
    • It meets UL 94-V2 rating for flame retardancy- with a temperature range of -40
    • The high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation.
    • It is distinctly identified by a blue stripe running its entire length.
    Click for more
  • Expandable Sleeving

    Expandable Sleeving
    See all 15 items in product family
    Expandable Sleeving- 1/8"
    • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
    • UL file no. E107055; CSA file no. LR 66-145-1
    • Use expandable tubing hot knife to cut expandable sleeving
    Click for more
  • Loom Accessory Clips

    Loom Accessory Clips
    See all 4 items in product family
    Accessory Clip- .35
    • Use slit loom accessories to aid in routing wires
    • Allows user to branch a portion of wires or to secure a section of wires to a stationary object
    Click for more
  • Spiral Cut Loom

    Spiral Cut Loom
    See all 10 items in product family
    Black Spiral Loom- 1/2"
    • A spiral cut in this loom allows wires to stay in place- yet also be pulled out if needed
    • Low density polyethylene material
    • Temperature rating: -35
    Click for more
  • Colored Expandable Loom

    Colored Expandable Loom
    See all 12 items in product family
    Blue Expandable Sleeving- 1/4"
    • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
    • Expands up to 2 times the I.D. size.
    • Operating temperature of -75
    • Use expandable tubing hot knife to cut expandable sleeving
    • Available in red- yellow and blue.
    Click for more
  • QuickCable Loom/Wrap

    QuickCable Loom/Wrap
    See all 55 items in product family
    Quick Cable 505105-025 Black Nylon Split Loom, 3/4" I.D., 25 Ft

    Features:
    • Heat Shrink FlexTube
    • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
    • Remains flexible after shrink
    • Offered in red, black & clear
    • Clear tube permits visual inspection for easy maintenance and trouble shooting
    • Conforms to DOD MilDTL230°/4 Class 2 specifications
    Click for more
  • QuickCable Sleeving

    QuickCable Sleeving
    See all 10 items in product family
    Quick Cable 505301-100 Expandable Sleeving, 1/4", 100 Ft

    Features:
    • Heat Shrink MagnaTube
    • Premium quality for heavy duty applications or for use in abusive environments requiring protection from abrasion
    • Inner surface lined with adhesive sealant which melts when heated
    Click for more
Featured Items