Audible Alarms
Related Products
110 dB at 10 Feet PLC Compatible 55 Tone Capability NEMA Type 3R UL; cUL; CE Approvals The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones. It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit. The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to ...
PLC Compatible models Convenient plug-in assembly Corrosion resistant finish Completely assembled Volume adjustable NEMA 4X enclosure The Edwards 876 AC Series are low-current high decibel vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable corrosion resistant electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications. Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of ...
PLC compatible models Corrosion resistant finish Volume adjustable Completely assembled NEMA Type 4X rated The Edwards 871P DC Series are low-current high decibel panel mount vibrating horns for heavy-duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements. Designed for semi-flush panel mounting using supplied mounting template or installation on a 4" (102mm) square box. For NEMA 4X installation mount to a NEMA 4X enclosure having a flat smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit. ...
Features: Diode polarized Red corrosion resistant heat flowed epoxy finish Low current drain The Edwards 888D and 889D Series are diode polarized, heavy-duty, high decibel, vibrating horn signals. Intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring, including fire alarm systems. Used for unsupervised signaling applications. Two mounting brackets are provided on either side of the unit for wall mounting. Housing is tapped on one side for 3/4" (19 mm) conduit to allow fir field wiring installation. For use in dusty, hazardous ...
110 dB at 10 Feet PLC Compatible 55 Tone Capability NEMA Type 3R UL; cUL; CE Approvals The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones. It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit. The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to ...