Browse Audible & Visual Safety Signals

(1,456 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

LED Colors

Brand

Our Price

Go

Recently Viewed

Categories

  • Vibratone® Horns

    Vibratone® Horns
    See all 5 items in product family
    Vibratone® Horns Produce a Very Loud Horn Tone Via the Electro-Mechanical Vibration Of A Diaphragm.

    Used for school use, paging and process control signaling. These horns are enclosed in a zinc die-cast housing and sealed with grey powder-coat paint. Rugged construction prevents vandalism and deflects the harsh conditions of industrial environments. Provides an effective range of up to 200’. Produces 100 dBa at 10’. Horns With Weatherproof Back Box allow outdoor use. UL listed. CSA certified. FM approved. 5 Year Limited Warranty.

    Click for more
  • Explosion-Proof Vibrating Horn

    Explosion-Proof Vibrating Horn
    See all 2 items in product family
    This Explosion-Proof Vibrating Horn Provides Safe Use In Hazardous Environments.

    Enclosed in heavy-duty copper-free cast aluminum housings tapped for 3/4” conduit. This corrosion resistant horn produces 100dBa @ 10’ using a stainless steel diaphragm. Five minute duty cycle. UL and cUL listed and CSA certified. 5 Year Limited Warranty.

    Click for more
  • Vibrating Horns

    Vibrating Horns
    See all 13 items in product family
    Edwards Signaling® Vibrating Horns And Accessories Are Used For Timing, Scheduling, Paging, Personnel Warning, Emergency Evacuations And Other Gereral Alarm Applications.

    Edwards Signaling® Vibrating Horns And Accessories are solidly made for long lasting durability and dependability. Weatherproofed Indoor/Oudoor Units are low-current high decibel vibrating horns for heavy-duty use. Corrosion resistant and volume adjustable, with convenient plub-in assembly. Available in AC or DC voltage. Explosion Proof Units have low current drain and are designed for use in hazardous locations. Panel Mounts and Grills for use with any Edwards Signaling® Vibrating Horn are also available.

    Click for more
  • Air Horns

    Air Horns
    See all 17 items in product family
    Federal Signal offers a line of air horns in a variety of tones and sizes for the industrial marketplace. High, medium and low tones are available which provides a wide range of frequencies and high sound output. Federal Signal air horns feature a one-piece, cast aluminum alloy housing which has been treated to provide corrosion resistance. The horns include specialized long-lasting stainless steel diaphragms. These precisely machined horns will yield peak performance at proper working air pressures and are virtually indestructible. The 3- and 4-inch horns (Models 3H, 4H, 4M) have threaded female pipe connections. The Model 6H features flanges for additional support. Federal Signal air horns operate with 20 to 150 p.s.i., (pounds per square inch) but they are tuned for 80 to 90 p.s.i. operation. The horn frequency (pitch) depends on both the diameter and length of the projector. Decibel output at 10 feet is 122dBa (132dBa @ 1m). The horns require a 120VAC Federal Signal air valve (sold separately); can be used with Model EVS with the 3H, Model EVM with the 4M and Model EVL with the 6H (sold separately). This horn can also be operated with a manually operated valve in areas where no electricity is available. In either case, there must be an air supply available for the horn to operate (sound). Air horns can be used indoors, outdoors, or anywhere compressed air can be provided. Federal Signal Air Horns are the loudest audible signals offered for indoor applications. They are not subject to sparking and are used for hazardous locations (the valves need to be located in a non-hazardous location). 5 Year Limited Warranty.

    Click for more
  • Resonating Horns

    Resonating Horns
    See all 4 items in product family
    Resonating Horns Produce Unbelievable Sound By Means Of A Diaphragm That Resonates A Column Of Air.

    Horns are constructed with corrosion-resistant cast aluminum housing and a brass projector that is designed to match the frequency of the diaphragm to produce smooth musical tone. Housings are tapped for 1/2” conduit with included swivel bracket. Horns are finished in gray enamel, seal out corrosive vapors and are water and dust-tight when installed with conduit. This makes these horns used for outdoor environments. Produces 105dBa @ 10’. Five minute duty cycle. Explosion-Proof Horns have a rugged design that is meant to survive even the harshest industrial conditions. UL listed, CSA certified, and FM approved. 5 Year Limited Warranty.

    Click for more
  • Amplifiers

    Amplifiers
    See all 2 items in product family
    Edwards Signaling® Remote Speaker Amplifiers Are Used For Emergency Warning Systems, Plant Evacuation And Security Alarms, Shift Notifications, Paging Signals And Other Industrial Applications.

    Edwards Signaling® Remote Speaker Amplifiers are solidly made for long lasting durability and dependability. Delivers output of up to 100 decibels at 10 ft. Rugged, corrosion resistant electrostatic heat flowed epoxy finish. Individual volume control. Suitable for Division 2 Locations. Designed for high decibel system operation when connected to the 5540M Central Tone Generator. Each Speaker/Amplifier operates directly from local power sources allowing connection to power sources of different voltages in a single system. 1/2" (13 mm) conduit or surface mounting. UL and cLU listed. Available in 120V AV and 24V AC/DC voltages.

    Click for more
  • Steam Whistles

    Steam Whistles
    See all 8 items in product family
    Kahlenberg Air and Steam Whistles are distinctive, powerful signals backed by decades of successful performance in marine and industrial applications throughout the world. Designed to operate on 50 to 200 p.s.i. of air or steam pressure, these whistles produce an omni-directional warning which stands out from background noise. All Kahlenberg Whistles are made of cast bronze, with a one piece brass bell. Includes 3/4"" FNPT Manual Operating Valve.

    Click for more
  • Industrial Horns

    Industrial Horns
    See all 10 items in product family
    Industrial Horns Feature Wolo® Patented Horn Technology.

    Industrial horns provide many advantages over electro-mechanical types. Electronic Horn works directly from horn switch, allowing low current demands. Weather resistant with plastic molded housing. Comes with an assortment of mounting brackets. UL listed. Industrial Series 370 Disc Horns™ are 2-terminal screw types that easily fit any 1 or 2 wire system on industrial equipment, cars, motorcycles and trucks. All metal housing with black finish. Comes with strong zinc plated 90 degree mounting bracket. Available in 12, 24, 36, 48 and 72-volt styles.

    Click for more
  • Temporal Horn/ Hazardous Horn

    Temporal Horn/ Hazardous Horn
    See all 5 items in product family
    Edwards Signaling, 888D-N5, Hazardous Location Horn Ex-Pl 120V 60HZ

    Features:

    • Diode polarized
    • Red corrosion resistant heat flowed epoxy finish
    • Low current drain
    • The Edwards 888D and 889D Series are diode polarized, heavy-duty, high decibel, vibrating horn signals.
    • Intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring, including fire alarm systems.
    • May also be used for unsupervised signaling applications.
    • Two mounting brackets are provided on either side of the unit for wall mounting.
    • Housing is tapped on one side for 3/4" (19 mm) conduit to allow fir field wiring installation.
    • For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required.
    • Typical applications included use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.
    Click for more
  • Smart Alarms

    Smart Alarms
    See all 17 items in product family
    Smart Alarms Are Fully Loaded Melody/Alarm Players For Industrial And Commercial Applications.

    Smart Alarms are used for public spaces to noisy factories with features including adjustable high volume output, strong vibration resistance, sound reduction and more. Housing is made of ABS thermoplastic or polycarbonate to provide long lasting durability. Vibration resistant to withstand up to 4.5G force and a maximum of 110dB (at 1m). Alarms have a variety of playback modes and commands and can be used with either PNP or NPN transistor driven inputs. Available styles include Smart Alert Horn, 4- and 8-Channel MP3 Smart Alert, Smart Alert Alarm and more. Panel mount available on some models. Alarms and Alerts compliant with Europe RoHS Directive. Available shapes are horn, square or round. Pre-propgrammed or user programmable. Available colors are Off White or Dark Gray. Styles have protection rating of IP65. Use of the SD card can allow changing messages in the field. Available with Cable connection or Terminal connection. Conforms to UL and CE requirements.

    Click for more