Browse Audible & Visual Safety Signals

(1,466 items)

Recently Viewed

Categories

  • Forklift Pedestrian Safety Warning Spotlights

    Forklift Pedestrian Safety Warning Spotlights
    See all 6 items in product family
    Help Prevent Personnel and Pedestrian Collisions!

    Promote Worker & Pedestrian Safety!

    When the LED Safety Warning Spotlight assembly is mounted to a forklift or other moving vehicle, it projects bright spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single fork lift truck, the warning light spots can be seen behind, in front, or on the side of the forklift. The bright light spot on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning.

    Optional High-visibility Safety Awareness Sign warns employees and customers of forklift traffic entrances. Brightly colored, easy to read one-sided rigid plastic sign is 12"L x 9"H.
    Note: It is recommended to display the Safety Awareness Warning Signs at every entry of a warehouse (approx. 3 or more per 5000 sq. ft. warehouse).
    Click for more
  • LED Forklift Strobe Lights

    LED Forklift Strobe Lights
    See all 17 items in product family
    LED Forklift Strobe Lights Provide Workplace Safety For Industrial And Commercial Applications.

    Forklift Strobe Lights are made of a polycarbonate lens attached to the base by an epoxy encapsulated and rubber gasket for long lasting durability. High Profile and Low-Profile styles available, Mounting types are Magnetic, permanent and pipe. Available with 3, 5, 6, and 24 LEDs. Available colors are Amber, Blue, Clear and Red. Current draw and OEM types vary by model.

    Click for more
  • Vestil Forklift Pedestrian LED Warning Light Kit

    Vestil Forklift Pedestrian LED Warning Light Kit
    See all 1 items in product family
    Bright Strobe Lights Alert Pedestrians of Forklift Traffic!

    Forklift Warning Lights help reduce accidents with warehouse personnel and pedestrians by illuminating the floor surface with bright yellow LED lights. Lights reflect off of floors for a wider alert radius. Light kits mount easily to any battery powered portable equipment such as forklifts, lift stackers and electric pallet trucks. Each kit includes (4) 4-¾" x 1" yellow strobe light units, 4-½' of power cord with each light, and control box with integral voltage regulator. Multi-voltage input from 12V DC to 48V DC.
    Click for more