Browse Struts & Framing

(1,174 items)

Narrow Your Results

Material

Finish

Conduit Size-Rigid/Pipe

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Steel City Beam Clamps

    Steel City Beam Clamps
    See all 35 items in product family
    Steel City Beam Clamps Are Used For Securely Supporting Conduit, Pipes, Threaded Rods, Brindle Rings And Electrical Boxes.

    Steel City Beam Clamps are made of steel or malleable iron for long lasting durability and strength. Select models feature an Electroplated or Galvanized finish for added protection and dependability. Available in a variety of styles to fit a wide array of applications. Conduit Size ranges from 1/2 In. to 4 In. and Overall Diameter ranges from 0.840 In. to 4.500 In. for increased versatility. Package quantities vary per model.

    Click for more
  • Steel City Galvanized Threaded Rod

    Steel City Galvanized Threaded Rod
    See all 3 items in product family
    Steel City Galvanized Threaded Rods Are Used For General Purpose Fastening.

    Steel City Galvanized Threaded Rods have a steel construction for long lasting durability and strength. Features a galvanized finish for added protection and dependability. Choose from Rod Sizes of 1/4 In.-20 In., 3/8 In.-16 In. or 1/2 In.-13 In. to fit the job at hand. Length is 6 ft. for increased versatility. Package quantities vary per model.

    Click for more
  • Steel City Conduit & Pipe Hanger

    Steel City Conduit & Pipe Hanger
    See all 11 items in product family
    Steel City Conduit And Pipe Hangers Can Be Used For Either Vertical Or Horizontal Installations.

    Steel City Conduit And Pipe Hangers have a steel construction for long lasting durability and strength. Features a galvanized finish for added protection and a built-in nut for easy handling and reduced dropping. Designed to accommodate 1/2 In. through 4 In. EMT or rigid conduit. Installs quickly and easily with a screwdriver. Package quantities vary per model.

    Click for more