Browse Switches, Sensors & Chimes

(798 items)

Narrow Your Results

Availability

Free Shipping

Color Finish

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 485 items within 10 product groups See all items from other sellers
  • Bryant® Tech-Spec® AC Switches

    Bryant® Tech-Spec® AC Switches
    See all 88 items in product family
    Tech-Spec® AC Quiet Switches are designed to meet rigid standards for safety, quality and durability. These switches feature a one-piece copper alloy contact arm for excellent conductivity. A high impact/chemical resistant nylon toggle and heavy duty thermoplastic elastomer rocker with coil compression spring.
    Click for more
  • Bryant® Specialty Switches

    Bryant® Specialty Switches
    See all 4 items in product family
    Specialty switches are designed to meet rigid standards for safety, quality and durability. These switches feature a one-piece copper alloy contact arm for excellent conductivity. Barrel locking design meets security needs.
    Click for more
  • Commercial Grade Decorator Style AC Rocker Switches

    Commercial Grade Decorator Style AC Rocker Switches
    See all 62 items in product family
    Featuring Bryant® and Leviton® Products

    Commercial Grade Decorator Style AC Rocker Switches Feature A Low-Profile Design That Reduces Risk Of Damage.

    AC rocker switches offer quiet operation. Rocker frame prevents binding. Thread cleaning captive combination mounting screws. Heat resistant base provides superior resistance to arcing and tracking. Color coded base indicated ampere rating. Silver cadmium oxide contacts. Heavy duty reliable copper-alloy contact arm for excellent conductivity. UL listed. CSA certified. Complies with NEMA standards.

    Click for more
  • Bryant® Push Button Switches

    Bryant® Push Button Switches
    See all 2 items in product family
    Push Button AC Switches are molded from tough Rynite® with a high impact/chemical resistant nylon push button and zinc plated steel yoke that resists corrosion. Side wiring, large brass binding head terminal screws accept up to #10 wire.
    Click for more
  • Leviton® Industrial Grade Switches

    Leviton® Industrial Grade Switches
    See all 142 items in product family
    Leviton® Industrial Grade Switches Are Available In A Variety Of Configurations To Suit A Number Of Industrial Applications.

    Leviton® Industrial Grade Switches are available in several switch types and contact types. Switches are available in Single Pole, Double Pole, 3 Way and 4 Way contact types. Switch types available are Toggle, Locking, Illuminated On and Illuminated Off switches. Available with 15, 20 or 30 Amps in a variety of colors.

    Click for more
  • Leviton Residential Decora Switches

    Leviton Residential Decora Switches
    See all 34 items in product family
    Leviton 5601-2E 15 Amp, 120/277 Volt, Decora Rocker Single-Pole Ac Quiet Switch

    15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, Black
    • 15 Amp
    • 120/277 Volt
    • Decora Rocker Single-Pole AC Quiet Switch
    • Residential Grade
    • Grounding
    Click for more
  • Commercial Grade Toggle Switches - 120/277v AC

    Commercial Grade Toggle Switches - 120/277v AC
    See all 121 items in product family
    Featuring Bryant® and Leviton® Products

    Commercial grade AC switches are designed for controlling as permitted by the NEC, resistive, inductive, tungsten-filament, fluorescent and motor loads for AC branch lighting and appliance circuits. These switches are constructed of one-piece copper alloy contact arm for excellent conductivity.
    Click for more
  • Bryant® Industrial Grade Switches

    Bryant® Industrial Grade Switches
    See all 30 items in product family
    Bryant® Industrial Grade Switches Are Used For Heavy Duty Commercial And Industrial Applications.

    Bryant® Industrial Grade Switches are constructed with a one-piece copper alloy contact arm for excellent conductivity and silver cadmium oxide contacts for superior performance. Extra wide yoke for structural integrity. Back and side wired. Complies with UL 20 and NEMA WD-1. Federal Specifications: Verified under Fed Spec #WS896E. UL Certification: UL Listed, File E1464, Guide #WMUZ. Available in Single Pole, Three Way and Four Way contact type and Black, Brown, Gray, Ivory, Red and White color.

    Click for more
  • Decora Wall Switches

    Decora Wall Switches
    See all 1 items in product family
    Cooper Wiring Devices 7504W 15-Amp, 120-Volt Standard Grade 4-Way Decorator Switch, WhiteThis standard grade 4-way decorator switch features ultrasonic welding and integrated construction of the strap and body provide superior integrity. The backwire clamps on the side terminals provide for easy installation of No.12 and No.14 wire. There is redesigned paddle for easier actuation and quiet operation. Features thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted, Phillips and Robertson-head tools for installation flexibility. A long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for No.12 and No.14 wire to speed installation. Stippled ground screw terminal standard. It's 15-amp, 120-277-Volt/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept No.14 solid wire. It's NAFTA compliant certified. It has side wire and push wire wiring method. Available in white color. Measures 1-1/6-Inch length by 1-2/5-Inch width by 3-4/5-Inch height.
    Click for more
  • Morris Products Toggle & Decorative Wall Switches

    Morris Products Toggle & Decorative Wall Switches
    See all 1 items in product family
    Morris Products 82046, Back Lit Toggle Switch 3 Way 15A-120/277V

    Back Lit Toggle Switch 3 Way 15A-120/277V - Zinc-plated Back Lit Toggle Switch.

    Back Lit Toggle Switch 3 Way 15A-120/277V features include:

    • Back Lit (Lit when Off) Clear Toggle 15A, 120/277V
    • Made of GE Lexan
    • Steel mounting strap Zinc-Plated for corrosion resistance
    • Washer-type break-off plaster ear for best flush alignment
    • Captive mounting screws
    • Back and side wiring for easy installation
    • Large head combination screws for quick wiring
    • Easy Access Green Hex Head Ground Screw
    • Accepts #12 or #14 Stranded or Solid Copper wire(Push-In #14 Solid only)
    • Copper Wire Only
    • Temperature Rating: -40°F to 167°F
    • UL 94V-2 Flame Rating
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more

Additional Items

Sort By: 

13 Results

Sort By: 

13 Results