Browse Test, Measurement & Inspection

(9,126 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Electronic Indicators

    Electronic Indicators
    See all 24 items in product family
    Electronic Indicators Take Precise Measurements For Use With Snap Gages, Bore Gages, Comparators, Height Stands And Fixture Gages.

    Electronic Indicators are made of high quality materials for strength and long lasting durability. Indicators provide simple, easy to use and powerful functions for industrial and mechanical engineering applications. Many models include fitted carrying case. Available instrument types include Back Plunger, Flat Back, Indi-Max, Indi-X Blue, Lug Back, Mark VI, Precision w/Lug Back, and Standard. Accuracies range from 0.00005 and 0.002 inch. Dimensions, features and resolutions vary per model.

    Click for more
  • Dial Test Indicators

    Dial Test Indicators
    See all 163 items in product family
    Dial Test Indicators Accurately Measure Small Linear Distances In Industrial And Mechanical Processes.

    Dial Test Indicators are made of aluminum, hardened steel, stainless steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Designed to check variation in tolerance during inspection process of machined part. Measures deflection of beam or ring under laboratory conditions or other situations where small measurement needs to be registered or indicated. Some models supplied in fitted cases. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Indicator Kits & Sets

    Indicator Kits & Sets
    See all 32 items in product family
    FOWLER X-PROOF® SHOCKPROOF INDICATOR
    Fowler X-Proof® Shockproof Indicator Is IP54 Protected For Water, Oil And Fluid Resistance.

    Robust, shockproof design with sealed back plate for strength and durability that lasts. Rubber bellows on stem. O-ring seal on safety cap and O-ring protection for bezel and rotating dial. Offers tolerance markers and .001" reading accuracy. 2-1/4" diameter AGD group 2 indicator. Includes lug back and carbide point.

    Click for more
  • Indicator Stands & Magnetic Bases

    Indicator Stands & Magnetic Bases
    See all 36 items in product family
    Indicator Stands And Magnetic Bases Are Designed To Accurately Measure Small Linear Distances In Industrial And Mechanical Processes.

    Indicator Stands And Magnetic Bases are made of high quality materials for long lasting durability. Variety of styles available to meet job requirements and specifications. Monitors variation in tolerance during inspection process of machined part. Measures deflection of beam or ring under laboratory conditions and other applications where small measurement needs to be registered or indicated. Available for individual purchase or combo set. Dial or electronic indicator models and foot switches also available. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • ID/OD Indicator Gages

    ID/OD Indicator Gages
    See all 3 items in product family
    FOWLER® DIAL TEST INDICATOR KIT WITH UNIVERSAL HOLDER
    Fowler® Dial Test Indicator Kit Accurately Measures Small Linear Distances In Industrial And Mechanical Processes.

    Dial indicator may be used to check the variation in tolerance during the inspection process of a machined part, measure the deflection of a beam or ring under laboratory conditions, as well as many other situations where a small measurement needs to be registered or indicated. 1.125" diameter dial offers jeweled movement with automatic reversal and a .030" range. Offers .0005" graduation. Includes certification of calibration and universal holder. Carbide contact points include .080" and .040" contact points. Universal clamp with height gauge attachment includes 3/8" and 1/4" dovetail clamps. Includes a fitted molded case for storage.

    Click for more