Micrometers
Length
Height
Capacity
Color
Price
Mitutoyo 389-351-30 Digimatic 0-1"/25.4MM Deep Throat Micrometer Data Output & Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
Yes
Max Measurement
550 in
Min Measurement
0 in
Data Output
No
Accuracy (+/-)
0.0008 in
Mitutoyo 293-342-30 Digimatic 2-3"/50.8-76.2MM IP65 Digital MIcrometer W/Ratchet Stop Thimble
Max Measurement
76.2 in
Min Measurement
2 in
Thimble Type
Ratchet Stop
Data Output
No
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No
Accuracy (+/-)
0.00016 in
Max Measurement
200 in
Min Measurement
0 in
Data Output
Yes
Accuracy (+/-)
0.001 in
Mitutoyo 293-185-30 QuantuMike 0-1"/25.4MM Fast Measure IP65 Digital Micrometer Ratchet Stop Thimble
Max Measurement
25.4 in
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No